Beli Orifice Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Weflo Single Orifice Air Relief Valve
    Mulai

    Rp1.199.900

    Weflo Single Orifice Air Relief Valve
    Deskripsi:
    - Provides the function of both air release and air/vacuum valves- Exhausts large quantities of air at system start-up- Provides protection from pipeline collapse due to vacuum- Incorporate both features within one valve, more compact and economical- NPT or metric thread of inlet
    atribut:
    • Working Pressure (Bar): 16
    • Working Temperature (°C): 10 to 120
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Body Material: Cast Iron
  2. Danfoss Orifice for Expansion Valve
    BARU
    Mulai

    Rp149.900

    Danfoss Orifice for Expansion Valve
    Deskripsi:
    Sebuah orifice (lubang kecil) untuk katup ekspansi seri TE5 yang dilengkapi filter, digunakan untuk mengontrol aliran refrigeran dalam sistem pendingin dan AC. Kode ini merujuk pada orifice nomor 01 dengan berbagai kapasitas daya pendinginan untuk refrigeran yang berbeda seperti R134a, R22, R404A, R407C, dan R507.
  3. CASH VALVE Air Operated (Katup Pneumatik)
    Mulai

    Rp14.999.900

    CASH VALVE Air Operated (Katup Pneumatik)
    Deskripsi:
    These air-operated valves rely on air pressure against a piston or diaphragm to produce linear or circular movement for operation. They help to provide increased flexibility in application, minimized corrosion in sea water circuits, increased power and speed of operation, and the ability to sense the temperature remote from the valve.
    atribut:
    • UNSPSC: 40141609
    • Air Inlet (in FNPT): 1/8
    • Body Material: Brass
    • Center Line Pipe Center Size (inch): 1-15/16
    • Coefficient of Volume: 2.5
    • Gasket Material: Buna-N
    • Inlet Pressure: Up to 250
    • Maximum Fluid Temperature (°F): 180
    • Maximum Operating Pressure Differential: 300
    • Min. Operating Pressure Differential: 0
    • Orifice Dia. (inch): 1/2
    • Overall Height (inch): 3-13/16
    • Overall Length (inch): 1-15/16
    • Overall Width (inch): 2-7/8
    • Pipe Size (inch): 1/2
    • Seat Material: 303 Stainless Steel
    • Valve Configuration: Normally Closed
    • Valve Design: 2-Way
  4. ASCO Air Operated Valves (Katup Pneumatik)
    Mulai

    Rp45.999.900

    ASCO Air Operated Valves (Katup Pneumatik)
    Deskripsi:
    These air-operated solenoid valves feature brass body construction and NBR gaskets. They are designed to mount in any position. Use for lubricated air applications. The sealing members help to keep pilot air pressure variations from affecting valve operation. Normally closed. Pneumatically operated, 30 to 125 psi range.
    atribut:
    • UNSPSC: 40141605
    • Air Inlet (in FNPT): 1/8
    • Body Material: Brass
    • Gasket Material: NBR
    • Inlet Pressure (psi): 30 to 125
    • Max. Operating Pressure Differential (psi): 125
    • Maximum Fluid Temperature (°F): 180
    • Seat Material: NBR
    • Valve Configuration: Normally Closed
    • Valve Design: 2-Way
  5. Fitok Needle Valve NB Series (Fractional Size)
    12%
    Mulai

    Rp1.199.900

    Fitok Needle Valve NB Series (Fractional Size)
    Deskripsi:
    Specification: 316 SS NB Series Needle Valve 3/4inch Tube Fitting 0.433inch Orifice
    atribut:
    • Body Material: 316 Stainless Steel
  6. ASCO Solenoid Valve Repair Kit & Replacement Part
    Mulai

    Rp2.899.900

    ASCO Solenoid Valve Repair Kit & Replacement Part
    Deskripsi:
    Repair kits include parts and components for maintaining and repairing compatible solenoid valves.
  7. AS ONE Four-way valve press-fit type Φ1/4
    Mulai

    Rp17.999.900

    AS ONE Four-way valve press-fit type Φ1/4
    Deskripsi:
    The four-way valve press-fit type has a large orifice diameter because the cock (core rod) is pressed in using advanced processing technology. The seal is an abacus type seal.
    atribut:
    • AS ONE Part Number: 67-4862-48
  8. AS ONE Four-way valve press-fit type Φ1/2
    Mulai

    Rp22.999.900

    AS ONE Four-way valve press-fit type Φ1/2
    Deskripsi:
    The four-way valve press-fit type has a large orifice diameter because the cock (core rod) is pressed in using advanced processing technology. The seal is an abacus type seal.
    atribut:
    • AS ONE Part Number: 67-4862-50
  9. AS ONE Check valve Rp3/8
    Mulai

    Rp7.699.900

    AS ONE Check valve Rp3/8
    Deskripsi:
    The valve body is made entirely of fluororesin, so there is no liquid contamination. The spring is a PCTFE spring.
    atribut:
    • AS ONE Part Number: 67-4865-34
  10. VELVAC Automotive Fuel Valve
    Mulai

    Rp1.899.900

    VELVAC Automotive Fuel Valve
    Deskripsi:
    These valves are designed for use in automotive applications to supply fuel, or to direct the fuel in a double-tank application. Control valves also help to regulate fluid pressure and liquid flows in processing plants. They can also help to compensate for pressure changes that can affect the stability of processing applications with gas, steam, water or chemicals using a pressure control valve to help relieve system load variation. Control valves include elbow push connectors, one-touch adjusting, in-line push connector, silenced and multi-orifice flow types.
    atribut:
    • UNSPSC: 25172405
    • Body Material: Die Cast Zinc
    • Flow: High
    • For use with: Mack; Navistar; Peterbilt; Volvo; Western Star
    • Mounting hole size: 1/4
    • Port Size (inch): 1/2 FPT
    • Product Type: Return Fuel Flow Splitter
  11. REDHAT Steam and Hot Water Solenoid Valves
    Mulai

    Rp7.799.900

    REDHAT Steam and Hot Water Solenoid Valves
    Deskripsi:
    Performing safely and efficiently, these valves are designed for high-temperature fluid applications involving steam or hot water. Coil included.
    atribut:
    • UNSPSC: 40141605
    • Body Material - Valves: Brass
    • Electrical Connections (in): 1/2 Conduit w/18 Leads
    • Valve Ways and Positions: 2-Way/2-Position
  12. KERICK Air Intake System Float Valves (Komponen Intake)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    KERICK Air Intake System Float Valves (Komponen Intake)
    atribut:
    • UNSPSC: 40141610
    • Body Material: PVC
    • Compliance: NSF/ANSI 61, Standard 169
    • Connection: NPT
    • Connection Type: MNPT
    • Maximum Pressure: 100
    • Product Type: Float Valve with Threaded Outlet
    • Valve Material: PVC
  13. AS ONE Compact two-way ball valve Rc1/2-P
    Mulai

    Rp29.999.900

    AS ONE Compact two-way ball valve Rc1/2-P
    Deskripsi:
    The fluororesin compact two-way ball valve has a compact handle design. An O-ring is used in the liquid contact area, but this makes the handle easier to operate and increases pressure resistance compared to types that do not use O-rings.
    atribut:
    • AS ONE Part Number: 67-4863-99
  14. REDHAT Pilot Solenoid Valves
    Mulai

    Rp41.999.900

    REDHAT Pilot Solenoid Valves
    Deskripsi:
    Universal pilot solenoid valves are used with a pneumatic actuator and can be set as normally closed or normally open, which is ideal when the configuration will be selected at the time of installation. When set to normally closed, they remain closed until they are actuated to open and allow flow. When set to normally open, they remain open to allow flow until they are actuated to close and stop flow. These valves can be mounted in any position and will vent air from the spring side of the actuator to help prevent corrosion. Pilot solenoid valves are commonly used to control flow in hydraulic systems, control cylinders, fluid power motors, and other process control applications.
    atribut:
    • UNSPSC: 40141605
    • Body Material - Valves: Nylon
    • Coefficient of Volume: 0.5
    • Coil Enclosure: Watertight No Junction Box
    • Coil Insulation Class: F
    • Electrical Connection (in): 18 Leads
    • Environmental Rating - Valves: Indoor; Outdoor
    • Frequency (Hz): 50/60
    • Max. Operating Pressure Differential Air/Inert Gas: 150
    • Maximum Fluid Temperature (°F): 104
    • Maximum Operating Pressure Differential: 150
    • Min. Operating Pressure Differential: 20
    • Mounting: NAMUR
    • NEMA Rating: 1; 2; 3; 3S; 4; 4X
    • Orifice Dia. (inch): 1/4
    • Overall Height (inch): 4-19/64
    • Overall Length (inch): 4-29/32
    • Overall Width (inch): 2-7/64
    • Pipe Size - Valves (inch): 1/4
    • Seal Material - Valves: NBR
    • Standards: CSA Certified; UL Recognized Component General Purpose Valve
    • Valve Configuration: Universal
    • Valve Ways and Positions: 3-Way/2-Position; 4-Way/2-Position; 5-Way/2-Position
    • Voltage (V AC): 120
    • Wattage (W): 6.3
  15. AS ONE Diaphragm valve Φ8
    Mulai

    Rp9.099.900

    AS ONE Diaphragm valve Φ8
    Deskripsi:
    The diaphragm valve contains a diaphragm valve and has a triple seal consisting of a diaphragm, a tightening seal, and a spindle seal. It can be used in various devices and equipment for adjusting flow rate.
    atribut:
    • AS ONE Part Number: 67-4862-68
  16. AS ONE Diaphragm valve Φ6
    Mulai

    Rp8.799.900

    AS ONE Diaphragm valve Φ6
    Deskripsi:
    The diaphragm valve contains a diaphragm valve and has a triple seal consisting of a diaphragm, a tightening seal, and a spindle seal. It can be used in various devices and equipment for adjusting flow rate.
    atribut:
    • AS ONE Part Number: 67-4862-67
  17. AS ONE Diaphragm valve Φ12
    Mulai

    Rp10.999.900

    AS ONE Diaphragm valve Φ12
    Deskripsi:
    The diaphragm valve contains a diaphragm valve and has a triple seal consisting of a diaphragm, a tightening seal, and a spindle seal. It can be used in various devices and equipment for adjusting flow rate.
    atribut:
    • AS ONE Part Number: 67-4862-70
  18. AS ONE Diaphragm valve Φ10
    Mulai

    Rp9.499.900

    AS ONE Diaphragm valve Φ10
    Deskripsi:
    The diaphragm valve contains a diaphragm valve and has a triple seal consisting of a diaphragm, a tightening seal, and a spindle seal. It can be used in various devices and equipment for adjusting flow rate.
    atribut:
    • AS ONE Part Number: 67-4862-69
  19. YUKEN Flow Control Valve FHCG-03 Type (Katup Kontrol Aliran)
    Mulai

    Rp38.999.900

    YUKEN Flow Control Valve FHCG-03 Type (Katup Kontrol Aliran)
    Deskripsi:
    Flow control of these valves is continuously made by a hydraulically operated pilot piston mechanism which controls opening area of the orifice of the valve. With the use of these valves, shockless operation either in acceleratio or deceleration can be obtained.With the compensator for the pressure and temperature, stable flow control can be obtained regardless of the changes in the pressure (load) and temperature (oil viscosity)
    atribut:
    • Series Number: Pilot Operated Flow Cont. & Check Valves
    • Type of Mounting: Sub-Plate Mounting
    • Valve Size: 03
    • Coil Type: A120
    • Design Number: 13
    • Design Standard: Japanese Std. \"JIS\"
    • Maximum Metered Flow Capacity (L/minute): 125
    • Maximum Operating Pressure (MPa): 21
    • Minimum Metered Flow Capacity (L/minute): 0.2
    • Minimum Pilot Pressure (MPa): 1.5
  20. Fitok Needle Valve ND Series
    Mulai

    Rp1.199.900

    Fitok Needle Valve ND Series
    Deskripsi:
    Specification: 316 SS ND Series Needle Valve 1/4inch Tube Fitting 0.157inch Orifice
    atribut:
    • Body Material: 316 Stainless Steel
Daftar Harga Orifice Valve Terbaru November 2026
Weflo Single Orifice Air Relief ValveRp1.199.900
Danfoss Orifice for Expansion ValveRp149.900
CASH VALVE Air Operated (Katup Pneumatik)Rp14.999.900
ASCO Air Operated Valves (Katup Pneumatik)Rp45.999.900
Fitok Needle Valve NB Series (Fractional Size)Rp1.199.900
ASCO Solenoid Valve Repair Kit & Replacement PartRp2.899.900
AS ONE Four-way valve press-fit type Φ1/4Rp17.999.900
AS ONE Four-way valve press-fit type Φ1/2Rp22.999.900
AS ONE Check valve Rp3/8Rp7.699.900
VELVAC Automotive Fuel ValveRp1.899.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)