AS ONE Four-way valve press-fit type Φ1/4

Sebelum PPN:
Rp17.999.900
Spesifikasi
AS ONE Part Number67-4862-48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The four-way valve press-fit type has a large orifice diameter because the cock (core rod) is pressed in using advanced processing technology. The seal is an abacus type seal.
Feature
The four-way valve press-fit type has a large orifice diameter because the cock (core rod) is pressed in using advanced processing technology. The seal is an abacus type seal.

Specification
●Droplet outer diameter (Φ): 1/4 ●Size (mm): A: 36.5, B: 32.5, C: 12.5, D: 21 ●Orifice diameter (Φ): 4 ●Operating pressure: 0.3 MPa or less (gauge pressure) at 25°C ●Material: Body/PTFE, Handle/PP, Cap nut/PFA ●Code number: 303-0002659

Ulasan Produk

Tidak ada ulasan