AS ONE Diaphragm valve Φ10

Sebelum PPN:
Rp9.399.900
Spesifikasi
AS ONE Part Number67-4862-69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The diaphragm valve contains a diaphragm valve and has a triple seal consisting of a diaphragm, a tightening seal, and a spindle seal. It can be used in various devices and equipment for adjusting flow rate.
Feature
The diaphragm valve contains a diaphragm valve and has a triple seal consisting of a diaphragm, a tightening seal, and a spindle seal. It can be used in various devices and equipment for adjusting flow rate.

Specification
●Applicable outer diameter (Φ): 10●Size (mm): A: 34, B: 21, C: 77, D: 25, E: 5●F: 18●Orifice diameter (Φ): 5●Operating pressure: 0.2 MPa or less (gauge pressure) at 25°C●Material: Body/PTFE, Hand●Code number: 303-0002680

Ulasan Produk

Tidak ada ulasan