Beli Non Contact Voltage di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- TESTO Non-Contact Voltage TesterDeskripsi:The testo 745 non-contact voltage tester means you can quickly and easily determine voltage or de-energization. In contrast to most other models on the market, it has a filter for high-frequency interference signals which enables reliable voltage indication. If voltage is determined, the instrument gives a warning via a clear visual and acoustic signal.The sensitivity of the instrument can be set in two stages: stage 1 for phase detection, stage 2 for voltage indication. The integrated torch also enables you to work safely in dark surroundings. In addition, the testo 745 voltage tester is both waterproof and dustproof according to IP 67. Product Includes: testo 745 non-contact voltage tester, including batteries, calibration protocol and instruction manual.Ideal for voltage testing Voltage range up to 1000 V, filter for high-frequency interference signals, waterproof and dustproof according to IP 67, adjustable sensitivity (2 levels), visual and acoustic signal, integrated torch for measuring point illuminationOverview of applicationsNon-contact voltage testingSearching for cable breakagesLocating live and neutral wiresatribut:
- Measuring point illumination: yes
- Operating Humidity: 0 to 80 %RH
- Operating Temperature: -10 to +50 °C
- Overvoltage Category: CAT IV 600V; CAT III 1000V
- Protection Class: IP67
- Alarm Function: via LED; audible
- Authorizations: CSA; CE
- Battery Type: 2 AAA micro batteries
- Dimensions (mm): 155x25x23
- Product Color : Black
- Standards: EN 61326-1; EN 61010-1
- Storage Temperature: -15 to +60 °C
- Voltage (V): 12 to 1000 (AC)
- Weight (g): 63
- FLUKE Non-Contact Voltage TesterDeskripsi:Always on for faster, safer voltage testingThe Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family. It is designed to be pocket-sized and easy to use. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. The 2 AC is always on, with a battery check function to make sure the tester is working properly.Your first-choice tool for go/no-go testingThe 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house.- CAT IV 1000 V overvoltage rated product for best in class user protection- Suitable for a wide range of residential, commercial and industrial needs- Fluke ruggedness and reliability
- Oxford Precision Non-Conductive AC Voltage DetectorDeskripsi:Easy-to-use just touch the tip to an outlet or cord. When it glows red, you know there is voltage in the line.- Fit in shirt pocket for convenience- All outer surfaces are non-conductive for safety- Detects AC voltage without metallic contactatribut:
- Width (mm): 19
- Depth (mm): 22
- Indication: Audible
- Maximum Voltage Sensed (V): 240 AC
- Minimum Voltage Sensed (V): 100 AC
- Safety Rating: Cat IV 1000V
- Battery Type: 2 x 1.5V (AAA)
- Includes: Rugged Double Molded Case
- Length (mm): 135
- FLUKE Electricians Multimeter with Non Contact Voltage (Multitester)Deskripsi:Fluke 117: Compact digital multimeter designed for electriciansThe Fluke 117 Electricians Multimeter is a compact, CAT III 600 V, True-rms meter that includes an easy-to-use interface with a bright backlight for darker worksites. It saves you time and enables you to move from job to job more quickly. With a quick turn of the dial you can get measurements for:- Resistance- Continuity- Frequency- Capacitance- Min/Max/AverageFor the everydayA digital multimeter designed to be hauled everywhere with you, part of your everyday tools. The 117 is built for demanding applications like:- Commercial buildings- Hospitals- SchoolsNon-contact voltage detectionKeep yourself safer with integrated VoltAlert technology. Fast, go/no go non-contact voltage detection built into your multimeter saves you from having to carry around or find an extra tool to get the work started.Automatic AC/DC selectionSet the dial and get your measurement quickly with AutoVolt. This automatic AC/DC voltage selector makes it easier for you to get the measurement you need and move on quicker.atribut:
- Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V
- Display: Digital: 6000 counts, updates 4/sec
- Bar Graph: 33 segments, updates 32 per second
- Operating Temperature (°C): -10 to +50
- Storage Temperature (°C): -40 to +60
- AC Current Range/Resolution (μA): 600.0 / 0.1
- AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
- AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
- Battery Life (hour): 400 typical, without backlight
- Battery Type: 9 volt Alkaline, IEC 6LR61
- Continuity Range/Resolution (ohm): 600/1
- DC Current Range/Resolution (μA): 600.0 / 0.1
- DC Millivolt Range/Resolution (mV): 600.0/0.1
- DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
- Diode Test Range/Resolution (V): 2.00 / 0.001
- Frequency Range/Resolution (Hz): 99.99Hz-50.00kHz / 0.1Hz-0.001Hz
- Lo-Z Capacitance Range/Resolution (µF): 0.001 to 500
- Maximum Voltage (V) : 600 (between any terminal and earth ground)
- Size (mm): 167x84x46
- Amprobe Auto Ranging Digital Multimeter with VolTect Non-Contact Voltage Detection (Multitester)Deskripsi:For non-contact voltage testing, Amprobe 30XR-A Digital Multimeter offers Voltect™ non-contact voltage technology built into the 30XR-A along with a full complement of measurement functions.atribut:
- DC Voltage (V): 2000, 20, 200, 500
- AC Voltage (V): 2000, 20, 200, 500
- DC Current (μA)/(mA)/(A): 200/2000, 20, 200/10
- AC Current (μA)/(mA)/(A): 200/2000, 20, 200/10
- Resistance (O)/(kO)/(MO): 200/2000, 20, 200/2000, 20
- Capacitance (µF): 4000, 40, 401
- Frequency (kHz/MHz): 4000, 40, 400/1
- Temperature (°F/°C): 1832
- FLUKE Non-Contact Voltage Tester with LED FlashlightDeskripsi:Non-contact AC voltage detector and LED flashlight combined in one convenient, compact design. With exclusive dual-sensitivity. The voltage detector glows blue when it's near AC voltage, and glows red when it's at the source. Detects voltages from 40 V AC to 300 V AC. Voltage detector glows blue 50 Hz - 60 Hz or 2.5 - 38 cm (1 - 5 in) away from source. Operating temperature 0 °C to 50 °C. Ultra-bright white LED with 100,000 hour bulb life. AAA battery included.atribut:
- Operating Detect: 40V AC to 300V AC
- Operating Temperature (°C): 0 to 50
- Bulb Life (hour): 100000
- Voltage Detector (cm): 2.5-38
- Frequency (Hz): 50-60
- Pro'sKit Smart Non-Contact Voltage TesterDeskripsi:Detects AC 12 to 1000 VLED illuminationVoltage Level IndicatorRed LED & Audible alarmatribut:
- Test Voltage Range (V): 12-1000 AC
- Auto Power OFF: 3 Minutes
- Low Battery Indication: Yes
- Alarm System: Flashing LED with Beeper alarm
- Power Source: 2 x 1.5V AAA (not included)
- Dimensions (mm): 156x23x26
- Taffware Pen Non-contact AC Voltage Alert DetectorDeskripsi:Pen AC Voltage Detector berfungsi untuk mengecek apakah ada jaringan listrik mengalir dalam suatu kabel tanpa perlu menyentuh kabel tersebut. Cukup praktis digunakan untuk mengetahui kabel yang rusakatribut:
- Dimensions (cm): 14.5x2.5x1.5
- Voltage (V): 90-1000
- Frequency Range (Hz): 50 - 500
- Safety Rating: CAT II, 1000 V
- Battery Type: 2 x 1.5 V AAA (Baterai Tidak Termasuk)
- Material: Plastik
- FLUKE Non-Contact Voltage Clamp MeterDeskripsi:Voltage and current measurements with FieldSense technologyThe Fluke 377 true-rms clamp meter uses FieldSense technology to make testing faster and safer, all without contacting a live conductor. You get accurate voltage and current measurements through the clamp jaw. Simply clip the black test lead to any electrical ground, put the clamp jaw around the conductor and see reliable, accurate voltage and current values on the display.Measure extremely high current with iFlex probeUse the included iFlex flexible current probe to measure ac current as high as 2500 A. The iFlex probe provides access to large conductors in tight spaces.Complete 3-phase measurements in quick, easy steps- Complete 3-phase voltage and current tests in 3 easy steps- Full set of phase-to-ground and phase-to-phase values calculated and shown on the meter- No more hand-written notes or complicated mathEasy to see, easy to use with included toolsYour job will get easier when you use the 377 clamp meter. The display turns green when a stable FieldSense measurement is detected. Visual Continuity also provides a bright green screen for easy detection of continuity in noisy work areasatribut:
- Battery Type: 2 AA IEC LR6 alkaline
- Battery Life (hour): 200
- Display: Dual readout
- Automatic Power Off Time (minute): 20
- Dimensions (mm): 247x86x47
- Flexible Current Probe Cable Length (m): 1.8
- Flexible Current Probe Diameter (mm): 7.5
- Ingress Protection: IEC 60529: IP30 (jaw closed)
- Jaw Opening (mm): 34
- Maximum Voltage (V) : 1000
- Operating Altitude (m): 2000
- Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
- Operating Temperature (°C): -10 to 50
- Rogowski Coil Length (mm): 450
- Storage Altitude (m): 12000
- Storage Temperature (°C): -40 to 60
- Temperature Coefficients: Add 0.1 x specified accuracy for each degree C >28 °C or <18 °C
- Amprobe Pocket Multimeter with VolTect Non-Contact Voltage Detection (Multitester)Deskripsi:The Amprobe PM55A is the ultimate pocket-sized multimeter. Only 3/8″ thick and less than 3 oz in weight with full functionality offering AC and DC voltage measurement to 600 V, AC and DC current to 2000 μA, resistance to 6 Megohm, capacitance to 2000 μF, frequency to 30 kHz, diode test and continuity with beeper. It also offers VolTect™, a built-in, non-contact voltage detection feature for AC voltages.Another key feature of this pocket multimeter is AutoTect, which automatically selects between AC and DC voltage, or resistance measurement based on the test point to which the leads are connected. Fully auto ranging, this meter offers nine different measurement functions plus features that are usually found in much more expensive and larger meters.The digital display is oversized with large digits and unit icons in the display. In spite of its size, this pocket multimeter is fully safety rated to CAT III 300 V, CAT II 600 V and is UL listed. No other meter this small offers such performance and high safety ratings.atribut:
- Voltage AC/DC (V): 6000, 60, 600
- Resistance (kO)/(MO): 60, 600/6000
- AC/DC Current (µA): 400, 2000
- Frequency (Hz-kHz): 1930-10-01 00:00:00
- Capacitance (nF): 100, 1000
- Amprobe Non-Contact Volt DetectorDeskripsi:Designed for safe, non-contact voltage detection, Amprobe’s reliable volt tester, the VP-440 Non-Contact Volt Probe doesn’t require much budget or demand much space. This volt tester fit conveniently in a shirt pocket, tool belt or pouch.atribut:
- Voltage (V): 50 - 1000
- Indicator: Lights
- Safety Rating: CAT III 1000 V
- KRISBOW Voltage Tester (Tespen)Deskripsi:Voltage Tester 250V VT-140 adalah tespen merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi dengan harga yang ekonomis. Tespen ini dapat digunakan pada kisaran tegangan 12-250VAC/DC. Dan dilengkapi indikator lampu. Voltage Tester ini sangat praktis dan awet serta mempermudah teknisi dalam melakukan pengecekan tegangan listrik baik arus AC maupun DC. Voltage Tester Krisbow ini coc ok digunakan pada usaha pabrik dan perbengkelan.atribut:
- Voltage (V): 250
- Dimensions (mm): 200x20x12
- Voltage Range (V): 12-250 (AC)
- Type: Voltage Tester
- Applications: Tester
- AEMC Non-Contact High Voltage Detectoratribut:
- Detection Frequency (Hz): 45 to 70
- Indicator: Bright red LED and audible buzzer
- Detection: Non-contact. Selection range is detected at approximately 10\" (25cm) from the voltage. Greater detection distances can be obtained at lower voltage positions.
- Self-Test: User selectable
- Drop Test: EN 61010 clause 8.4
- Impact Test: EN 61010 clause 8.2
- Ingress Protection: IP 65
- Operating Temperature (°C): -15 to +55
- Power Supply: 3 x 1.5V C cell batteries (included)
- Relative Humidity: 0 to 93% at 40℃
- Safety Compliance: CE Approved, EN 61326-1, EN 61000-4-2, EN 61000-4-3, EN 55011
- Shock Test: IEC 68-2-29
- Storage Temperature (°C): -20 to +65
- Vibration Test: EN 61010 clause 8.3
- Voltage (V): 240, 2000, 6000, 11000, 22000, 33000, 132000, 275000
- WEIDMULLER Non-Contact Voltage Testeratribut:
- Height (mm): 25
- Height (inch): 0.984
- Depth (mm): 23
- Depth (inch): 0.906
- Width (inch): 6.102
- Phoenix Contact Constant Voltage SourceDeskripsi:Constant voltage/current source with plug-in connection technology, input voltage: 9.6 V DC to 30 V DC. Output voltage: 1.25 V to 10 V DC or output current: 2.5 mA to 20 mA can be set. Configurable via DIP switch. Screw connection technology.atribut:
- Storage/Transport Ambient Temperature (°C): -40 to 85
- Width (mm): 6.2
- Phoenix Contact Voltage TesterDeskripsi:Voltage tester, for DC and AC voltages from 12 V to 1000 V AC/1000 V DC, IP65
- AEMC Non-Contact AC Voltage Detectoratribut:
- Voltage Sensitivity (V): 120 to 240 AC
- Frequency (Hz): 50/60
- Detection Distance: <5mm
- Power Supply: 2 x AAA (1.5V) batteries
- Safety (V): 600 CAT III, for indoor use
- Overvoltage: 600V
- CRC CO Contact CleanerDeskripsi:Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.atribut:
- Appearance: Colorless Volatile Liquid
- ZOTEK Non-Contact AC Voltage DetectorDeskripsi:Alat untuk mempermudah pengecekan kabel phasa.Cukup dengan didekatkan alat bisa mendeteksi jalur kabel yang dialiri dengan listrik atau tidak,.Menggunakan battery 2xAAA (free battre untuk pulau jawa)atribut:
- AC Voltage Range (Automatic mode) (V): 48-1000
- about Sensitive manual mode (V): 12-1000
Daftar Harga Non Contact Voltage Terbaru February 2026
| Hioki Voltage Detector | Rp829.900 |
| TESTO Non-Contact Voltage Tester | Rp1.399.900 |
| FLUKE Non-Contact Voltage Tester | Rp1.299.900 |
| Oxford Precision Non-Conductive AC Voltage Detector | Rp389.900 |
| FLUKE Electricians Multimeter with Non Contact Voltage (Multitester) | Rp7.499.900 |
| Amprobe Auto Ranging Digital Multimeter with VolTect Non-Contact Voltage Detection (Multitester) | Rp4.099.900 |
| FLUKE Non-Contact Voltage Tester with LED Flashlight | Rp1.799.900 |
| Pro'sKit Smart Non-Contact Voltage Tester | Rp219.900 |
| Taffware Pen Non-contact AC Voltage Alert Detector | Rp15.900 |
| FLUKE Non-Contact Voltage Clamp Meter | Rp21.999.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)























































































































































/k6P106956726-1.jpg)
/n3P106087831-1.jpg)




/ipP106087673-1.jpg)

/exP103638537-2.jpg)





%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20CO%20Contact%20Cleaner/P102075708-1.jpg)