FLUKE Electricians Multimeter with Non Contact Voltage (Multitester)

Sebelum PPN:
Rp8.899.900
Spesifikasi
Safety RatedIEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V
DisplayDigital: 6000 counts, updates 4/sec
Bar Graph33 segments, updates 32 per second
Operating Temperature (°C)-10 to +50
Storage Temperature (°C)-40 to +60
AC Current Range/Resolution (μA)600.0 / 0.1
AC Millivolt Range/Resolution (mV)600.0/0.1 (TrueRMS)
AC Volt Range/Resolution (V)6.000-600.00/0.001-0.1 (TrueRMS)
Battery Life (hour)400 typical, without backlight
Battery Type9 volt Alkaline, IEC 6LR61
Continuity Range/Resolution (ohm)600/1
DC Current Range/Resolution (μA)600.0 / 0.1
DC Millivolt Range/Resolution (mV)600.0/0.1
DC Volt Range/Resolution (V)6.000-600.00/0.001-0.1
Diode Test Range/Resolution (V)2.00 / 0.001
Frequency Range/Resolution (Hz)99.99Hz-50.00kHz / 0.1Hz-0.001Hz
Lo-Z Capacitance Range/Resolution (µF)0.001 to 500
Maximum Voltage (V) 600 (between any terminal and earth ground)
Size (mm)167x84x46

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fluke 117: Compact digital multimeter designed for electricians
The Fluke 117 Electricians Multimeter is a compact, CAT III 600 V, True-rms meter that includes an easy-to-use interface with a bright backlight for darker worksites. It saves you time and enables you to move from job to job more quickly. With a quick turn of the dial you can get measurements for:
- Resistance
- Continuity
- Frequency
- Capacitance
- Min/Max/Average

For the everyday
A digital multimeter designed to be hauled everywhere with you, part of your everyday tools. The 117 is built for demanding applications like:
- Commercial buildings
- Hospitals
- Schools

Non-contact voltage detection
Keep yourself safer with integrated VoltAlert technology. Fast, go/no go non-contact voltage detection built into your multimeter saves you from having to carry around or find an extra tool to get the work started.

Automatic AC/DC selection
Set the dial and get your measurement quickly with AutoVolt. This automatic AC/DC voltage selector makes it easier for you to get the measurement you need and move on quicker.
Feature
- Compact, true-rms digital multimeter for electricians
- Includes multimeter, 4mm silicone test leads, holster and manual
- Integrated non-contact voltage detection keeps you safe
- Prevent false readings from ghost voltage with selectable low-impedance mode

Ulasan Produk

Tidak ada ulasan