FLUKE Non-Contact Voltage Clamp Meter

Sebelum PPN:
Rp24.999.900 - Rp29.999.900
Spesifikasi
Battery Type2 AA IEC LR6 alkaline
Battery Life (hour)200
DisplayDual readout
Automatic Power Off Time (minute)20
Dimensions (mm)247x86x47
Flexible Current Probe Cable Length (m)1.8
Flexible Current Probe Diameter (mm)7.5
Ingress ProtectionIEC 60529: IP30 (jaw closed)
Jaw Opening (mm)34
Maximum Voltage (V) 1000
Operating Altitude (m)2000
Operating Humidity (without condensation) (%)Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
Operating Temperature (°C)-10 to 50
Rogowski Coil Length (mm)450
Storage Altitude (m)12000
Storage Temperature (°C)-40 to 60
Temperature CoefficientsAdd 0.1 x specified accuracy for each degree C >28 °C or <18 °C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Voltage and current measurements with FieldSense technology
The Fluke 377 true-rms clamp meter uses FieldSense technology to make testing faster and safer, all without contacting a live conductor. You get accurate voltage and current measurements through the clamp jaw. Simply clip the black test lead to any electrical ground, put the clamp jaw around the conductor and see reliable, accurate voltage and current values on the display.

Measure extremely high current with iFlex probe
Use the included iFlex flexible current probe to measure ac current as high as 2500 A. The iFlex probe provides access to large conductors in tight spaces.

Complete 3-phase measurements in quick, easy steps
- Complete 3-phase voltage and current tests in 3 easy steps
- Full set of phase-to-ground and phase-to-phase values calculated and shown on the meter
- No more hand-written notes or complicated math

Easy to see, easy to use with included tools
Your job will get easier when you use the 377 clamp meter. The display turns green when a stable FieldSense measurement is detected. Visual Continuity also provides a bright green screen for easy detection of continuity in noisy work areas
Feature
- Measure voltage and current with your clamp jaw
- Faster, safer testing - all without touching a live wire - using FieldSense technology
- Complete 3-phase voltage and current tests in 3 quick steps

Ulasan Produk

Tidak ada ulasan