Beli Milwaukee Pressure Washer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SIMPSON Pressure Washer Hose (Selang Jet Cleaner)Deskripsi:Simpson Morflex pressure washer hose assemblies are suitable for cold-water pressure-washing applications. They have threaded M22 fittings on the ends of the hose that can be connected to most gas pressure washer machines with standard threaded M22 connections. The hoses provide excellent flexibility and resistance to kinking. They have a lightweight polyester braid and a polyurethane outer jacket that resists abrasion and will not mark surfaces the hose comes in contact with. Bend restrictors on the ends of the hoses help stop the hoses from kinking.atribut:
- UNSPSC: 47121903
- Hose Configuration: Coupled Assembly
- Hose Cover Material: Polyurethane
- Hose Fitting A Material: Brass
- Hose Fitting B Material: Brass
- Hose Tube Material: Polyester
- MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)Deskripsi:The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
- THE Spring Washer SS304Deskripsi:Plat Spring dari THE ini memiliki ragam ukuran M4-M36 dan biasa digunakan oleh industri manufaktur, semua industri otomotif, dllatribut:
- Material: SS 304
- MILWAUKEE VALVE Butterfly ValvesDeskripsi:Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
- MILWAUKEE VALVE Manual Ball ValvesDeskripsi:Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.atribut:
- UNSPSC: 40141607
- Body Seal Material: PTFE
- MILWAUKEE Wet & Dry Vacuum Cleaner Bare Unit (Kotak Perkakas)Deskripsi:The M18 Wet/Dry Vacuum provides users with a Powerful and Portable Wet/Dry Clean-up tool. A high performance motor creates powerful suction for both wet and dry applications. Its stackable design and organized on-board storage keeps all of the attachments inside the unit for convenient transport and storage. The M18 Wet/Dry Vacuum comes with a flexible hose, crevice tool, utility nozzle, and a certified HEPA filter. With 30+ minutes of run time on a M18 REDLITHIUM-ION HIGH DEMAND 9.0 Battery Pack, its ideal for extended spot and area clean up.atribut:
- Battery Platform: M18 Redlithium-ion
- Voltage (V): 18
- KISSLER Faucet Cartridges, Stems & Valve Parts (Suku Cadang Keran)Deskripsi:Faucet cartridges control the flow of water from cartridge-style faucets. They seal and unseal water inlet ports to stop and start water flow and adjust pressure and temperature. Their cylindrical base has discs or openings that regulate flow as faucet handles are turned on and off. These cartridges are commonly used as replacement parts in leaking or dripping faucets.atribut:
- UNSPSC: 40141702
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- snap clean Glass CleanerDeskripsi:Cairan pembersih kaca yang mengandung An-Ionic Surfactant yang bersifat Heavy Duty Cleaner. Dapat melarutkan semua kotoran, noda minyak, bekas asap, serta noda-noda lain di permukaan kaca. Menjadikan permukaan kaca terasa licin dan lebih bersih, serta cepat kering sehingga tidak menjebak debu lagi. PENGGUNAAN Semprotkan Glass Cleaner dengan botol semprot pada permukaan kaca, ratakan dengan window washer, kemudian lap dengan Window Wiper atau kain bersih yang kering. Untuk membersihkan noda berat, gunakan cairan murni, sedangkan untuk pembersihan ringan/perawatan, larutkan dengan perbandingan 1:5.
- Endress Hauser Glass pH ProbeDeskripsi:Digital pH sensor Memosens CPS11ECPS11E-AA7AAA2Memosens 2.0 pH electrode for standard applications in process and water & wastewater industriesLong-term monitoring and limit control in processes with stable process conditionsWater and wastewater treatmentatribut:
- Characteristic: Digital pH electrode for standard applications in process and environmental technology with dirt-repellent PTFE ring junction and built-in temperature sensor
- Connection: Inductive, digital connection head with Memosens 2.0 technology
- Design: All shaft lengths with temperature sensor Advanced gel technology
- Dimensions (inch): Diameter: 0.47; Shaft length: 4.72, 8.86, 14.17 and 16.73
- Dimensions (mm): Diameter: 12; Shaft length: 120, 225, 360 and 425
- Ex Certification: With ATEX, IECEx, CSA C/US, NEPSI, Japan Ex and INMETRO approvals for use in hazardous areas Zone 0, Zone 1 and Zone 2
- Ingress Protection: IP68
- Material: Sensor shaft: Glass to suit process pH membrane glass: Type A, B, F Metal lead: Ag/AgCl Aperture: Ring-shaped PTFE junction O-ring: FKM Process coupling: PPS fibre-glass reinforced Nameplate: ceramic metal oxide
- Measuring Principle: Potentiometric; Gel compact electrode with PTFE ring junction
- Measuring Range: Application A • pH: 1 to 12; Application B • pH: 0 to 14; Application F • pH: 0 to 10
- Measuring/Application Task: pH
- Process Pressure (bar): Applications A and B: 0.8 to 17 (11.6 to 246.5psi) absolute; Application F: 0.8 to 7 (11.6 to 101.5psi) absolute
- Process Temperature (°C): Application A: –15 to 80 Application B: 0 to 135 Application F: 0 to 70
- Process Temperature Range (°F): Application A: –15 to 80 Application B: 0 to 135 Application F: 0 to 70
- Temperature Sensor: NTC 30K
- Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)Deskripsi:The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
- Sunrei Head LampDeskripsi:Headlamp clip topi dari Sunrei yang sangat ringan dan mungil dengan tingkat waterproof IPX5. Dilengkapi fitur sensor gerak dan terdapat strap jika ingin di gunakan langsung di kepalaMerek : SunreiModel no : H150Kategori : headlampLumens : 150 lmKapasitas Baterai : 600mAhBurn Time : 2-24 JamMode Lampu : Flood COB dan Red SOSWarna : Merah / Abu-abuWarna Cahaya : Putih 6500K dan merahMaterial : ABS Engineering PlasticDimensi : 5 x 2 x 3cmBerat :39grIsi Paket :*1x Lampu*1x Strap High Quality*1x Kabel USB Type-C*1x Manual Book + Kartu GaransiParameters :* Fokus Sedang : 70 lumens // 11 meter // 4 jam* Fokus Tinggi : 150 lumens // 19 meter // 2 jam* Fokus Redup : 9 lumens // 4 meter // 24 jam* Red Tinggi : 4 lumens // 0 meter // 15 jam*Red strobe : 0 lumens // 0 meter // 0 jamFitur Produk :*Tingkat waterproof IPX5, terlindungi dari percikan air dan semprotan air bertenaga kecil (low-pressure water jet spray)*Sangat ringan dan berukuran compact, mudah dibawa dan disimpan*Menggunakan Li-Polymer Battery sehingga tidak perlu membawa isi ulang baterai kemana-mana dan dapat diisi daya dengan USB Type-C*Sensor gerak yang mempermudah menyalakan/mematikan headlamp*Terdapat indicator level baterai*Strap yang elastis dan dapat dilepas, mudah dibuka dan nyaman digunakan*Klip agar lampu dapat dijepit di topi atau media lain sebagai lampu signal (tas, jaket, dll)*Cocok digunakan untuk hiking, camping, memancing, running, dan penggunaan sehari-hari (membaca, perbaikan di ruang gelap, mati lampu di rumah tinggal, dll)
- LOBSTER (LOBTEX) Air RiveterDeskripsi:The AR011 series is a long-selling product with excellent durability.
- Ebara Pump Centrifugal (Pompa Sentrifugal)Deskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: Clean Water
- Temperature (°C): Below 80
- Maximum Working Pressure (bar): 10
- Casing Material: Cast Iron
- Impeller Material: Bronze Casting
- Shaft Material: 403 Stainless Steel
- NILFISK Vacuum Wet and Dry (Penyedot Debu)Deskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
Daftar Harga Milwaukee Pressure Washer Terbaru November 2026
| SIMPSON Pressure Washer Hose (Selang Jet Cleaner) | Rp989.900 |
| MILWAUKEE Angle Grinder (Mesin Gerinda Tangan) | Rp1.699.900 |
| THE Spring Washer SS304 | Rp14.900 |
| MILWAUKEE VALVE Butterfly Valves | Rp769.900 |
| MILWAUKEE VALVE Manual Ball Valves | Rp469.900 |
| MILWAUKEE Wet & Dry Vacuum Cleaner Bare Unit (Kotak Perkakas) | Rp4.099.900 |
| KISSLER Faucet Cartridges, Stems & Valve Parts (Suku Cadang Keran) | Rp159.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp14.999.900 |
| snap clean Glass Cleaner | Rp40.900 |
| Mitutoyo Bore Gauge (Pengukur Diameter Dalam) | Rp3.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/m1P109861793-6.jpg)
/9vP107274355-1.jpg)

/MILWAUKEE%20VALVE%20Butterfly%20Valves/2oP109401096-12.jpg)

/P103118361-1.jpg)
/i9P109413657-37.jpg)


/elP106564525-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/KRISBOW%20Earmuff%20(Penutup%20Telinga)/0bP101516011-2.jpg)

/l5P106117761-4.jpg)

%20Air%20Riveter/dqP107131494-1.jpg)
/P101518657-6.jpg)
/raP104042982-1.jpg)
/13P107622039-1.jpg)
/4iP103953162-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)