MILWAUKEE VALVE Manual Ball Valves

Sebelum PPN:
Rp469.900 - Rp12.999.900
Spesifikasi
UNSPSC40141607
Body Seal MaterialPTFE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.
Feature
Fire Safe Ball Valve Body Material 316 Stainless Steel Body Style Inline 1-Piece Pipe Size 3/8 in Connection Type FNPT x FNPT Standard Port Max Pressure 2 000 psi CWP Temp Range -20 Degrees to 450 Degrees F Ball Material 316 Stainless Steel Seat Material RPTFE Stem Type Blowout Proof Handle Type Locking Lever Handle Material Stainless Steel Stem Material 316 Stainless Steel Body Seal Material PTFE

Ulasan Produk

Tidak ada ulasan

Halaman Terkait