Endress Hauser Glass pH Probe
#Grup produk P111927834
Spesifikasi
| Characteristic | Digital pH electrode for standard applications in process and environmental technology with dirt-repellent PTFE ring junction and built-in temperature sensor |
|---|---|
| Connection | Inductive, digital connection head with Memosens 2.0 technology |
| Design | All shaft lengths with temperature sensor Advanced gel technology |
| Dimensions (inch) | Diameter: 0.47; Shaft length: 4.72, 8.86, 14.17 and 16.73 |
| Dimensions (mm) | Diameter: 12; Shaft length: 120, 225, 360 and 425 |
| Ex Certification | With ATEX, IECEx, CSA C/US, NEPSI, Japan Ex and INMETRO approvals for use in hazardous areas Zone 0, Zone 1 and Zone 2 |
| Ingress Protection | IP68 |
| Material | Sensor shaft: Glass to suit process pH membrane glass: Type A, B, F Metal lead: Ag/AgCl Aperture: Ring-shaped PTFE junction O-ring: FKM Process coupling: PPS fibre-glass reinforced Nameplate: ceramic metal oxide |
| Measuring Principle | Potentiometric; Gel compact electrode with PTFE ring junction |
| Measuring Range | Application A • pH: 1 to 12; Application B • pH: 0 to 14; Application F • pH: 0 to 10 |
| Measuring/Application Task | pH |
| Process Pressure (bar) | Applications A and B: 0.8 to 17 (11.6 to 246.5psi) absolute; Application F: 0.8 to 7 (11.6 to 101.5psi) absolute |
| Process Temperature (°C) | Application A: –15 to 80 Application B: 0 to 135 Application F: 0 to 70 |
| Process Temperature Range (°F) | Application A: –15 to 80 Application B: 0 to 135 Application F: 0 to 70 |
| Temperature Sensor | NTC 30K |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Digital pH sensor
Memosens CPS11E
CPS11E-AA7AAA2
Memosens 2.0 pH electrode for standard applications in process and water & wastewater industries
Long-term monitoring and limit control in processes with stable process conditions
Water and wastewater treatment
Memosens CPS11E
CPS11E-AA7AAA2
Memosens 2.0 pH electrode for standard applications in process and water & wastewater industries
Long-term monitoring and limit control in processes with stable process conditions
Water and wastewater treatment
Feature
IIoT ready: Memosens 2.0 offers extended storage of calibration and process data, enabling better trend identification and providing a future-proof basis for predictive maintenance and enhanced IIoT services.Low operating costs: Lab calibration and quick sensor exchange in the process result in minimized process downtime and longer sensor lifetime.
Robust, low maintenance electrode: Long poison diffusion path or optimized ion trap prevent poisoning of the electrode reference. Large, dirt-repellent PTFE junction protects from soiling by the medium.
Process glass is suitable for the full pH range and pressure-stable up to 17 bar (246.5 psi) absolute. Optional F-glass allows application in media containing hydrofluoric acid such as etching baths in semiconductor production.
Improved optional salt storage ensures reliable measurement in low conductivity applications such as boiler feed water.
Maximum process integrity through non-contact, inductive signal transmission.
Use
Field of applicationMemosens CPS11E is the digital all-rounder for stable processes. It measures reliably even in extreme pH ranges or hazardous areas. Thanks to Memosens 2.0 digital technology, the pH sensor resists moisture and enables lab calibration, increasing process safety and simplifying operation. Its extended storage of calibration and process data provides the perfect basis for predictive maintenance. Designed for a long operating life and low maintenance, Memosens CPS11E offers you best value for money.
Long-term monitoring and limit monitoring of processes with stable process conditions:
- Chemical industry
- Pulp & paper industry
- Power plants (e.g. flue gas washers, boiler feed water)
- Incineration plants
Water & wastewater treatment:
- Drinking water
- Cooling water
- Well water
- Wastewater treatment plants
With ATEX, IECEx, CSA C/US, NEPSI, Japan, INMETRO approvals for use in hazardous areas, zones 0, 1 and 2.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
