Beli Milwaukee M18 Impact Driver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Cordless Hex Impact DriverDeskripsi:At 203 Nm of fastening torque, this M18 FUEL 1/4Inch Hex Impact Driver drives screws faster but also provides greater control over power and speed thanks to its proprietary 4-mode DRIVE CONTROL. The POWERSTATE Brushless Motor delivers up to 0-3,000 RPM with constant power output to drive screws faster. REDLINK PLUS Intelligence prevents damage to the tool and battery caused by overloading or overheating. REDLITHIUM-ION Batteries deliver more work per charge and more work over the life of the pack. The 4-Mode DRIVE CONTROL provides greater control over output speed and power for greater versatility by delivering 0-850 RPM in Mode 1, 0-2,100 RPM in Mode 2, and 0-3,000 RPM in Mode 3. Self-Tapping Screw Mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking, and stripping out screws.atribut:
- Battery Platform: M18 Redlithium-ion
- Impact Rate (ipm): 0-1800/0-2900 / 0-3700/0-3700
- Tool Reception (inch): Hex Double End Bit 1/4
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-850 / 0-2.100 / 0-3.000 / 0-3.000
- MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Deskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)Deskripsi:Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.atribut:
- Anvil (inch): Square Multi Fit 1/2
- Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
- Battery Platform: M18 REDLITHIUM-ION
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
- MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case (Mesin Pembuka Baut Baterai)Deskripsi:The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.atribut:
- Anvil (inch): Friction Ring 1/2
- Impact Rate (ipm): 0-950/1750/2100/2100
- Length (mm): 213
- Battery Voltage (V): 18
- No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- MILWAUKEE Cordless Impact Wrench Stubby with Case (Mesin Pembuka Baut Baterai)Deskripsi:Our M12 FUEL 1/2inch Stubby Impact Wrench is the industry’s most compact cordless impact wrench. At only 124.5mm in length, it allows you to work in tighter spaces delivering the power to complete many of the most demanding tasks and increasing your productivity. The compact impact delivers high torque with our POWERSTATE brushless motor. The impact wrench delivers an industry leading 339Nm of breakaway torque. This allows you to remove even the most stubborn bolts and fasteners. Our cordless impact wrench features built-in REDLIINK tool technology to help you get the job done. 4-Mode Drive Control provides you with unmatched control in various fastening applications Modes 1-3 gives you precision and control for any application. An Auto-Shut-Off Mode in the 4th setting prevents over-fastening of bolts while doing reassembly work. Our MILWAUKEE M12 FUEL 1/2inch Stubby Impact Wrench is part of the M12 battery line, featuring over 90 powerful and compact tools.atribut:
- Battery Platform: M12 Redlithium-ion
- Battery Voltage (V): 12
- MILWAUKEE Cordless Impact Rachet (Mesin Bor Obeng Baterai)Deskripsi:The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
- MILWAUKEE Cordless Grease Gun (Pompa Gemuk)Deskripsi:M12 Grease Gun delivers a high operating pressure to help you handle heavy-duty applications and eliminate downtime. It’s capable of delivering more than 562 bar of max operating pressure for heavy machinery, cold weather applications and clogged grease fittings. The M12 REDLITHIUM-ION Battery lets you dispense up to seven grease cartridges per charge and is compatible with a variety of MILWAUKEE tools for greater workplace versatility. A lightweight, ergonomic handle offers greater comfort during prolonged use, and an onboard hose storage and shoulder strap loop offer convenience with less mess. The gun comes with a 914mm x 14.4mm flex hose with spring guard and grease coupler.atribut:
- Battery Platform: M12 Redlithium-ion
- Voltage (V): 12
- TEKIRO Bit Socket Impact DR. 1/2inch 6pt (Mata Sock Impact)Deskripsi:TEKIRO 1/2" DR. K SOCK IMPACT 6 PT 08 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 15mmx39mmx24mm
- MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)Deskripsi:The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.atribut:
- Chuck Capacity (mm): 13
- TEKIRO Air Impact Wrench (Kunci Sok Angin)Deskripsi:untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, SPEED (RPM) 7000, BOLT CAPACITY 3/4", SQUARE DRIVER 1/2", MAx TORQUE (LBS) 370, AIR PRESS. (PSI) 90, dengan dimensi 189 mm, 197 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchMaterial : Chrome VanadiumDimensi : 189 mm, 197 mmSpesifikasi Air Impact :Input Tekanan : 90 PsiKonsumsi Udara : 4 cfmUkuran Sok : 1/2"Torsi : 370 NmAir Inlet : 1/4" nptHose Size : 3/8" idBolt Capacity : 3/4"Square Driver : 1/2"Kecepatan Tanpa Beban : 7000 rpmatribut:
- Air Pressure (psi): 90
- Air Inlet (NPT): 1/4
- Hose size (inch): 3/8
- TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Soket Impact)Deskripsi:TEKIRO 3/4" DR. K SOCK IMPACT 6 PT 17 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 28mmx50mmx37mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
- MILWAUKEE Cordless Drill FUEL Compact Percussion with CaseDeskripsi:The M12 FUEL Compact Percussion Drill delivers unmatched runtime, power under load and durability. This lightweight, versatile percussion drill/driver provides longer motor life, more power and more runtime. The POWERSTATE Brushless Motor offers constant power output, yet runs cooler and quieter with no wearable components. REDLINK PLUS intelligence ensures optimized performance and protects your investment from overload, overheating and over-discharge. It can be used with the M12 range of REDLITHIUM-ION Battery Packs, which deliver more work per charge and more work over pack life, even in extreme conditions. The M12 FUEL Compact Percussion Drill’s onboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED Light illuminates the work surface. An all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured soft grip gives you ultimate comfort during prolonged use.atribut:
- Speed Settings: 2
- Chuck Type: 1/2inch Metal Single Sleeve - Ratcheting Lock
- Max. Percussion Rate (bpm): 0-25500
- Chuck Capacity (mm): 13
- Maximum Torque (N m): 44
- KRISBOW Rubber Coated Glove (Sarung Tangan)Deskripsi:Sarung Tangan dari Krisbow merupakan salah satu alat keselamatan kerja yang dapat membantu melindungi tangan Anda dari barang-barang atau permukaan yang mengandung cairan seperti minyak, oli, kotoran, dan cairan kimia yang berbahaya. Sarung tangan ini terbuat dari material karet untuk memberikan grip yang lebih baik saat Anda memegang barang, dan juga memiliki tekstur yang lentur dan nyaman digunakan.
- TEKIRO Bit Socket Impact Drive 1inch 6pt (Mata Sock Impact)Deskripsi:TEKIRO 1" DR. K SOCK IMPACT 6 PT 30 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 49mmx54mmx42mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
- DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Deskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- TEKIRO Socket Set Impact 3/4inch Iron (Set Kunci Sok)Deskripsi:TEKIRO 3/4" DR. IMPACT SOCKET SET 6 PT 17 PCS Merupakan socket set yang didesain praktis dan memiliki ukuran umum sangat ideal untuk melengkapi tools kit. Terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material : CR-MOContent : 1 pc 3/4" DR. ratchet handle 20", 1pc 3/4" DR Impact extention bar 4", 1pc 3/4" DR. impact extention bar 10", 1pc DR. impact sliding T bar 10'', 13pcs1/2" DR. socket 21mm, 22mm, 23mm, 24mm, 27mm, 30mm, 32mm, 36mm, 38mm, 41mm, 46mm, 50mmBerfungsi untuk : membuka dan mengencangkan nut/bolt.Dimensi produk : 21mmx22mmx23mmatribut:
- Size (mm): 21-50
- Set Contents: 1pcs 3/4inch DR. Ratchet Handle 20inch, 3/4inch DR. Impact Extension Bar 4inch, \n1pcs 3/4inch DR. Impact Extension Bar 10inch, \n1pcs 3/4inch DR. Impact Sliding T Bar 20inch, 13pcs 1/2inch DR. Socket : 21, 22, 23, 24, 27, 30, 32, 36, 38, 41, 46, 50mm, 1pcs Metal Case
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
Daftar Harga Milwaukee M18 Impact Driver Terbaru November 2026
| MILWAUKEE Cordless Hex Impact Driver | Rp6.799.900 |
| MILWAUKEE Battery Pack (Baterai Perkakas Listrik) | Rp579.900 |
| MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai) | Rp8.899.900 |
| MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case (Mesin Pembuka Baut Baterai) | Rp6.599.900 |
| Makita Cordless Impact Driver Brushless | Rp4.499.900 |
| MILWAUKEE Cordless Impact Wrench Stubby with Case (Mesin Pembuka Baut Baterai) | Rp4.599.900 |
| MILWAUKEE Cordless Impact Rachet (Mesin Bor Obeng Baterai) | Rp3.899.900 |
| Makita Cordless Impact Driver (Mesin Bor Obeng Baterai) | Rp1.999.900 |
| MILWAUKEE Cordless Grease Gun (Pompa Gemuk) | Rp4.099.900 |
| TEKIRO Bit Socket Impact DR. 1/2inch 6pt (Mata Sock Impact) | Rp42.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/P103118112-1.jpg)
/P103118291-1.jpg)
/P103118273-1.jpg)

/P103118130-1.jpg)
/P103118167-3.jpg)
/8lP101578309-4.jpg)
/P103118255-1.jpg)
/9oP101000348-5.jpg)
/P103118325-1.jpg)
/54P103683184-2.jpg)
/9pP101000349-8.jpg)

/lwP103636788-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/KRISBOW%20Rubber%20Coated%20Glove%20(Sarung%20Tangan)/9wP101516356-9.jpg)
/9qP101000350-3.jpg)
/P102099629-1.jpg)
/qbP101003947-2.jpg)
/6sP101518244-38.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)