MILWAUKEE Cordless Impact Wrench Stubby with Case (Mesin Pembuka Baut Baterai)

Sebelum PPN:
Rp4.599.900
Spesifikasi
Battery PlatformM12 Redlithium-ion
Battery Voltage (V)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our M12 FUEL 1/2inch Stubby Impact Wrench is the industry’s most compact cordless impact wrench. At only 124.5mm in length, it allows you to work in tighter spaces delivering the power to complete many of the most demanding tasks and increasing your productivity. The compact impact delivers high torque with our POWERSTATE brushless motor. The impact wrench delivers an industry leading 339Nm of breakaway torque. This allows you to remove even the most stubborn bolts and fasteners. Our cordless impact wrench features built-in REDLIINK tool technology to help you get the job done. 4-Mode Drive Control provides you with unmatched control in various fastening applications Modes 1-3 gives you precision and control for any application. An Auto-Shut-Off Mode in the 4th setting prevents over-fastening of bolts while doing reassembly work. Our MILWAUKEE M12 FUEL 1/2inch Stubby Impact Wrench is part of the M12 battery line, featuring over 90 powerful and compact tools.
Feature
-Most Compact. Greatest access in tight spaces at 124.5mm in length -Up to 339Nm of nut-busting torque -4-Mode Drive control -Auto-Shut Off mode reduces over fastening and increases productivity -POWERSTATE Brushless Motor provides more power, more run-time, and longer life -REDLINK PLUS Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity -REDLITHIUM-ION batteries deliver more work per charge and more work over the life of the battery

Ulasan Produk

Tidak ada ulasan