Beli Mikroskop Usb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taffware Mikroskop DigitalDeskripsi:Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
- monotaro Substantial Microscope (Mikroskop)Deskripsi:It is 20 x magnification, 40 x switching type.atribut:
- Working Distance (mm): 53
- Base Dimensions (mm): W114 X D168 X H22
- Stand: Pole stand type
- Focus Adjustment: Mirror vertical movement type
- Eyepiece: 10 x (20 fields of view)
- Objective Lens: 2x, 4x (switchable)
- Pillar Stand Diameter (mm): 14
- Eyepiece tilt angle (degrees): 45
- Height (mm): 220-300
-
Instruction Manual:
- Mass (kg): 1.67
- Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
- Euromex Mikroskop Binokuler dengan Achromaticatribut:
- Dimensions (mm): 360x170x214
- Type: Binocular
- S100x Objective: Yes
- Mechanical X-Y Stage: Yes
- NeoLED: Yes
- Batteries: Yes
- Weight (kg): 2.95
- KRISBOW Mikroskop Metalurgi Trinokuleratribut:
- Eyepiece: Wide Field 10x (Ø18mm)
- Size (mm): 185x140
- Stage: Double Layer Mechanical
- Sensor Camera: 1/1.8\" CMOS
- A/D conversion: 12Bit
- Data Interface: USB3.0 5Gbps B type interface
- Effective gain camera: 1-8X
- Exposure Time Camera: 100us - 16s
- Frame Rate Camera: 30FPS : 3072x2048
- Image Cache: 64MB
- Image format: TIF, BMP, JPG
- Moving Range (mm): 75x50
- Nose Piece: Quadruple Backward Ball Bearing Inner Locating
- Operating Sstem: Windows XP 32Bit, Windows 7/8/10 32/64Bit
- Pixel Size Camera (µm): 2.4x2.4
- Power Supply: USB 5V
- Resolution Camera: 3072x2048, 6.3MP
- Scanning mode: Progress scan/continuous output
- Spectral Response Camera (nm): 380-650
- Trigger Mode: Soft trigger
- Opter USB Edge Type LED Lampatribut:
- Power Supply: Supplied from USB 5V (USB power supply adapter not included)
- Housing Material: Aluminium
- Cable Length (m): 1
- AS ONE USB Digital Microscopeatribut:
- Power Supply: USB
- Focal Length (mm): 5 to 30
- Main Unit Size (mm): 12x130
- Frame Rate (fps): 30 (640x480), 5 (1600x1200)
- Monitor Size (inch): 5
- Image Sensor: 2.0 Mega-pixel CMOS sensor
- Accessories: Metal Stand, USB Cable, Reflector, Specular (Black), Specular (Transparent), Multifunction Tube
- Light Source: 8 internal LEDs
- Magnification (x): 500
- PC interface: USB 2.0
- Package Size (mm): 175x110x50
- Recording Media: Micro SD card (Up to 32 GB) (Sold separately)
- Stand Size (mm): 80x150x120
- Still Image Format: JPEG, BMP
- Supported OS: Windows (R) 7/8/10
- Video format: AVI
- Dino-Lite Digital MicroscopeDeskripsi:Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.atribut:
- Interface: USB 2.0
- AS ONE Microscope USB connected digital cameraatribut:
- Main Unit Size (mm): 60x80
- Interface: USB 2.0
- Imaging Device (inch): 1/2. 5 CMOS sensor
- Mount (mm): Count 23.2/ 30.0
- Number of pixels: 3 million pixels
- Supported OS: Windows ® 7/8/10
- Pro'sKit Folding & Handheld USB LED MagnifierDeskripsi:- Dual Placement- Dual Lenses- Dual Brightness Level- Dual Power Supply Methodatribut:
- Lens Diameter (mm): Ø70
- Lens Material: Optical Glass
- Light Source: 8 LED Light
- Power Supply: USB powered or AAA bateries x3 (not included)
- Dimensions (mm): 195x90x26
- Dino-Lite Lensa Microscope DigitalDeskripsi:Dino-Eye Premier AM7023B adalah Eye Piece dengan interface USB 2.0 dan resolusi lima megapixel 2592x1944. Lensa ini cocok digabungkan dengan mikroskop tradisional dengan slot lensa Diameter 23mm. Dino-Eye dapat digunakan di tempat produksi atau laboratorium untuk pemeriksaan dan dokumentasi.atribut:
- Interface: USB 2.0
- Yashima Optical USB Digital Microscopeatribut:
- Interface: USB 2.0 +
- Size (mm): 60x220
- Image Element (inch): 1/2 (CMOS)
- Image Magnification (x): 400
- Lighting device: White LEDx8 lights
- Number of pixels: 3 million
- Accessories: power supply controller, power cord for AC, USB, Software driver CD-ROM
- Supported OS: Windows (R) 7 or higher
- Working Distance (mm): 7.7
- Pro'sKit 2in1 USB Magnifying LED LampDeskripsi:- USB 5V Powered- Clamp / Desktop Interchangeable - Warm / Cold Light Switchable - Stepless Brightness Adjustment- 2.5W Low Consumptionatribut:
- Input Voltage (V): DC 5
- Color Temperature: Cold: 6000-7000K, Warm: 2700-3200K
- Illumination: 250 Lumens
- Power Consumption (W): Max. 2.5
- Yashima Optical USB Connection Zoom Digital Microscopeatribut:
- Interface: USB 2.0 +
- Size (mm): 60x190
- Included: light controller, power cord for USB, software driver CD-ROM
- Number of pixels: 3 million
- Working Distance (mm): 36.5 (From observation to lens surface)
- Imaging Device (inch): 1/2 CMOS sensor
- Lens Composition: 9-Group 12 pieces
- Light Source: 8 White LEDs
- Overall Magnification (x): Approx. 30 to 250
- Power Supply (V AC): 100 (AC Adapter Included) or USB (at 50/60Hz)
- Supported OS: Windows (R) 7 or higher
- Zoom Ratio: 8x± 5%
- KENTA USB Microscopeatribut:
- Magnification: 10-500X
- Yashima Optical USB Connection Digital Camera for Microscopeatribut:
- Interface: USB 2.0 +
- Image Element (inch): 1/2 (CMOS)
- Number of pixels: 3 million
- Main Unit Size (mm): 48x40
- Frame Rate (fps): 11
- Accessories: Software driver CD-ROM, C mount → JIS conversion adapter, power cord for USB
- Function: Length measurement, image processing, image synthesis (multifocus), image connection, cell count
- Package Size (mm): 175x230x85
- Pixel Size (µm): 3.20x3.20
- Power Supply (V AC): 100 (at 50/60Hz)
- Software: YCU Measure (Japanese)
- Supported OS: Windows (R) 7 or higher
- Rehaze Microscope Binocular LEDDeskripsi:Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.atribut:
- Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
- Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
- Viewing Head: Sliding Binocular Head Inclined at 45
- Stage: Double Layer Mechanical
- Stage Size (mm): 140x150
- Moving Range (mm): 75x45
- Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
- DC Output (V): 6
- Focusing: Coaxial Coarse and Fine Adjustment
- Focusing Interval (mm): 0.002
- Focusing Range (mm): 30
- Illumination: LED Lamp With Battery Charging, Adjustable Brightness
- Power AC Input (V): 220/22/110 (50Hz)
- Euromex Digital Camera CMEX-5Deskripsi:- Entry level camera for amateur, education and laboratories- 5.0 Mpix CMOS color USB 2.0 camera- 1/2.5” sensor, 2592 x 1944 pixels- ADC 10 bits, color depth 24 bits- Low signal/noise ratio- USB 2.0 interfaceatribut:
- Number of Pixels (MP): 5
- Sensor: CMOS
- Resolutions: 2592x1944, 1280x960, 1024x768 25, 640x480
- Maximum Frames (p/s): 5, 21, 25, 38
- Sensor Size (inch): 1/2.5
- Color Rendering (bits): 10
- Dynamic (db): 65
- Grayscale Conversion (bits): 10
- Pixel Size (µm): 2.2x2.2
- Sensitivity (V/lux.s) at 550 nm: 1.3
- Signal / Noise(db): 42
Daftar Harga Mikroskop Usb Terbaru March 2026
| Taffware Mikroskop Digital | Rp459.900 |
| monotaro Substantial Microscope (Mikroskop) | Rp3.299.900 |
| Euromex Mikroskop Binokuler dengan Achromatic | Rp16.999.900 |
| KRISBOW Mikroskop Metalurgi Trinokuler | Rp59.999.900 |
| Opter USB Edge Type LED Lamp | Rp9.099.900 |
| AS ONE USB Digital Microscope | Rp2.799.900 |
| AS ONE Microscope USB Digital Camera | Rp9.599.900 |
| Dino-Lite Digital Microscope | Rp3.599.900 |
| AS ONE Microscope USB connected digital camera | Rp19.999.900 |
| Pro'sKit Folding & Handheld USB LED Magnifier | Rp469.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/p2P101562902-8.jpg)