Beli Microscope Usb di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SANWA SUPPLY Microscope USB (Aksesoris Mikroskop)
    Mulai

    Rp2.299.900

    SANWA SUPPLY Microscope USB (Aksesoris Mikroskop)
    Deskripsi:
    A USB microscope for personal computers that can magnify up to 250 times the optical magnification. Comes with a dedicated pedestal that doubles as a shooting stand. The arm of the stand is a flexible arm that can be bent freely. It is also ideal for education such as checking printed circuit boards and printed matter, and free research. With a high-brightness LED that illuminates the subject, you can adjust the brightness with the dial at hand. It has a snapshot button that you can take at hand.
    atribut:
    • Type: Video: AVI
    • AS ONE Part Number: 64-0901-93
    • Type of Connection: USB2.0
    • Included Accessories: Camera arm (with suction cup), pedestal, driver CD, instruction manual warranty
    • Resolution: Photography: up to 1600x1200
    • Dimensions, Width WxDepth DxHeight H (mm): 30x30x86 (excluding arm part)
    • Format Type: Save: JPEG
    • Magnification (times): 250 max.
    • Sensor: 2 million pixel CMOS
    • Supported OS: Windows 10, 8.1, 8, 7
  2. RS PRO USB Digital Microscope
    Mulai

    Rp6.999.900

    RS PRO USB Digital Microscope
    Deskripsi:
    RS PRO USB Digital MicroscopeIntroducing the RS PRO Digital Microscope, a high-tech solution for easy inspection of electronic components, research applications, and much more with USB plug-in capability. It has been designed with a wide magnification ratio of up to 200x providing high-quality optics, while the 8 built-in LEDs with adjustable brightness make the microscope suitable for detailed inspection in all environments. The 2-megapixel image sensor produces a sharp and vibrant image, ensuring all details are captured for greater efficiency and consistency, especially in research, assembly or quality control applications.Applications:Microscopes are versatile devices that can be used across a wide range of applications, which makes them incredibly functional. They are designed with a built-in magnification lens that can often be adjusted for optimum magnification and visual inspection of specimens, small electronics and much more. Microscopes are most commonly used for:Industrial inspection and quality controlElectronics/mechanical assemblySchool research tool and scientific teaching toolPrinting and textile inspectionMedical analysisInsect and plant dissection/observationJewellery inspection
    atribut:
    • Battery Operated: No
    • Frame Rate (fps): 30
    • Illuminated: Yes
    • Illumination Type: LED
    • Interface Type: USB
    • Magnification Power: 20-200X
    • Plug Type: USB
    • Resolution (Pixel): 2M
  3. AS ONE Microscope Digital USB (Mikroskop Digital)
    Mulai

    Rp2.999.900

    AS ONE Microscope Digital USB (Mikroskop Digital)
    atribut:
    • Power Supply: USB
    • Focal Length (mm): 5 to 30
    • Main Unit Size (mm): 12x130
    • Frame Rate (fps): 30 (640x480), 5 (1600x1200)
    • Monitor Size (inch): 5
    • Image Sensor: 2.0 Mega-pixel CMOS sensor
    • Accessories: Metal Stand, USB Cable, Reflector, Specular (Black), Specular (Transparent), Multifunction Tube
    • Light Source: 8 internal LEDs
    • Magnification (x): 500
    • PC interface: USB 2.0
    • Package Size (mm): 175x110x50
    • Recording Media: Micro SD card (Up to 32 GB) (Sold separately)
    • Stand Size (mm): 80x150x120
    • Still Image Format: JPEG, BMP
    • Supported OS: Windows (R) 7/8/10
    • Video format: AVI
  4. AMTAST USB Microscope
    Mulai

    Rp2.799.900

    AMTAST USB Microscope
    atribut:
    • Color: 24 RGB
    • Dimensions (mm): 100(L) x 33(R)
    • EV Compensation: Auto
    • FPS Clips: 30fps under 600 LUX Brightness
    • Flicker Frequency (Hz): 50/60
    • Focus Range: Manual Focus from 10mm to Inf
    • Format Clips: AVI
    • Format Still Image: JPEG
    • Imaging Sensors: Dual Axis 27X & 100x Microscope Lens
    • Light Source Clips: 4 LED White Lights
    • Magnification Ratio: 10X to 200X
    • Man Ref: WHP5S5GEW3C9
    • Maximum Resolution: 1.3 Mega Pixels
    • PC interface: USB 2.0
    • Power Supply (V): 5 DC from USB Port
    • Resolution Clips: 1280x1024, 640x480, 320x240, 160x120
    • Resolution Still Image: 1280x1024, 640x480, 320x240, 160x120
    • Shutter Speed (s): 1 to 1/1000
    • System: Windows 98SE, ME, 2000, XP, Vista
    • White balance: Auto
  5. RS PRO USB Microscope
    Mulai

    Rp11.999.900

    RS PRO USB Microscope
    Deskripsi:
    RS Wireless Digital Microscope for TV'sOur innovative Mic-Fi digital microscope features in-built WiFi transmission, breaking away from the conception of traditional microscopes. A small, easy to operate microscope that can be connected to a wide range of televisions with the included RCA cable and WiFi receiver base.Main applications:Industrial inspection - Electronics/mechanical assemblyQuality control - Scientific teaching tool School research tool - Printing inspection - Textile inspectionMedical analysis - Dermatology (skin/scalp) examTrichology inspection - Insect dissection/observationPlant dissection/observation - Jewellery InspectionReading aidPlug OptionsRS stock no: 913-2531 UK plugRS stock no: 913-2490 Euro plugSupplied with2 x Transparent Covers, 5 V dc power supply, RCA cable, WiFi receiver base, Quick start guide
    atribut:
    • Battery Operated: Yes
    • Battery Type: Internal Rechargeable
    • Diameter (mm): 36
    • Dimensions (mm): 138x36
    • Frame Rate (fps): 60
    • Illuminated: Yes
    • Illumination Type: LED
    • Interface Type: USB
    • Length (mm): 138
    • Magnification Power: 5-200X
    • Plug Type: Type C - European Plug
    • Resolution (Pixel): 656x492
  6. Dino-Lite Microscope Digital (Mikroskop Digital)
    Mulai

    Rp3.599.900

    Dino-Lite Microscope Digital (Mikroskop Digital)
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  7. WSDCAM Mikroskop Digital
    Mulai

    Rp229.900

    WSDCAM Mikroskop Digital
    Deskripsi:
    WSDCAM digital microscope menghadirkan pengalaman visual detail yang tak tertandingi dengan kemampuan pembesaran hingga 500 kali. Alat ini memungkinkan Anda untuk melihat objek mikro dengan jelas, ideal untuk berbagai kebutuhan seperti pengecekan elektronik, penelitian ilmiah, hingga hobi detail seperti numismatika atau perhiasan. Mikroskop digital ini kompatibel dengan berbagai perangkat seperti PC, laptop, dan smartphone Android, memberikan fleksibilitas penggunaan di mana saja dan kapan saja.Kelengkapan ProdukRincian yang Anda dapatkan untuk pembelian produk ini:1 x WSDCAM Digital Microscope Endoscope Camera Magnifier 500 Kali with LED - WS5001 x Stand Holder1 x CD Instalasi1 x Penggaris1 x Panduan Penggunaan
    atribut:
    • Camera Sensor: CMOS
    • Color: Black
    • Connection: USB
    • Illumination: 8 LED
    • USB Power (V): 5
    • Video format: AVI
  8. Dino-Lite Microscope
    Mulai

    Rp11.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
  9. EZREN Microscope Digital (Mikroskop Digital)
    Mulai

    Rp319.900

    EZREN Microscope Digital (Mikroskop Digital)
    Deskripsi:
    Ezren EZ-0234 USB Digital Microscope 50-1000X Zoom Support HandphoneCara Koneksi Dengan Handphone 1. Download App Camera FI USB webCam di App Store Dan mengunakan USB OTG colok ke Handphone Cara Koneksi Dengan laptop 1.bagi Laptop Sudah ada Camera Bisa mengunakan Camera Bwahanya , buka App camera dan Colok Microscope nyaCara Koneksi Dengan PC/Komputer1.Instal dulu CD /driver terlebih dahulu , agar miliki App Camera (cara selanjutnya sama dengan lapotpp)Isi Paket 1 x Ezren EZ-0234 USB Digital Microscope 50-1000X Zoom Support Handphone
    atribut:
    • Type: EZ-0234
    • Material: ABS
    • Amplification Factor: 1000X
    • White balance: Auto: Auto
    • Light Source: positive white LED
    • Resolution: VGA
    • Data Format: YUY2
    • Focus Mode: Manual
    • Frame Rate (F/s) (30F/s): 30
    • Image Sensor: 1 6.5 \"color CMOS image sensor
    • Lens Structure: 2G+1R
    • Output Format (static): BMP/JPEG
    • Pixel: 640x480
    • Power Input: USB-5V
    • Sensitivity: 2.5V/lux.s
    • Signal Transmission Mode: USN2.0
    • Signal to Noise Ratio (dB): 42
    • System Support: Win10, Win8, Win7, XP, MAC
    • Working Temperature (°C): 20-75
  10. AVEN Microscsope Digital LED USB (Mikroskop Digital)
    Mulai

    Rp10.999.900

  11. AS ONE Microscope USB connected digital camera
    Mulai

    Rp20.999.900

    AS ONE Microscope USB connected digital camera
    atribut:
    • Main Unit Size (mm): 60x80
    • Interface: USB 2.0
    • Imaging Device (inch): 1/2. 5 CMOS sensor
    • Mount (mm): Count 23.2/ 30.0
    • Number of pixels: 3 million pixels
    • Supported OS: Windows ® 7/8/10
  12. KENTA USB Microscope
    Mulai

    Rp13.999.900

    KENTA USB Microscope
    atribut:
    • Magnification: 10-500X
  13. SIGHTRON Digital Microscope Nano Capture
    Mulai

    Rp2.099.900

    SIGHTRON Digital Microscope Nano Capture
    Deskripsi:
    -A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4
    atribut:
    • WxDxH (mm): 30x30x86
    • Camera Part: 2 Million pixels
    • Body Material: ABS resin/rubber
    • Accessories: Stand with suction cups, observation stage, CD-ROM
    • Magnification (times): 60/250
  14. Sanwa Instrument Digital Microscope
    Mulai

    Rp7.599.900

    Sanwa Instrument Digital Microscope
    Deskripsi:
    A microscope that can magnify up to 220x optical magnification.It can be removed from the stand, allowing you to bring it closer to your subject.The optical zoom can be changed from 20x to 220x, and the digital zoom can be changed up to 4x.HDMI connection to monitor is possible. Full HD high resolution screen output is possible.Built-in 8 LEDs, you can shoot the subject brightly.Pictures taken can be saved by inserting a MicroSD card.
    atribut:
    • Number Of Pixels (pixels): 3.5 million
    • Magnification (times): Optical Zoom 20-220
    • Power Supply: USB Power
    • Sensor: CMOS Sensor
    • External Output: HDMI
    • Resolution (Still Image): 14M (5120 x 2880), 8M (3840 x 2160), 5M (3072 x 1728), 3M (2304 x 1296), 2M (1920 x 1080), WVGA (848 x 480)
    • Format Type (Still Image Storage): JPEG
    • M Code: 50010197
    • Supported Media: MicroSD (Up To 2GB), MicroSDHC (Up To 32GB)
  15. Taffware Mikroskop Digital (Scales Magnifier)
    BARU
    Mulai

    Rp509.900

    Taffware Mikroskop Digital (Scales Magnifier)
    Deskripsi:
    Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
  16. RS PRO USB Digital Microscope
    Mulai

    Rp8.599.900

    RS PRO USB Digital Microscope
    atribut:
    • Frame Rate (fps): 30
    • Illuminated: Yes
    • Illumination Type: LED
    • Interface Type: USB
    • Magnification Power: 10-300
    • Plug Type: USB
    • Resolution (pixels): 5M
  17. GLOBE SCIENTIFIC Microscope (Mikroskop Digital)
    Mulai

    Rp1.399.900

  18. Rehaze Microscope Binocular LED (Mikroskop Binokular)
    Mulai

    Rp6.399.900

    Rehaze Microscope Binocular LED (Mikroskop Binokular)
    Deskripsi:
    Microscope Binoculair Laboratorium REHAZE XSZ-107BN 1600X adalah microscope biologis yang canggih dengan double eyepiece untuk melihat benda obyek renik hingga pembesaran 1600X. Mikroskop jenis Binokular sangat cocok dengan Departemen Kesehatan, Laboratorium Biologi dan Kimia, Departemen Pertanian dan Perkebunan, Rumah Sakit dan Klinik. Mikroskop Binokuler dapat di hubungkan ke KAMERA DIGITAL untuk menpilkan hasil pengamatan secara LIVE.
    atribut:
    • Achromatic: 4X, 10X, 40X (S), 100X (S, Oil) Objectives
    • Eyepiece: Wide Eyepiece WF 10X (WF16X Optional)
    • Viewing Head: Sliding Binocular Head Inclined at 45
    • Stage: Double Layer Mechanical
    • Stage Size (mm): 140x150
    • Moving Range (mm): 75x45
    • Condenser: Abbe NA=1.25 With Iris Diaphgram and Filter
    • DC Output (V): 6
    • Focusing: Coaxial Coarse and Fine Adjustment
    • Focusing Interval (mm): 0.002
    • Focusing Range (mm): 30
    • Illumination: LED Lamp With Battery Charging, Adjustable Brightness
    • Power AC Input (V): 220/22/110 (50Hz)
  19. LEAF Pocket Microscope
    Mulai

    Rp1.199.900

    LEAF Pocket Microscope
    Deskripsi:
    -With a clip which is excellent for portability.-A compact microscope.-Printed matters, CTP versions, and dots in films can be checked.
    atribut:
    • Lens Material: Glass
    • Width x Height (mm): 13x130mm
  20. Yashima Optical USB Digital Microscope
    Mulai

    Rp66.999.900

    Yashima Optical USB Digital Microscope
    atribut:
    • Interface: USB 2.0 +
    • Size (mm): 60x220
    • Image Element (inch): 1/2 (CMOS)
    • Image Magnification (x): 400
    • Lighting device: White LEDx8 lights
    • Number of pixels: 3 million
    • Accessories: power supply controller, power cord for AC, USB, Software driver CD-ROM
    • Supported OS: Windows (R) 7 or higher
    • Working Distance (mm): 7.7
Daftar Harga Microscope Usb Terbaru October 2026
SANWA SUPPLY Microscope USB (Aksesoris Mikroskop)Rp2.299.900
RS PRO USB Digital MicroscopeRp6.999.900
AS ONE Microscope Digital USB (Mikroskop Digital)Rp2.999.900
AMTAST USB MicroscopeRp2.799.900
RS PRO USB MicroscopeRp11.999.900
Dino-Lite Microscope Digital (Mikroskop Digital)Rp3.599.900
WSDCAM Mikroskop DigitalRp229.900
Dino-Lite MicroscopeRp11.999.900
EZREN Microscope Digital (Mikroskop Digital)Rp319.900
AVEN Microscsope Digital LED USB (Mikroskop Digital)Rp10.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)