COOPER ATKINS Wide-Application Thermocouple Handheld Meter

Sebelum PPN:
Rp11.999.900 - Rp14.999.900
Spesifikasi
Auto Power OFFYes
BrandCOOPER ATKINS
Data HoldYes
Data LoggingNo
Data Output TypeNone
Display TypeLCD
For Thermocouple TypeType K
Includes BatteriesYes
Includes Wireless TransmissionNo
MemoryNo
Sensor TypeThermocouple
Temperature Meter TypeThermocouple Temperature Meter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wide-application handheld thermocouple meters are used with different probes to measure surface and ambient temperatures. They can also be used for immersion and penetration applications. They are used to measure contact temperature inputs on motors, insulation, breakers, pipes, connections, liquids, and wires with J-, K-, or T-type thermocouple temperature sensors. They are commonly used for general preventative maintenance in industrial, HVAC, and electrical applications.
Feature
Thermocouple Thermometer Thermocouple Includes NIST-Traceable Certificate No Accuracy +/-1 Degrees F/+/-1 Degrees C -40 Degrees to 500 Degrees F/-40 Degrees to 260 Degrees C (Thermocouple) (3) AAA 0.4 in H Display with 3-Digit LCD Functions Degrees F/ Degrees C Switchable Resolution 1 Degrees

Ulasan Produk

Tidak ada ulasan

Halaman Terkait