TEST PRODUCTS INTL. Wide-Application Thermocouple Handheld Meter
#Grup produk P109675257
Sebelum PPN:
Rp2.799.900 - Rp4.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 41112210 |
|---|---|
| Accuracy | ±0.3% +1.8°F/1°C (32° to 1,100°F/0° to 600°C); ±0.4% +1.8°F/1°C (1,100° to 2,462°F/600° to 1,350°C); ±3°F/±1.6°C (-58° to 32°F/-50° to 0°C) |
| Auto Power OFF | Yes |
| Backlit | Yes |
| Battery Type | (1) 9V |
| Brand | TEST PRODUCTS INTL. |
| Data Hold | Yes |
| Data Logging | No |
| Data Output Type | None |
| Digit Height (inch) | 0.5 |
| Digit Height (mm) | 10 |
| Digital Display | 3/4 in H x 1-7/8 in W Display with 4-Digit LCD - 1/2 in Digit Height |
| Display Height (inch) | 0.75 |
| Display Size HxW (inch) | 3/4x1-7/8 |
| Display Type | LCD |
| Display Width (inch) | 1.875 |
| For RTD Type | Standard Sub Mini |
| For Thermistor Type | 2-Wire K-Type Thermocouple |
| For Thermocouple Type | Type K |
| Functions | °F/°C Switchable; Min/Max Memory |
| Includes Batteries | Yes |
| Includes NIST-Traceable Certificate | No |
| Includes Wireless Transmission | No |
| Memory | Dif; Min/Max |
| NIST Certification By | Test Products Intl |
| Number of Channels | 1 |
| Number of Digits | 4 |
| Power Source Details (V) | (1) 9 Battery |
| RTD Temperature Range (°C) | -50 to 1,350 |
| RTD Temperature Range (°F) | -58 to 2,462 |
| Resolution (⁰) | 0.1; 1 |
| Response Time (s) | 2.5 |
| Sensor Type | Thermocouple |
| Temperature Meter Type | Thermocouple Temperature Meter with Min/Max |
| Temperature Range (°C) | -50 to 1,350 (RTD and Thermocouple) |
| Temperature Range (°F) | -58 to 2,462 (RTD and Thermocouple) |
| Thermocouple Temperature Range (°C) | -50 to 1,350 |
| Thermocouple Temperature Range (°F) | -58 to 2,462 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wide-application handheld thermocouple meters are used with different probes to measure surface and ambient temperatures. They can also be used for immersion and penetration applications. They are used to measure contact temperature inputs on motors, insulation, breakers, pipes, connections, liquids, and wires with J-, K-, or T-type thermocouple temperature sensors. They are commonly used for general preventative maintenance in industrial, HVAC, and electrical applications.
Feature
Thermocouple Thermometer Thermocouple Number of Channels 1 Includes NIST-Traceable Certificate No Accuracy +/-0.3 Percent +1.8 Degrees F/1 Degrees C (32 Degrees to 1 100 Degrees F/0 Degrees to 600 Degrees C) +/-0.4 Percent +1.8 Degrees F/1 Degrees C (1 100 Degrees to 2 462 Degrees F/600 Degrees to 1 350 Degrees C) +/-3 Degrees F/+/-1.6 Degrees C (-58 Degrees to 32 Degrees F/-50 Degrees to 0 Degrees C) -58 Degrees to 2 462 Degrees F/-50 Degrees to 1 350 Degrees C (RTD and Thermocouple)Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
