TEST PRODUCTS INTL. Flex-Wire Thermocouple Prob

Sebelum PPN:
Rp519.900 - Rp649.900
Spesifikasi
UNSPSC41112213
Accuracy (°F)±4
BrandTEST PRODUCTS INTL.
Cable Length (ft)4
Connector TypeSub Mini
Fitting TypeBayonet
For AirYes
For GasesYes
For Liquids and GelsYes
For SolidsNo
For SurfacesYes
Head MaterialAlumel; Chromel
Includes ThermowellNo
Junction TypeExposed
Minimum Temperature (°C)-40
Minimum Temperature (°F)-40
Probe BendFlexible
Probe Diameter (inch)0.188
Probe Length (ft)4
Probe Size3/16 in x 4 ft
Probe Tip Diameter (inch)0.05
Response Time (s)4.5 sec to 90% of Reading
Sensor TypeThermocouple
Thermocouple TypeType K
Tip StyleFlat with Taper

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.
Feature
Immersion Temperature Probe Type K Exposed For Application Air Liquid Surface Sub Mini Probe Size 3/16 in x 4 ft Cable Length 4 ft -40 Degrees to 400 Degrees F/-40 Degrees to 204 Degrees C Thermocouple

Ulasan Produk

Tidak ada ulasan