Beli Kabel Lan Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Mulai

    Rp23.900

    monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Deskripsi:
    Produk ini juga sering disebut dengan kabel lan
    atribut:
    • Cable: Standard
    • Color: blue
    • Standard: CAT5e
    • Structure: Twisted wire (stranded wire)
    • Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
  2. Amprobe Cable Tester
    Mulai

    Rp5.699.900

    Amprobe Cable Tester
    Deskripsi:
    The Amprobe LAN-1 Cable Tester is designed for testing opens, shorts and miswired cable installations, and works with various data cables and connectors. This cable tester provides a quick go/no-go LED display of the wiring and connection of item under test. You can either step through the test cable wiring one at a time or have the unit automatically pulse through the pin-outs and display the results.
    atribut:
    • Disiplays: 18 LED : 8 red and 9 green; 9 LEDs on Remote Module
    • Battery (V): Standard 9; NEDA 1604A, JIS 006P, IEC 6F22
    • Low battery indicator: The LED indicator will not turn on when BATT button is pushed
    • Operating Environment (°C): 0 - 40
  3. Tenmars LAN Cable Tester
    Mulai

    Rp2.999.900

    Tenmars LAN Cable Tester
    Deskripsi:
    Test pin configuration for 10/100 base-T cable, 10 base-2 cable, RJ45/RJ11 modular cables, AT and T 258 A cable, EIA/TIA 568A/568B cables and Token Ring Cables etc.
    atribut:
    • Display: LED
    • Connectors: RJ-45 (8P8C) input/output
    • Power Source: 9V 006P battery
    • Cable types: Unshielded twisted pair (UTP100,cat3,4 &5); Foil-screened twisted pair (FTP100 and 120, cat3,4 &5); Shielded twisted pair (STP150 IBM type 1&6)
    • Remote Terminators: Sequence number#1
    • Function Keys: ON-OFF, TEST, AUTO, LOCK, MANU, BATT
    • Dimension (LxWxH) (mm): 130x56x38
    • Recognize Wiring Schemes: EIA /TIA-568A/B,USOC,10 (100) Base/HUB,BNC/10 Base-2, 10 (100) Base-T, token ring
  4. Pro'sKit Mini Lan Cable Tester
    Mulai

    Rp339.900

    Pro'sKit Mini Lan Cable Tester
    Deskripsi:
    For testing RJ45/RJ11/RJ12/BNC Cable- Tests RJ45 TIA568A/B (AT&T 258A), 10 Base-T, Token ring, RJ-11/ RJ-12 USOC and Coaxial BNC cable.- Automatically check cable for continuity, short, open and crossed wire pairs.- Coaxial cable port indentifies cable conditions including shorts, shield opens and center conductor breaks.- Main unit and remote allow one person testing.
  5. ALDO Kabel LAN Tester
    Mulai

    Rp389.900

    ALDO Kabel LAN Tester
    Deskripsi:
    Alat deteksi kabel LANMudah digunakanModel geserKompak dan ringan
  6. ELECOM Cable Tester
    Mulai

    Rp3.099.900

    ELECOM Cable Tester
    Deskripsi:
    - 9V Battery x 1 (for initial operation check)
    atribut:
    • Dimensions (WxDxH) (mm): 36x141x24
    • Operating Enviroment Cable Length (m): 0.5 to 100 (Partly thin cable is up to 90m)
  7. 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    51%
    Mulai

    Rp969.900

    3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  8. Jeff Com (LAN-FC) Modular Plug Cover
    40%
    Mulai

    Rp189.900

  9. Tenmars Multimedia Cable Tester
    Mulai

    Rp5.799.900

    Tenmars Multimedia Cable Tester
    Deskripsi:
    Detects opens, shorts, miswires and split pairs on the twisted pair cabling on the LAN cable.
    atribut:
    • Cable Type Tested: UTP, STP
    • Wiremap Test: Detects opens, shorts, miswires, split pairs
    • Length Test: Range : up to 255 m (836 ft), Resolution : 0.1 m (ft), Unit : meter and foot, Typical accuracy : ± 10%+1.0m (3 ft)
    • Shutoff Rate Power (uA): 1
    • Operate Maximum Power (mA): 20
    • Operating Humidity (%): below 80RH
    • Operating Temperature (°C): 5 to 40
    • Storage Humidity (%): below 70RH
    • Storage Temperature (°C): -10 to 60
  10. Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)
    Mulai

    Rp129.900

    Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)
    atribut:
    • AWG: 27AWG
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold Plated Contact Pins
    • Jacket: PVC
  11. Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)
    Mulai

    Rp28.900

    Vention Gigabit Ethernet RJ45 Cat.6/6a SSTP S/FTP LAN Cable (Kabel LAN)
    atribut:
    • AWG: 27AWG
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold Plated Contact Pins
    • Jacket: PVC
  12. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.299.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  13. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp23.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  14. PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  15. ETERNA KABEL Building Wire Cable NYAF
    Rating:
    100% of 100
    (2)
    Mulai

    Rp439.900

  16. Federal Kabel Telephone Wire (Kawat Telepon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Federal Kabel Telephone Wire (Kawat Telepon)
    Deskripsi:
    Mainly used for interconnection of indoor telephone equipment. Can also be used for interconnection of other communication, control equipment or low-level signalling applications.
    atribut:
    • Color: Grey
    • Conductor Diameter (mm): 0.6
    • Conductor Material: Annealed Bunched Copper Wire
    • Cross Section Area (mm²): 0.28
    • DC Resistance for Conductor (ohm/km): Max 65 (at 20°C)
    • DC Resistance for Insulation (MΩ.km): Min 100 (at 20°C)
    • Insulation Material: PVC
    • Insulation Thickness (mm): 0.32
    • Maximum Operating Temperature (°C): 70
    • Standard: IEC 60228
    • Testing Voltage (V): 800 (per 1min)
  17. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  18. KRISBOW Alat Penguji Kabel LAN 2in1
    Mulai

    Rp1.199.900

    KRISBOW Alat Penguji Kabel LAN 2in1
    atribut:
    • Voltage DC (V): 600 +/- 0.5%
    • Current DC (mA): 200 +/- 1.5%
    • Current AC (mA): 200 +/- 2.0%
    • Dimensions (mm): 60x80x40
    • Voltage (V AC): 600 +/- 1.2%
  19. Vention Cat.6 RJ45 UTP Ethernet Network Patch LAN Cable (Kabel LAN)
    Mulai

    Rp2.499.900

    Vention Cat.6 RJ45 UTP Ethernet Network Patch LAN Cable (Kabel LAN)
    atribut:
    • Length (m): 350
    • Connector: RJ45 8P8C, Gold Plated Contact Pins, HQ PVC Molded Boots
    • Jacket Shell: PVC Environmental Material
    • Color Cat.6: Blue
    • Host Standard (MHz): 250
    • Conductor Material: 24AWG, 99.99% Oxygen-free Copper (Cat.6)
    • Insulator: High-Density Polyethylene HDPE
    • Shield: UTP, Gold-plated Phosphor Bronze
    • Wire Structure: Core frame , Twisted Pair (Cat.6)
  20. KRISBOW Voltage Tester (Tespen)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp17.900

    KRISBOW Voltage Tester (Tespen)
    Deskripsi:
    Voltage Tester 250V VT-140 adalah tespen merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi dengan harga yang ekonomis. Tespen ini dapat digunakan pada kisaran tegangan 12-250VAC/DC. Dan dilengkapi indikator lampu. Voltage Tester ini sangat praktis dan awet serta mempermudah teknisi dalam melakukan pengecekan tegangan listrik baik arus AC maupun DC. Voltage Tester Krisbow ini coc ok digunakan pada usaha pabrik dan perbengkelan.
    atribut:
    • Voltage (V): 250
    • Dimensions (mm): 200x20x12
    • Voltage Range (V): 12-250 (AC)
    • Type: Voltage Tester
    • Applications: Tester
Daftar Harga Kabel Lan Tester Terbaru November 2026
monotaro LAN Cable CAT5e Compliant (Kabel Lan)Rp23.900
Amprobe Cable TesterRp5.699.900
Tenmars LAN Cable TesterRp2.999.900
Pro'sKit Mini Lan Cable TesterRp339.900
ALDO Kabel LAN TesterRp389.900
ELECOM Cable TesterRp3.099.900
3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)Rp969.900
Jeff Com (LAN-FC) Modular Plug CoverRp189.900
Tenmars Multimedia Cable TesterRp5.799.900
Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)Rp129.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)