Federal Kabel Telephone Wire (Kawat Telepon)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp159.900 - Rp2.199.900
Spesifikasi
ColorGrey
Conductor Diameter (mm)0.6
Conductor MaterialAnnealed Bunched Copper Wire
Cross Section Area (mm²)0.28
DC Resistance for Conductor (ohm/km)Max 65 (at 20°C)
DC Resistance for Insulation (MΩ.km)Min 100 (at 20°C)
Insulation MaterialPVC
Insulation Thickness (mm)0.32
Maximum Operating Temperature (°C)70
StandardIEC 60228
Testing Voltage (V)800 (per 1min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mainly used for interconnection of indoor telephone equipment. Can also be used for interconnection of other communication, control equipment or low-level signalling applications.

Ulasan Produk