Amprobe Cable Tester

Sebelum PPN:
Rp5.699.900
Spesifikasi
Disiplays18 LED : 8 red and 9 green; 9 LEDs on Remote Module
Battery (V)Standard 9; NEDA 1604A, JIS 006P, IEC 6F22
Low battery indicatorThe LED indicator will not turn on when BATT button is pushed
Operating Environment (°C)0 - 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Amprobe LAN-1 Cable Tester is designed for testing opens, shorts and miswired cable installations, and works with various data cables and connectors. This cable tester provides a quick go/no-go LED display of the wiring and connection of item under test. You can either step through the test cable wiring one at a time or have the unit automatically pulse through the pin-outs and display the results.
Feature
- Test pin configuration for:
10/100 base -T cable
10 base-2 cable
RJ45 modular cables
AT T 258A cable
EIA/TIA 568A/568B cables
Token ring cable
- Verify the cable wiring for continuity, opens, shorts or incorrect wiring
- Test installed cable on wall plate or the patch panels by using the remote termination module
- Perform loopback test or remote test
- Buzzer sound warning for error condition in cable
- Two sets of LED lights for source and test indication
- Maximum line length: > 300 meters
- Connector types: RJ45, BNC

Ulasan Produk

Tidak ada ulasan

Halaman Terkait