Beli Ignition Switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ROBERTSHAW Ignition ControlsDeskripsi:Intermittent pilot ignition controls use a spark and pilot light to ignite the primary burner in a combustion heater. They reduce wear and tear on electric ignitors due to their limited runtime.atribut:
- Compatible with Series: Universal
- Control Voltage (VAC): 24
- Frequency (Hz): 50/60
- Minimum Operating Temperature (°F): -40
- HONEYWELL MICRO SWITCH Key Selector Switch (Saklar Kunci)Deskripsi:Engineered for high-security applications such as alarm systems, camera systems, cash registers, and limited access systems, these key lock switches feature rugged, die-cast housing and self-cleaning sliding contacts. They also feature a vertically rotating switching mechanism for high reliability and long operating life.atribut:
- UNSPSC: 39121513
- DC Contact Rating (A): 20 @ 12V DC
- Key Type: Flat
- Mounting Hole (inch): 0.87
- Stem Diameter and Thread Size: M22x1 1/2 inch
- Stem Length: Variable
- JTC Ignition Lock RemoverDeskripsi:For removal & replacement of the ignition switch retaining.
- HONEYWELL MICRO SWITCH Limit/Interlock SwitchDeskripsi:These limit switches are designed with flame paths in the housing that cool exploding gases below the ignition temperature before they reach the explosive gases surrounding the housing. Applications include control valves and actuators, petrochemical plants, conveyors, and material handling.atribut:
- UNSPSC: 39121509
- AS ONE Burner Bunsen Electronic Ignition (Pembakar Lab Elektrik)Deskripsi:Fugo SCS Basic can be set to burn only while stepping on the foot switch (standard operation), or step on the foot switch once to burn and step on again to extinguish. Fugo SCS is equipped with an infrared sensor and double-click function that ignites with two operations to prevent ignition due to malfunction.atribut:
- AS ONE Part Number: 5-5010-21
- Combustion Quality: Continuous 60 minutes fixed (continuous burning time)
- Compatible Gas: City gas, natural gas, butane gas
- Dimensions (mm): 103×49×130
- Ignition Method: footswitch only
- Mass (g): 700
- Material: Stainless steel (SUS303)
- Power Supply (V): 100-240 (AC) (50/60Hz); 9 (DC)/(1A)
- Wipro Gas Torch (Pemantik Api)atribut:
- Maximum Temperature (°C): 1300
- Kennedy Advance Timing LightDeskripsi:For checking and setting ignition timing on automotive, agricultural and marine engines. Measures ignition spark advance from 0 - 60 Degree. For use on 12V systems. Reverse polarity protected. Accurate to 8,000rpm. 1m long removable coiled power leads. Impact resistant metal case and rubber nose cone. On/off trigger switch. Bright linear Xenon flash tube for daylight use. Focused lens provides a concentrated light. Easy to apply inductive impulse pick-up. Built in check light.atribut:
- Weight Each: 1370g
- Additional Features: 100cm power lead Accurate to 8000rpm Inductive impuls pick-up On/off trigger switch Reverse polarity protected
- Product Number: TL-2300
- Part Number: KEN5035320K
- ROWE Lead, Hookup & Machine Tool Cable (Kabel Hookup)Deskripsi:High-voltage lead wire is a small- to medium-gauge wire (22 to 14 AWG) with an insulated conductor used to create electrical connections and provide power in applications that require a high operating voltage (over 5000V), such as power supply units and electronic equipment.atribut:
- UNSPSC: 26121524
- Length (m): 15
- Trade Designation: HV
- BASO HVAC & Refrigeration PartsDeskripsi:Threaded instrumentation fittings connect with extreme pressure (3001+ psi) pipe. These extreme pressure instrumentation fittings are precision machined and threaded on both connection ends for leak-free connections between fittings, instrumentation, and pipe. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections include NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper), and use PTFE tape to secure seal. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.atribut:
- UNSPSC: 31160000
- Qlight Roller Level TypeDeskripsi:Explosion-proof limit switch-roller lever typeatribut:
- Size (mm): 70x78.8x168.3
- Protective Structure: IP66
- Mechanical life: Over 2 Millions Operations
- Electrical life: Over 0.2 Millions Operations
- Allowable Operating Frequency Mechanical (operations/minute): 120 Max
- Allowable Operating Frequency Eletrical (operations/minute): 30
- Ambient Humidity Range (RH%): 45 to 85
- Ambient Temperature Range (°C): -25 to +70
- Ambient Temperature Range Cold Resistant Product (°C): -40 to +40
- Ambient Temperature Range Heat Resistant Product (°C): -50 to +120
- Ambient Temperature Range Standard Product (°C): -55 to +65
- Certification: IECEx, ATEX, KCs
- Contact Resistance (miliΩ): 50 Max
- Insulation Resistance (MΩ): 100 Min (at 500V DC)
- Shock Resistance Durability (m/s²): Approx 1000 (100G)
- Shock Resistance Malfunction (m/s²): Approx 250 (25G)
- Vibration Frequency (Hz): 10 to 55 (1.5mm Double Amplitude)
- Withstand Voltage Between Discontinuous Terminals: 1000V AC, 50 to 60Hz for 1 Minute
- Withstand Voltage Between Each Terminal and Non-Charged Metal Part: 2000V AC, 50 to 60Hz for 1 minute
- KRISBOW Tang CrimpingDeskripsi:Crimping Plier 0.5-10mm2 Besiege adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya merek KRISBOW dengan ukuran 0.5-10mm2 (tang). Tang digunakan untuk memegang, memuntir dan memotong benda kerja, misal kawat penghantar (kabel). Penggunaan tang tidak boleh memotong kabel dengan cara tang dipukul dengan palu, karena akan merusak palu. Terbuat dari carbon steel.atribut:
- Type: Crimping Plier
- Material: Steel
- Handle: Plastic
- MASTER APPLIANCE Butane-Powered Cordless Soldering Iron (Solder Nirkabel)Deskripsi:3-in-1 butane tools can be paired with compatible tips to be used as a soldering iron, flameless heat tool, or open-flame torch. Typical applications include soldering and desoldering, removing surface-mount components, and heat-shrink tubing.atribut:
- UNSPSC: 23171507
- Features: Heat Tool; Soldering Iron
- Included Tip Type: ConicalKnifeNeedle
- Includes: Flameless Heat Shrink Adaptor; Lead-Free Solder; Professional Butane Soldering Iron; Protective Cap and Case; Sponge Tray
- Manufacturer Part Number: PI-20SIK
- Maximum Torch Temperature (°F): 820
- Product Type: Multi-Function Torch/Soldering Iron
- Standards: Lead Free/Free RoHS Obedient
- Tip Width (mm): 2.4
- Tool Length (in): 8.7
- DAYTON Heater Portable Gas Floor (Pemanas Gas Portable Lantai)Deskripsi:Portable gas convection can heaters use convection heating to create currents that warm and circulate the air. They're typically used in construction applications and are placed in the center of a small area to provide 360° supplemental heating.atribut:
- For Use Outdoors: Indoor/Outdoor
- Heater Style: Can
- Housing Color: Grey
- Ignition Power Source: Manual
- Ignition Type: Matchless Piezo
- Standards: cCSAus
- Thermostat Included: No
- AS ONE Burner Bunsen Adapter Gas Cartridge (Adaptor Tabung Gas)atribut:
- Material: Brass, PP (polypropylene), aluminum
- Package Size (mm): 155x110x110
- MASTER APPLIANCE Hot Melt Applicator Gun (Alat Lem Tembak)Deskripsi:These hot melt applicator guns are powered by refillable butane gas. They are self-igniting and require no batteries or electric cords to operate. These glue guns are highly portable for work out in the field.atribut:
- UNSPSC: 27112719
- Compatible Format: Smooth Sticks
- Compatible Glue Stick Diameter: 1/2
- Features: 2 hr Run Time; Fuel View Window; One Touch Piezo Switch Ignition; Portable
- Maximum Operating Temperature (°F): 392
- Operation Style: Finger Trigger
- Output Rate (lb/hour): 0.67
- Power Source: Butane
- Series: PortaPro GG-200
- Temperature Set Points (°F): 392
- Tool Length: 6-3/4
- Tool Weight (oz): 7.9
- APPLETON ELECTRIC Stop Kontak Hazardous-Location Straight-Blade Series (Power Socket)atribut:
- UNSPSC: 39121406
- Circuit Breaker: Yes
- Current Rating (A): 20
- For Max. Cable Diameter (inch): 0.639
- For Min. Cable Diameter (inch): 0.538
- GFCI: Yes
- Hazardous Location Specification: Class I, Div 2, Group B
- Horsepower Rating (hp): 1
- Housing Material: Copper-Free Aluminium
- Hub Type: Feed Through
- NEMA Enclosure Rating: 3RX; 7CD; 9FG
- NEMA Receptacle Configuration: 5-20R
- Number of Poles: 3
- Number of wires: 2
- Resistance Properties: Explosion Proof; Dust Ignition Proof
- Standards: UL Listed
- Voltage Rating (V): 120 (AC)
Daftar Harga Ignition Switch Terbaru November 2026
| ROBERTSHAW Ignition Controls | Rp2.899.900 |
| HONEYWELL MICRO SWITCH Key Selector Switch (Saklar Kunci) | Rp1.499.900 |
| JTC Ignition Lock Remover | Rp459.900 |
| HONEYWELL MICRO SWITCH Limit/Interlock Switch | Rp929.900 |
| AS ONE Burner Bunsen Electronic Ignition (Pembakar Lab Elektrik) | Rp26.999.900 |
| Generac Outdoor Equipment Part | Rp519.900 |
| Wipro Gas Torch (Pemantik Api) | Rp69.900 |
| Kennedy Advance Timing Light | Rp1.999.900 |
| ROBERTSHAW HVAC & Refrigeration Parts | Rp149.900 |
| ROWE Lead, Hookup & Machine Tool Cable (Kabel Hookup) | Rp2.199.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/p1P109804901-7.jpg)


/j0P103480684-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Penyembur%20Api%2C%20Pembakar/Burner/Wipro%20Gas%20Torch%20(Pemantik%20Api)/a0P108527360-1.jpg)


/msP109806820-3.jpg)





/76P109490258-1.jpg)
/d7P109433475-1.jpg)
/88P108071296-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Panas/MASTER%20APPLIANCE%20Hot%20Melt%20Applicator%20Gun%20(Alat%20Lem%20Tembak)/4wP109493176-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)