MASTER APPLIANCE Butane-Powered Cordless Soldering Iron (Solder Nirkabel)

Sebelum PPN:
Rp999.900
Spesifikasi
UNSPSC23171507
FeaturesHeat Tool; Soldering Iron
Included Tip TypeConicalKnifeNeedle
IncludesFlameless Heat Shrink Adaptor; Lead-Free Solder; Professional Butane Soldering Iron; Protective Cap and Case; Sponge Tray
Manufacturer Part NumberPI-20SIK
Maximum Torch Temperature (°F)820
Product TypeMulti-Function Torch/Soldering Iron
StandardsLead Free/Free RoHS Obedient
Tip Width (mm)2.4
Tool Length (in)8.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3-in-1 butane tools can be paired with compatible tips to be used as a soldering iron, flameless heat tool, or open-flame torch. Typical applications include soldering and desoldering, removing surface-mount components, and heat-shrink tubing.
Feature
Heat Tool Ignition Type Manual-Ignition Tool Functions Flameless Heat Tool Soldering Iron Torch Electric Iron Power Equivalence (Maximum) 60 W Electric Iron Power Equivalence (Minimum) 20 W Series Ultratorch UT-50 Maximum Solder Tip Temperature 842 Degrees F Tip Type Hot Air Run Time 20 min Maximum Torch Temperature 2 372 Degrees F Maximum Hot Air Tip Temperature 806 Degrees F Includes Protective Cap Tip Manufacturer Part Number 71-01-02

Ulasan Produk

Tidak ada ulasan