Spesifikasi
| Size (mm) | 70x78.8x168.3 |
|---|---|
| Protective Structure | IP66 |
| Mechanical life | Over 2 Millions Operations |
| Electrical life | Over 0.2 Millions Operations |
| Allowable Operating Frequency Mechanical (operations/minute) | 120 Max |
| Allowable Operating Frequency Eletrical (operations/minute) | 30 |
| Ambient Humidity Range (RH%) | 45 to 85 |
| Ambient Temperature Range (°C) | -25 to +70 |
| Ambient Temperature Range Cold Resistant Product (°C) | -40 to +40 |
| Ambient Temperature Range Heat Resistant Product (°C) | -50 to +120 |
| Ambient Temperature Range Standard Product (°C) | -55 to +65 |
| Certification | IECEx, ATEX, KCs |
| Contact Resistance (miliΩ) | 50 Max |
| Insulation Resistance (MΩ) | 100 Min (at 500V DC) |
| Shock Resistance Durability (m/s²) | Approx 1000 (100G) |
| Shock Resistance Malfunction (m/s²) | Approx 250 (25G) |
| Vibration Frequency (Hz) | 10 to 55 (1.5mm Double Amplitude) |
| Withstand Voltage Between Discontinuous Terminals | 1000V AC, 50 to 60Hz for 1 Minute |
| Withstand Voltage Between Each Terminal and Non-Charged Metal Part | 2000V AC, 50 to 60Hz for 1 minute |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Explosion-proof limit switch-roller lever type
Feature
- The structure does not use adhesives or moldings, so it has high airtightness and excellent stability.- By adopting our proprietary double spring return system, stable operation characteristics are demonstrated even after maintaining the switch ON state for a long period of time.
- Improved cold resistance by using a cold-resistant micro switch, cold-resistant grease, and silicone packing inside (IECEx explosion-proof certified product, cold-resistant type)
- Improved heat resistance by using heat resistant micro switch and silicon packing inside (heat resistant type)
- Bolts and nuts used externally are made of stainless steel (SUS) and have excellent corrosion resistance.
- Suitable as a safety switch in places where there is always a risk of ignition and explosion, such as petrochemical plants, gunpowder factories, oil tanker painting machines, etc.
- Body standard color: MUNSELL No. N5.0
- Material :
Body, Cover - DIECAST Al, FORGING BRASS
Bolts & Nuts - Stainless Steel
Roller - POM
- Protection structure
ATEX - II 2G/ II 2D, Ex db IIC T6 Gb/ Ex tb IIIC T85°C Db
IECEx - Ex db IIC T6 Gb/ Ex tb IIIC T85°C Db, IP66
KCs - Ex d IIC T6 Gb/ Ex tD A21 T85°C, IP66 (normal type, cold resistance type)
Ex d IIC T4 Gb/ Ex tD A21 T135°C, IP66 (heat resistance type)
- Technical certification: IECEx, ATEX, KCs
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
