DAYTON Heater Portable Gas Floor (Pemanas Gas Portable Lantai)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.499.900 - Rp12.999.900
Spesifikasi
For Use OutdoorsIndoor/Outdoor
Heater StyleCan
Housing ColorGrey
Ignition Power SourceManual
Ignition TypeMatchless Piezo
StandardscCSAus
Thermostat IncludedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable gas convection can heaters use convection heating to create currents that warm and circulate the air. They're typically used in construction applications and are placed in the center of a small area to provide 360° supplemental heating.
Feature
Product Type Portable Gas Convection Can Heaters Fuel Type Propane Heating Capacity Output 25 000 BtuH Heating Area 600 sq ft Minimum Cylinder Size 20 lb Ignition Type Matchless Piezo Ignition Power Source Manual Overall Height 12 7/8 in Overall Width 11 5/8 in Overall Depth 11 5/8 in Safety Features Fuel Shut-off Device Features Fuel Shut-off Device One Hand Piezo Ignition Variable Output For Use Indoors/Outdoors Indoor/Outdoor Fuel Consumption 1.16 lb/hr Heater Style Can

Ulasan Produk

Tidak ada ulasan