AS ONE Burner Bunsen Electronic Ignition (Pembakar Lab Elektrik)

Sebelum PPN:
Rp26.999.900
Spesifikasi
AS ONE Part Number5-5010-21
Combustion QualityContinuous 60 minutes fixed (continuous burning time)
Compatible GasCity gas, natural gas, butane gas
Dimensions (mm)103×49×130
Ignition Methodfootswitch only
Mass (g)700
MaterialStainless steel (SUS303)
Power Supply (V)100-240 (AC) (50/60Hz); 9 (DC)/(1A)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fugo SCS Basic can be set to burn only while stepping on the foot switch (standard operation), or step on the foot switch once to burn and step on again to extinguish.
Fugo SCS is equipped with an infrared sensor and double-click function that ignites with two operations to prevent ignition due to malfunction.
Warning
Note
Gas cartridges and adapters are sold separately.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait