BASO HVAC & Refrigeration Parts

Sebelum PPN:
Rp6.299.900 - Rp19.999.900
Spesifikasi
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Threaded instrumentation fittings connect with extreme pressure (3001+ psi) pipe. These extreme pressure instrumentation fittings are precision machined and threaded on both connection ends for leak-free connections between fittings, instrumentation, and pipe. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections include NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper), and use PTFE tape to secure seal. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.
Feature
Safety Pilot Valve 1/2 in Fits Brand Baso Gas Products

Ulasan Produk

Tidak ada ulasan

Halaman Terkait