Beli Hydraulic Flow Divider di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CHIEF Hydraulic Flow Divider
    Mulai

    Rp12.999.900

    CHIEF Hydraulic Flow Divider
    atribut:
    • UNSPSC: 40141608
    • Body Material: Aluminium
    • Displacement (cc/rev): 0.258
    • Flow Rate (gpm): 2.5 to 5
    • Function: Divider/Combiner
    • Height (inch): 3.1
    • Length (inch): 11.1
    • Max. Outer Pressure (PSI): 3000
    • Operating Pressure (psi): 3000
    • Port Size Inlet (inch): 7/8\"-14
    • Port Size Outlet (inch): 7/8\"-14
    • RPM Range: 3000 to 4500
    • Type: Rotary Gear
    • Valve Type: Flow Divider
    • Width (inch): 3.92
  2. MONARCH Hydraulic Flow Divider
    Mulai

    Rp9.199.900

    MONARCH Hydraulic Flow Divider
    atribut:
    • UNSPSC: 40141608
    • Body Material: Aluminium
    • Displacement (cc/rev): 4.05
    • Flow Rate (gpm): 2.2 to 8
    • Function: Divider/Combiner 50/50
    • Gears: 13 Tooth Hardened Steel
    • Height (inch): 3.57
    • Length (inch): 7.04
    • Max. Outer Pressure (PSI): 4000
    • Operating Pressure (psi): 3000
    • Port Size Inlet (inch): 3/4\"-16
    • Port Size Outlet (inch): 9/16\"-18
    • RPM Range: 2000 to 3500
    • Type: Rotary Gear
    • Valve Type: Integral Differential Relief
    • Width (inch): 3.25
  3. Parker Flow Divider/Combiner
    Mulai

    Rp3.299.900

    Parker Flow Divider/Combiner
    Deskripsi:
    Flow control cartridge valves regulate the flow of hydraulic fluid to individual components within a circuit or system.
    atribut:
    • UNSPSC: 31160000
  4. PARKER GRESEN Hydraulic Flow Divider
    Mulai

    Rp7.199.900

    PARKER GRESEN Hydraulic Flow Divider
    atribut:
    • UNSPSC: 40141608
    • Body Material: Cast Iron
    • Flow Rate (gpm): 35
    • Function: Divider/Combiner
    • Height (inch): 3.97
    • Length (inch): 5.51
    • Max. Outer Pressure (PSI): 2000
    • Operating Pressure (psi): 2000
    • Port Size Inlet (inch): 3/4\"
    • Port Size Outlet (inch): 3/4\"
    • Type: Pressure Compensated
    • Valve Type: 3 Way
    • Width (inch): 1.87
  5. CONCENTRIC Hydraulic Flow Divider
    Mulai

    Rp10.999.900

    CONCENTRIC Hydraulic Flow Divider
    atribut:
    • UNSPSC: 26101613
    • Body Material: Permananent Molded Cast Iron
    • Function: Split the Flow from a Single Pump Source to a Pair of Matched Cylinders or Fluid Motors; Synchronize Two Parallel Motions Hydraulically than Mechanically
    • Gears: 11 Tooth Hardened Steel
    • Max. Outer Pressure (PSI): 4500
    • RPM Range: 2000 to 4500
    • Type: Rotary Gear
    • Valve Type: Integral Differential Relief
  6. Osaka Jack flow divider
    Mulai

    Rp19.999.900

    Osaka Jack flow divider
    Deskripsi:
    A single hydraulic pump can distribute power to multiple jacks and hydraulic tools, allowing for simultaneous or selective operation. Double-type diversion valve (DW type), with stop valve (OSV-6G included)
    atribut:
    • Dimension E (mm): 40
    • Dimension F (mm): 65
    • Opening Diameter (mm): 6
  7. SAMOA Two Way Air Adaptor Flow Divider
    Mulai

    Rp109.900

    SAMOA Two Way Air Adaptor Flow Divider
    Deskripsi:
    air connection adaptor, flow divider on two ways.
    atribut:
    • Compatible Fluids: Air
    • Target Product Type: Other Accessories
    • Thread Type: BSP (M) & BSP (F)
  8. PARKER GRESEN Hydraulic Flow Dividers
    Mulai

    Rp6.999.900

    PARKER GRESEN Hydraulic Flow Dividers
    Deskripsi:
    Spool-type flow dividers separate and distribute fluid to two or more outlets. They are used when actuators must be at or near the same pressure.
    atribut:
    • UNSPSC: 40141608
    • Displayed Brand: PARKER GRESEN
    • Division Ratio: 1:1
    • Flow Rate - Maximum (gpm): 35
    • Flow Rate - Minimum (gpm): 20
    • Includes Seals: Seals Included
    • Inlet Connection: #12 SAE 45° Flare
    • Inlet Connection Gender: Female
    • Input Flow (gpm): 20 to 35
    • Maximum Outlet Pressure (PSI): 2500
    • Maximum Pressure (psi): 2500
    • Mounting: Inline
    • Number of Mounting Holes: 3
    • Number of Spools: 2
    • Outlet Connection: #12 SAE 45° Flare
    • Outlet Connection Gender: Female
    • Overall Height (inch): 3.97
    • Overall Length (inch): 5.51
    • Overall Width (inch): 1.87
    • Seal Material: Nitrile
    • Valve Type: Flow Divider
  9. CHIEF Hydraulic Manual Spool Monoblock Valve
    Mulai

    Rp6.199.900

    CHIEF Hydraulic Manual Spool Monoblock Valve
    Deskripsi:
    Designed with internal spools that control the start and stop of liquid flow, these valves also control flow direction.
    atribut:
    • UNSPSC: 40141608
    • Center: Tandem
    • Valve Type - Hydraulic Valves: Hydraulic Directional Control Valve
    • Valve Ways and Positions: 4-Way/3-Position
  10. BUCHER HYDRAULICS Hydraulic Flow Dividers
    Mulai

    Rp6.299.900

    BUCHER HYDRAULICS Hydraulic Flow Dividers
    Deskripsi:
    Spool-type flow dividers separate and distribute fluid to two or more outlets. They are used when actuators must be at or near the same pressure.
    atribut:
    • UNSPSC: 40141608
    • Displayed Brand: BUCHER HYDRAULICS
    • Division Ratio: 1:1
    • Includes Seals: Seals Included
    • Inlet Connection (inch): 3/4 BSPP
    • Inlet Connection Gender: Female
    • Maximum Outlet Pressure (PSI): 4500
    • Maximum Pressure (psi): 4500
    • Mounting: Inline
    • Number of Mounting Holes: 3
    • Number of Spools: 2
    • Outlet Connection (inch): 3/4 BSPP
    • Outlet Connection Gender: Female
    • Overall Height (inch): 2.64
    • Overall Length (inch): 4.96
    • Overall Width (inch): 1.89
    • Seal Material: Nitrile
    • Valve Type: Flow Divider
  11. Enerpac Hydraulic Directional Control Valves
    Mulai

    Rp24.999.900

    Enerpac Hydraulic Directional Control Valves
    Deskripsi:
    Lever-operated directional control valves operate hydraulic cylinders by manually diverting fluid flow to the desired circuit. They are panel-mounted valves for localized control.
    atribut:
    • Actuation Mechanism: Manual
    • Maximum Flow Rate3 (gpm): 4.5
    • Number of Positions: Three Positions
    • Number of Ways: Four-Way
  12. KOGANEI Solenoid Valve 200 Series (Katup Solenoid)
    Mulai

    Rp1.899.900

    KOGANEI Solenoid Valve 200 Series (Katup Solenoid)
    Deskripsi:
    The sealing method uses a pressure balance poppet method that balances the supply pressure at the valve seat. Small operating force makes it suitable for high frequency operation, and it is small and has a large flow rate. Overspring mechanism that does not apply excessive force to the packing. High durability. Single solenoid 2, 3, and 5 port valves, operate reliably even at low pressure. Multifunctional as a selector valve and divider valve, making full use of low pressure actuators. Flywheel diode is standard equipment for AC solenoid (optional for DC24V). Eliminates solenoid burnout and humming. A wide range of options to meet diverse needs.
    atribut:
    • Assured Pressure Resistance (MPa): 1.35
    • Insulation Resistance (MΩ): 10
    • Lubrication: Unnecessary
    • Maximum Operating Frequency (Hz): 5
    • Mounting Side: freedom
    • Number of Positions: 2
    • Operating Pressure Range (MPa): 0 to 0.9
    • Operating Temperature Range (°C): 0 to 50
    • Response Time: 20 ms at ON/20 ms or less at OFF (at 0.5 MPa)
    • Suitable fluid: Air
    • Type of Acting: Direct acting type
  13. GETRA Chafing Dish Hydraulic (Pemanas Makanan)
    Mulai

    Rp2.299.900

    GETRA Chafing Dish Hydraulic (Pemanas Makanan)
    Deskripsi:
    Body, frame and pan made from stainless steel Cover can be removed (Easy to clean and stored) Applying Water Return System (Vapour from food will flow to drain pan and avoid water dripping to food) Body and Frame are sell separately Hydrolic hinge (Glass cover will maintain position from 70-90° angle,
  14. Bosch Rexroth Press Relief
    Mulai

    Rp3.299.900

    Bosch Rexroth Press Relief
    atribut:
    • Size: 6
    • Dimensions (cm): 8.4x6x4
  15. NACHI Relief Modular Valve
    Mulai

    Rp6.799.900

    NACHI Relief Modular Valve
    atribut:
    • Mounting Method: Gasket mounting type
    • Maximum Working Pressure: 25255MPa (kgf/cm2)
    • Nominal Diameter: 3/8
    • Peak Flow Rate: 80L/min
    • Control Port: P port
  16. NACHI Relief Modular Valve
    Mulai

    Rp4.199.900

    NACHI Relief Modular Valve
    atribut:
    • Mounting Method: Gasket mounting type
    • Maximum Working Pressure: 25255MPa (kgf/cm2)
    • Nominal Diameter: 1/8
    • Peak Flow Rate: 50L/min
    • Control Port: P port
  17. NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir)
    Mulai

    Rp16.999.900

    NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir)
    atribut:
    • Mounting Method: Mounting flange type
    • Revolution: Min 500 - Highest 2000min-1(r.p.m)
    • Maximum allowable Pressure: 25255Mpa(kfg/cm2(
    • Variable control mechanism: Pressure compensation type manual type
  18. NACHI Pompa Piston Tipe Variable Displacement
    Mulai

    Rp25.999.900

    NACHI Pompa Piston Tipe Variable Displacement
    atribut:
    • Mounting Method: Mounting flange type
    • Revolution: Min 500 - Highest 2000min-1(r.p.m)
    • Maximum allowable Pressure: 25255Mpa(kfg/cm2(
    • Variable control mechanism: Pressure compensation type manual type
Daftar Harga Hydraulic Flow Divider Terbaru November 2026
CHIEF Hydraulic Flow DividerRp12.999.900
MONARCH Hydraulic Flow DividerRp9.199.900
Parker Flow Divider/CombinerRp3.299.900
PARKER GRESEN Hydraulic Flow DividerRp7.199.900
CONCENTRIC Hydraulic Flow DividerRp10.999.900
Osaka Jack flow dividerRp19.999.900
SAMOA Two Way Air Adaptor Flow DividerRp109.900
PARKER GRESEN Hydraulic Flow DividersRp6.999.900
CHIEF Hydraulic Manual Spool Monoblock ValveRp6.199.900
BUCHER HYDRAULICS Hydraulic Flow DividersRp6.299.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)