PARKER GRESEN Hydraulic Flow Dividers

Sebelum PPN:
Rp6.999.900
Spesifikasi
UNSPSC40141608
Displayed BrandPARKER GRESEN
Division Ratio1:1
Flow Rate - Maximum (gpm)35
Flow Rate - Minimum (gpm)20
Includes SealsSeals Included
Inlet Connection#12 SAE 45° Flare
Inlet Connection GenderFemale
Input Flow (gpm)20 to 35
Maximum Outlet Pressure (PSI)2500
Maximum Pressure (psi)2500
MountingInline
Number of Mounting Holes3
Number of Spools2
Outlet Connection#12 SAE 45° Flare
Outlet Connection GenderFemale
Overall Height (inch)3.97
Overall Length (inch)5.51
Overall Width (inch)1.87
Seal MaterialNitrile
Valve TypeFlow Divider

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spool-type flow dividers separate and distribute fluid to two or more outlets. They are used when actuators must be at or near the same pressure.

Ulasan Produk

Tidak ada ulasan