CHIEF Hydraulic Manual Spool Monoblock Valve

Sebelum PPN:
Rp6.199.900 - Rp10.999.900
Spesifikasi
UNSPSC40141608
CenterTandem
Valve Type - Hydraulic ValvesHydraulic Directional Control Valve
Valve Ways and Positions4-Way/3-Position

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed with internal spools that control the start and stop of liquid flow, these valves also control flow direction.
Feature
Hydraulic Directional Valve 2 Number of Spools - Hydraulic Valves Valve Ways and Positions 4-Way/3-Position Spool Action Spring Center To Neutral Max Flow - Hydraulic Valves 10 gpm Inlet Port Size - Hydraulic Valves #10 SAE Outlet Port Size - Hydraulic Valves #10 SAE Max Pressure - Hydraulic Valves 3 625 psi Tandem Center Work Port Size - Hydraulic Valves #8 SAE Relief Valve Range (PSI) 1500 to 3625 Length (In.) 7 1/2 in Height (In.) 2 23/64 in Width (In.) 6 1/2 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait