CONCENTRIC Hydraulic Flow Divider

Sebelum PPN:
Rp10.999.900 - Rp18.999.900
Spesifikasi
UNSPSC26101613
Body MaterialPermananent Molded Cast Iron
FunctionSplit the Flow from a Single Pump Source to a Pair of Matched Cylinders or Fluid Motors; Synchronize Two Parallel Motions Hydraulically than Mechanically
Gears11 Tooth Hardened Steel
Max. Outer Pressure (PSI)4500
RPM Range2000 to 4500
TypeRotary Gear
Valve TypeIntegral Differential Relief

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Hydraulic Flow Divider Rotary Gear Integral Differential Relief Valve Type Flow Rate (GPM) 2.4-5 Displacement (cc/rev) 0.129 cc/rev Port Size Inlet (In.) 3/4 -16 Port Size Outlet (In.) 3/4 -16 Operating Pressure (PSI) 3 000 psi RPM Range 2000 to 4500 Max Outer Pressure (PSI) 4 500 psi Permananent Molded Cast Iron Body Material 11 Tooth Hardened Steel Gears Length (In.) 7.55 in Width (In.) 2.99 in Height (In.) 3.26 in

Ulasan Produk

Tidak ada ulasan