Beli High Voltage Probe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE High Voltage ProbeDeskripsi:-A high voltage probe that can only be used for taking measurements in circuits with limited electric power inside equipment.-High accuracy is enabled when used together with a voltmeter with 10MΩ input impedance.-0 to 40kVDC and AC peak can be measured.
- Hioki High Voltage Probeatribut:
- Compatible for: HiTester 3030
- Cable Length: 1.4 m
- FLUKE High Volatage ProbeDeskripsi:The 80K-15 is a high voltage probe designed to extend the voltage measuring capability of an AC/DC voltmeter to 15,000 volts peak AC or DC Overvoltage Category I. This means the probe can only be used to make measurements on energy limited circuits within equipment. Examples include high voltage within televisions or photocopy machines. DO NOT use this probe to measure high voltages on power distribution systems. The probe provides high accuracy when used with a voltmeter having 10 Megohm input impedance.
- Hasegawa High and Low AC Voltage Detectoratribut:
- AC Voltage (V): 80 to 7000
- Power Supply: AAA battery (R03) x 2 (included)
- Hioki High Voltage Insulation Tester (Pengukur Isolasi)Deskripsi:Maximum 5kV Test Voltage - Up to 10 Teraohm of Insulated Resistance TestingHioki insulation resistance testers or megohmmeters feature all-in-one designs including built-in rugged cases and test lead storage compartments. The IR3455 is a 5-range, 250V to 5000V digital insulation resistance tester offering up to 10TΩ of insulated resistance testing. High performance features include bargraph, built-in memory, leak current and voltage testing, and DAR and PI calculation capabilities to help shorten work time associated with field insulation testing.
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Deskripsi:Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
- Oxford Precision Two-pole Voltage & Continuity TesterDeskripsi:9232 Series two-pole voltage and continuity testers are now more rugged and easier to use than ever before.- Fast test results the way you need them, with large, easy-to-use buttons, bright back-lights, and clear audible and visible indicators designed for any work situation.- Rugged, high-quality construction design includes a heavy duty molded case, a thicker cord with wear indicator, sturdy battery case, and well-fitting and durable probe protector.- Enhanced ergonomic design feels good in your hand, is easy to use (even with gloves) and quick, secure probe docking.- A complete family of testers with the features, functions, and price/performance to fit your applications and preferences.atribut:
- Width (mm): 78
- Depth (mm): 30
- Indication: Audible
- Ingress Protection Rating: IP64
- Maximum Voltage Sensed (V): 12 AC
- Minimum Voltage Sensed (V): 12 AC
- Length (mm): 240
- Part Number: OXD5168260F
- Safety Rating: Cat III 1000V
- Oxford Precision Non-Conductive AC Voltage DetectorDeskripsi:Easy-to-use just touch the tip to an outlet or cord. When it glows red, you know there is voltage in the line.- Fit in shirt pocket for convenience- All outer surfaces are non-conductive for safety- Detects AC voltage without metallic contactatribut:
- Width (mm): 19
- Depth (mm): 22
- Indication: Audible
- Maximum Voltage Sensed (V): 240 AC
- Minimum Voltage Sensed (V): 100 AC
- Safety Rating: Cat IV 1000V
- Battery Type: 2 x 1.5V (AAA)
- Includes: Rugged Double Molded Case
- Length (mm): 135
- FLUKE Non-Contact Voltage Clamp MeterDeskripsi:Voltage and current measurements with FieldSense technologyThe Fluke 377 true-rms clamp meter uses FieldSense technology to make testing faster and safer, all without contacting a live conductor. You get accurate voltage and current measurements through the clamp jaw. Simply clip the black test lead to any electrical ground, put the clamp jaw around the conductor and see reliable, accurate voltage and current values on the display.Measure extremely high current with iFlex probeUse the included iFlex flexible current probe to measure ac current as high as 2500 A. The iFlex probe provides access to large conductors in tight spaces.Complete 3-phase measurements in quick, easy steps- Complete 3-phase voltage and current tests in 3 easy steps- Full set of phase-to-ground and phase-to-phase values calculated and shown on the meter- No more hand-written notes or complicated mathEasy to see, easy to use with included toolsYour job will get easier when you use the 377 clamp meter. The display turns green when a stable FieldSense measurement is detected. Visual Continuity also provides a bright green screen for easy detection of continuity in noisy work areasatribut:
- Battery Type: 2 AA IEC LR6 alkaline
- Battery Life (hour): 200
- Display: Dual readout
- Automatic Power Off Time (minute): 20
- Dimensions (mm): 247x86x47
- Flexible Current Probe Cable Length (m): 1.8
- Flexible Current Probe Diameter (mm): 7.5
- Ingress Protection: IEC 60529: IP30 (jaw closed)
- Jaw Opening (mm): 34
- Maximum Voltage (V) : 1000
- Operating Altitude (m): 2000
- Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
- Operating Temperature (°C): -10 to 50
- Rogowski Coil Length (mm): 450
- Storage Altitude (m): 12000
- Storage Temperature (°C): -40 to 60
- Temperature Coefficients: Add 0.1 x specified accuracy for each degree C >28 °C or <18 °C
- FLUKE Non-Contact Voltage TesterDeskripsi:Always on for faster, safer voltage testingThe Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family. It is designed to be pocket-sized and easy to use. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. The 2 AC is always on, with a battery check function to make sure the tester is working properly.Your first-choice tool for go/no-go testingThe 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house.- CAT IV 1000 V overvoltage rated product for best in class user protection- Suitable for a wide range of residential, commercial and industrial needs- Fluke ruggedness and reliability
- FLUKE Universal Temperature Probeatribut:
- Measurement Range (°C): -50 to 150
- Output Level (mV/°C): 1 or 1 mV/°F (switchable)
- Hanna Instruments EC/TDS Probe for Low Range Mini ControllerDeskripsi:The HI-7634-00 probe provides a rapid response and high accuracy EC or TDS measurement.Two-pole amperometric probeInternal temperature sensorLow range measurement (μS/cm and ppm)Two-Pole ProbeThe HI-7634-00 is an amperometric sensor, utilising two-pole technology to achieve accurate EC and TDS measurements. An alternating voltage is applied to the two electrodes and the generated current is measured.Internal Temperature SensorThe integrated temperature sensor of the HI-7634-00 probe is crucial for accurate EC and TDS measurements. Changes in temperature of a solution will change the ion mobility, which will influence the measurement. For this reason it is important that a fast and stable temperature measurement be taken in order to provide an accurate temperature compensated EC and TDS reading.Threaded ConnectionThe 1/2" NPT threaded connection of the HI-7634-00 allows for insertion mounting into a common "T" fitting without the need for additional hardware.Multiple Cable LengthsThe HI7634-00 is available with varying lengths of cable based on your specific requirements.HI-7634-00 comes with 2 meters (6.6 feet) of cable attachedHI-7634-00/4 comes with 4 meters (13.1 feet) of cable attachedHI-7634-00/5 comes with 5 meters (16.4 feet) of cable attachedCompatible Mini Controllers:BL-983313 Conductivity mini-controller with a 0 - 1999 μS/cm measurement rangeBL-983315 TDS mini-controller with a 0.0 - 199.9 ppm measurement rangeBL-983319 TDS mini-controller with a 0 - 1999 ppm measurement rangeBL-983320 Conductivity mini-controller with a 0.0 - 199.9 μS/cm measurement rangeBL-983321 TDS mini-controller with a 0.00 - 19.99 ppm measurement rangeBL-983322 Conductivity mini-controller with a 0.00 - 19.99 μS/cm measurement rangeBL-983324 TDS mini-controller with a 0.0 - 49.9 ppm measurement rangeBL-983329 TDS mini-controller with a 0 - 999 ppm measurement range
- Hioki Clamp On ProbeDeskripsi:Simply Connect to a Tester or Recorder to Easily Measure Large Currentsatribut:
- Max.Rated Voltage to Earth: 600 Vrms (50/60 Hz, CAT III)
- TOTAL AC Voltage DetectorDeskripsi:Auto Stop System- Flash Light: White LED- Low Battery Indicator- Auto Power Off- Switchable Battery CoverAuto distinguish the Live line and Neutral line.Packed by double blisteratribut:
- AC Voltage (V): 12-1000 (High Sensitivity)
- Frequency (Hz): 50
- Alarm: Sound and Light Indicator
- SAFETY JOGGER Sepatu Safety Sneakers High Cut Desert S1P (Sepatu Proyek)Deskripsi:Sepatu pengaman bergaya dengan bagian atas kanvas. Perkenalkan sepatu pengaman DESERT yang serbaguna, yang dirancang untuk para pekerja keras. Sepatu pengaman dengan harga menengah ini bukan sekadar alas kaki, tetapi menjanjikan keamanan dan kenyamanan yang tak tertandingi. Anti selip menawarkan cengkeraman yang kuat di berbagai permukaan, cocok untuk aplikasi otomotif, logistik, industri, dan konstruksi. Bagian ujung sepatu dan midsole yang terbuat dari baja yang kokoh melindungi kaki Anda dari benda-benda yang jatuh dan penetrasi yang tajam, sementara fitur anti-statis melindungi dari penumpukan elektrostatis. Sepatu DESERT juga menawarkan pereda nyeri dari postur tubuh dan menjaga kaki Anda tetap sejuk dan segar sepanjang hari. Dengan bagian atas kanvas yang bergaya yang tersedia dalam warna hitam, biru atau pasir, sepatu ini lebih dari sekadar sepatu pengaman - sepatu ini adalah pernyataan gaya.- Pelindung jari kaki- Alas kaki yang dapat dilepas- Pemasangan ortopedi (Neskrid)- Midsole anti-lubang- Bernapas- Anti selip- Mencegah percikan api atau muatan statis- Overnoseatribut:
- Series: Desert-011 S1P
- Approval: ASTM F2413:2024, EN ISO 20345:2011
- Category: S1 P / SRC
- Footbed: SJ foam footbed
- Lining: Cotton
- Midsole: Steel
- Outsole: PU/PU
- Toecap: Steel
- Upper: Cotton
- FLUKE True-RMS AC/DC Clamp MetersDeskripsi:Be ready for anythingThe Fluke True RMS Clamp Meter can read both AC and DC modes. Additionally, it is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range and provides increased display flexibility, and improved wire access.atribut:
- Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
- Storage Altitude (m): 12000
- Storage Temperature (°C): -40 to 60
- KRISBOW Analog Multimeter (Multitester)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
- TESTO Laboratory KitDeskripsi:Kit for carrying out measurements in laboratories: The testo 440 air velocity & IAQ measuring instrument and the glass-coated, digital laboratory probe (Ø 6 mm) with Pt100 temperature sensor are all safely stowed away in the case. So you can get down to work straight away!Products in settesto 440 - Air velocity and IAQ measuring instrumentOrder-Nr. 0560 4401Intuitive: clearly structured measurement menus for volume flow, degree of turbulence, cooling/heating output, mould detection and long-term measurement, such as CO₂Wireless: Bluetooth® probes for extra convenience when measuring and less cable clutter in the measuring case (please order probes separately)Product detailsGlass-coated laboratory probe (digital) - with Pt100 temperature sensorOrder-Nr. 0618 7072For measurements in corrosive mediaIdeal for use in laboratories and in industryProduct detailsProduct Includes: testo 440 air velocity & IAQ measuring instrument, 3x AA batteries, USB cable and calibration protocol (0560 4401)Glass-coated digital Pt100 laboratory probe (0618 7072)Basic case for testo 440 and 1 probeRange of probes for cleanrooms and laboratories The testo 440 air velocity & IAQ measuring instrument is also ideal for a wide variety of applications in cleanrooms and laboratories in conjunction with the following probes: High-precision flow measurement in fume cupboards with the fume cupboard probeThanks to the low start-up speed of 0.1 m/s, the high-precision vane probe (Ø 100 mm) is ideal for laminar flow measurements in cleanrooms. It is available as a variant with Bluetooth or with fixed cableTo measure the humidity in cleanrooms, we recommend the high-precision humidity/temperature probe (0636 9771 or 0636 9772). With an accuracy of ±(0.6 %RH + 0.7% of m.v.) (0 to 90 %RH), it also meets the requirements for humidity measurements in this particularly sensitive areaUse the high-precision digital Pt100 temperature probes, for example, for high-precision comparative measurements in calibration laboratories, temperature measurements in chemical laboratories or in the cosmetics industry as well as for determining the temperature distribution in refrigerators and conditioning cabinetsatribut:
- Operating Temperature (°C): -20 to +50
- Storage Temperature: -20 to +50 °C
- Weight (g): 250
- Battery Life: 12 h (typically vane Measurement)
- Battery Type: 3 AA mignon 1.5 V
- Connectable Probes: 1xdigital Probe with Cable or 1xTemperature NTC TUC, 1xdigital Bluetooth Probe or testo Smart Probe, 1xTemperature TC Type K
- Dimensions (mm): 154x65x32
- Interface: Bluetooth; USB
- Product Color : Black/Orange
Daftar Harga High Voltage Probe Terbaru April 2026
| FLUKE High Voltage Probe | Rp9.799.900 |
| Hioki High Voltage Probe | Rp1.299.900 |
| FLUKE High Volatage Probe | Rp6.299.900 |
| Hasegawa High and Low AC Voltage Detector | Rp3.199.900 |
| Hioki High Voltage Insulation Tester (Pengukur Isolasi) | Rp37.999.900 |
| Hioki Voltage Detector | Rp829.900 |
| KYORITSU High Voltage Insulation Testers (Pengukur Isolasi) | Rp12.999.900 |
| Oxford Precision Two-pole Voltage & Continuity Tester | Rp1.799.900 |
| Oxford Precision Non-Conductive AC Voltage Detector | Rp389.900 |
| FLUKE Non-Contact Voltage Clamp Meter | Rp21.999.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)























































































































































/P102091739-1.jpg)

/P101002867-1.jpg)









%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20High%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20High%20Cut%20Desert%20S1P%20(Sepatu%20Proyek)/1jP102038055-3.jpg)

/2bP101515083-3.jpg)