Hioki Probe Tegangan Tinggi DC (DC High Voltage Probe) (Probe Uji Tegangan Tinggi)
Kondisi Barang:
Spesifikasi
| Maximum Input Voltage (V) | 2000 (DC) |
|---|---|
| Maximum Rated Line-to-ground Voltage (V) | 1000 (Measurement Category IV), Anticipated transient overvoltage 12000, 2000 (Measurement Category III), Anticipated transient overvoltage 15000 |
| Overload Protection | 2200 V DC/2200 V AC (applied for 1 minute) (between INPUT H and INPUT L), 600 V DC/600 V AC (applied for 1 minute) (between OUTPUT H and OUTPUT L) |
| Output Terminal (mm) | 4 banana terminal |
| Accessories | Connection Cable Set L4943 ×1, Strap with buckle ×2, Strap ×1, Carrying Case C0205 ×1, Instruction Manual ×1, Operating Precautions ×1 |
| Humidity (%RH) | −25°C to 40°C (−13°F to 104°F): 80 or less (non-condensing) 40°C to 65°C (104°F to 149°F): Linearly reduces from 80 or less at 40°C (104°F) to 25 or less at 65°C (149°F) (non-condensing) |
| Input Resistance (ohm) | 20 M ±5.0% (between INPUT H and INPUT L, when OUTPUT terminal is open) |
| Standards | EN 61010 |
| Storage Temperature (°C) | -30 to 70 (-22°F to 158°F) 90% RH or less (non-condensing) |
| Temperature Range (°C) | -25 to 65 |
| Temperature Range (°F) | -13 to 149 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Safe Inspection of Solar Installations with High Voltage
The voltage of the solar installations (also known as photovoltaic or PV installations) increases to reduce cost and improve the efficiency of solar equipment. As a result, it is important to select measuring instruments that support higher voltage measurement to protect the safety of inspection workers.
The P2000 enables high voltage measurement up to CAT III 2000 V by simply connecting to a compatible Hioki clamp meter or digital multimeter (DMM).
Enables high voltage measurement up to CAT Ⅲ 2000 V
Safely measure solar installations like the mega-solar without interrupting the grid
Connects to compatible Hioki clamp meters and digital multimeters (DMMs)
- Maximum input voltage : DC 2000 V
- Maximum rated line-to-ground voltage : 1000 V (Measurement Category IV), Anticipated transient overvoltage 12000 V
2000 V (Measurement Category III), Anticipated transient overvoltage 15000 V
- Input resistance : 20 MΩ ±5.0% (between INPUT H and INPUT L, when OUTPUT terminal is open)
- Overload protection : 2200 V DC/2200 V AC (applied for 1 minute) (between INPUT H and INPUT L)
600 V DC/600 V AC (applied for 1 minute) (between OUTPUT H and OUTPUT L)
- OUTPUT terminal : 4 mm banana terminal
- Operating temperature and humidity range :
Temperature:
-25°C to 65°C (-13°F to 149°F)
Humidity:
−25°C to 40°C (−13°F to 104°F): 80% RH or less (non-condensing)
40°C to 65°C (104°F to 149°F): Linearly reduces from 80% RH or less at 40°C (104°F) to 25% RH or less at 65°C (149°F) (non-condensing)
- Storage temperature and humidity range : -30°C to 70°C (-22°F to 158°F) 90% RH or less (non-condensing)
- Standards : EN 61010
- Included accessories : Connection Cable Set L4943 ×1, Strap with buckle ×2, Strap ×1, Carrying Case C0205 ×1, Instruction Manual ×1, Operating Precautions ×1
The voltage of the solar installations (also known as photovoltaic or PV installations) increases to reduce cost and improve the efficiency of solar equipment. As a result, it is important to select measuring instruments that support higher voltage measurement to protect the safety of inspection workers.
The P2000 enables high voltage measurement up to CAT III 2000 V by simply connecting to a compatible Hioki clamp meter or digital multimeter (DMM).
Enables high voltage measurement up to CAT Ⅲ 2000 V
Safely measure solar installations like the mega-solar without interrupting the grid
Connects to compatible Hioki clamp meters and digital multimeters (DMMs)
- Maximum input voltage : DC 2000 V
- Maximum rated line-to-ground voltage : 1000 V (Measurement Category IV), Anticipated transient overvoltage 12000 V
2000 V (Measurement Category III), Anticipated transient overvoltage 15000 V
- Input resistance : 20 MΩ ±5.0% (between INPUT H and INPUT L, when OUTPUT terminal is open)
- Overload protection : 2200 V DC/2200 V AC (applied for 1 minute) (between INPUT H and INPUT L)
600 V DC/600 V AC (applied for 1 minute) (between OUTPUT H and OUTPUT L)
- OUTPUT terminal : 4 mm banana terminal
- Operating temperature and humidity range :
Temperature:
-25°C to 65°C (-13°F to 149°F)
Humidity:
−25°C to 40°C (−13°F to 104°F): 80% RH or less (non-condensing)
40°C to 65°C (104°F to 149°F): Linearly reduces from 80% RH or less at 40°C (104°F) to 25% RH or less at 65°C (149°F) (non-condensing)
- Storage temperature and humidity range : -30°C to 70°C (-22°F to 158°F) 90% RH or less (non-condensing)
- Standards : EN 61010
- Included accessories : Connection Cable Set L4943 ×1, Strap with buckle ×2, Strap ×1, Carrying Case C0205 ×1, Instruction Manual ×1, Operating Precautions ×1
Warning
Compatible Hioki clamp meter or digital multimeter (DMM) is separately required.Feature
Recent years have seen the introduction of solar power systems and EV batteries that operate at progressively higher voltages, creating new maintenance demand. At the same time, the hazards posted by maintenance work are increasing due to use of higher voltages.- Solar installations are CAT III environments
Safety standards categorize measurement locations by measurement category ratings CAT II, CAT III, and CAT IV based on their line-to-ground rated voltage, current capacity, and transient overvoltage.
According to the standard for Photovoltaic (PV) module safety qualification (IEC 61730-1), PV modules are treated as the overvoltage category III, and an instrument categorized as Measurement Category III is required.
- Solar installation voltage is increasing
Against this backdrop, measuring instruments used in maintenance of solar installations must accommodate high voltages to ensure they can be used safely. Using instruments that can accommodate the appropriate measurement category serves to protect workers and equipment from serious accidents such as electric shock and burnout.
Currently, adoption of 1500 V solar installation is growing, but instruments that can accommodate even higher voltages will be necessary in the future as larger and even more efficient systems enter into use.
Hioki developed the P2000 to support CAT III 2000 V measurement in response to the near-term prospect of such applications.
Safer measurements at solar and PV installations
- DC High V Probe Mode
High voltages up to 2000 V can be safely measured when the DC High Voltage Probe P2000 is connected to the compatible Hioki clamp meter or digital multimeter (DMM).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20(Probe%20Uji%20Tegangan%20Tinggi)/e7P109188511-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
