BK Precision High-Voltage Probe Meter

Sebelum PPN:
Rp4.299.900
Spesifikasi
UNSPSC41113637
Alert TypeSound
Auto RangingYes
BrandB&K PRECISION
Detector TypeProbe Meter
Display TypeAnalog
For Use OnGeneral High Voltage Commercial Applications; High Voltages in TV Sets; Power Supplies, Laboratories
IncludesConventional Round Needle Tip; Flat Spring Tip
Input Impedance (ohm)600 mega
Manufacturer Part NumberHV 44A
Max. DC Voltage Measured (kV)40
Min DC Voltage Measured (V)0k
Number of Voltage Ranges1
Power Cord Length (ft)2.8
Power SupplyWire Leads
StandardsUL Certified
Tool Height (inch)16.5 in
Tool Length (inch)2.1 in
Tool Width (inch)2 in
Voltage Accuracy±3.00%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-voltage probes have insulated handles with circular rings that dissipate hazardous transient voltages and have a built-in analog display for quick and accurate readings. They pair with compatible voltmeters and are often used by electricians to measure power supplies, television sets, and other high voltages in commercial and industrial areas.
Feature
High Voltage Probe Meter Alert Type Sound Auto Ranging Yes Compatible Hot Stick Not Applicable Detector Type Probe Meter Display Screen Type No Display Display Type Analog Features Self-Contained Instrument For Use On General High Voltage Commercial Applications High Voltages in TV Sets Power Supplies Laboratories Frequency Rating Not Applicable Includes Conventional Round Needle Tip Flat Spring Tip Input Impedance 600 megaohm Maximum AC Voltage Measured Not Applicable

Ulasan Produk

Tidak ada ulasan