Hanna Instruments Pre-Amplified pH and EC Probe

Sebelum PPN:
Rp9.799.900
Spesifikasi
AmplifierYes
Body MaterialPolypropylene
Cable7-pole
Cable Length (m)1
ElectrolyteGel
Glass TypeLT (low temperature)
Junction/Flow RateCloth
Maximum Pressure (bar)0.1
RangepH: 0 to 13/EC T: 0 to 50°C (32 to 122°F) - LT
Recommended UseGreenhouses, Hydroponics, Environmental Monitoring, Water Treatment, Boilers, Cooling Towers
ReferenceSingle, Ag/AgCl
Temperature SensorYes
Tip Diameter (mm)8
Tip ShapeSpheric

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI9811-51 are supplied with the HI1285-51 pH/EC/TDS/temperature probe. The pH, EC, TDS, and temperature sensor are housed in a single body that connects to the meter with a DIN connector.
Feature
Amplified pH electrode
The pH electrode circuit has a built in amplifier that will reduce the effects of electrical noise on the high impedance pH measurement. Examples of sources of electrical noise include motors, ballasts, and pumps which are common in greenhouses.

Amperometric EC/TDS sensor
The EC/TDS readings are performed by an amperometric sensor. An alternating voltage is applied to the sensor and the amount of current that passes between the two stainless steel pins is dependent upon the amount of salts (fertilizer) present. A greater amount of salt present results in an increase in conductance.

Polypropylene body
The polypropylene body houses all the sensors in a single body design and is durable. The probe is gel filled for maintenance free operation. It does not have to be refilled periodically.

3 sensors in a single probe
Gel filled maintenance free pH electrode

Ulasan Produk

Tidak ada ulasan