Beli Heavy Duty Linear Actuator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WARNER LINEAR Linear Actuator
    Mulai

    Rp13.999.900

    WARNER LINEAR Linear Actuator
    Deskripsi:
    Rugged-duty B-Track linear actuators have heavy-duty double-ended ball bearing motors, corrosion and washdown protection, and are permanently lubricated to minimize maintenance time. K2 series actuators can be used for high load and impact applications such as gates and valves, table positioning, and platform lifts. K2x series actuators have an inline ball screw system for high load capability and an integral load holding brake. They are a good option for demanding applications where an alternative to hydraulic or air cylinders is needed. Common applications include construction and paving equipment, wagon and engine lifts, and deck and scissor lifts.
    atribut:
    • Drive System Type: Gear
    • Duty Cycle (%): 50
    • Enclosure Type: Totally Enclosed Non Ventilated
    • Feedback Signal: No
    • Gear Case Type: Parallel Spur
    • Housing Material: Aluminium
    • Motor Type: Permanent Magnet
    • Seal Guide Material: Delrin
    • Thermal Protection: Automatic
  2. HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Mulai

    Rp749.900

    HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Deskripsi:
    These limit switches are designed with flame paths in the housing that cool exploding gases below the ignition temperature before they reach the explosive gases surrounding the housing. Applications include control valves and actuators, petrochemical plants, conveyors, and material handling.
    atribut:
    • UNSPSC: 39121509
  3. Maxxflex Air/Water Hose 300 PSI
    Mulai

    Rp23.900

    Maxxflex Air/Water Hose 300 PSI
    Deskripsi:
    A general purpose air hose engineered for medium to heavy duty applications; its strong yet flexible construction guarantees a long life and easy handling.
    atribut:
    • Working Pressure (psi): 300
    • Bursting Pressure (psi): 900
    • Temperature Range (°C): -10 to +85
    • Cover: Black, Smooth TPR material, Weather and Abrasion Resistan
    • Coils (m): up to 50-100, Continuous Length
  4. RS PRO Reed Switch RS PRO
    BARU
    Mulai

    Rp369.900

    RS PRO Reed Switch RS PRO
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  6. LEGRIS Air Push-to-Connect Tube Fittings
    BARU
    Mulai

    Rp409.900

    LEGRIS Air Push-to-Connect Tube Fittings
    Deskripsi:
    Nylon and nickel-plated brass push-to-connect tube fittings are compatible with a variety of tubing and are suitable for most air applications. Nylon is a strong plastic with resistance to chemicals and corrosion. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, minerals, and peaty soils. Nickel plating increases its corrosion and wear resistance.
  7. Master Flex Flow Meter
    Mulai

    Rp5.499.900

    Master Flex Flow Meter
    Deskripsi:
    Read more easily with 16% magnification of scale.Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applicationsEach flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility. Select a flowmeter with a high-resolution valve for superior flow rate control-ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP - call our Application Specialists for more information.
  8. FLUKE True-RMS AC/DC Clamp Meters
    Mulai

    Rp6.399.900

    FLUKE True-RMS AC/DC Clamp Meters
    Deskripsi:
    Be ready for anythingThe Fluke True RMS Clamp Meter can read both AC and DC modes. Additionally, it is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range and provides increased display flexibility, and improved wire access.
    atribut:
    • Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
    • Storage Altitude (m): 12000
    • Storage Temperature (°C): -40 to 60
  9. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga Heavy Duty Linear Actuator Terbaru March 2026
WARNER LINEAR Linear ActuatorRp13.999.900
HONEYWELL MICRO SWITCH Limit/Interlock SwitchRp749.900
HONEYWELL HVAC & Refrigeration PartsRp159.900
FESTO Quarter Turn Actuator DFPD SeriesRp1.899.900
DAYTON Material Handling PartRp189.900
Maxxflex Air/Water Hose 300 PSIRp23.900
DAYTON HVAC & Refrigeration PartsRp43.900
RS PRO Reed Switch RS PRORp369.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp1.899.900
LEGRIS Air Push-to-Connect Tube FittingsRp409.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)