RS PRO Reed Switch RS PRO

Sebelum PPN:
Rp429.900 - Rp849.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Switch shape: square, circuit: SPST-NO, normal terminal configuration: NO, terminal style: wire lead, current Max: 2.75A, maximum AC voltage: 140V, maximum DC voltage: 200V, response frequency: 100Hz, contact resistance: 100mΩ, total length: 342mm, length: 42mm, width: 27mm, depth: 24.5mm, operating temperature: -40 to +85°C, maximum switching load: 10W 0.5A, cable: AWG20, 105°C black, housing material: ABS plastic, working distance: 6mm (may vary depending on iron content)

Ulasan Produk

Tidak ada ulasan