Beli Gland Seal Pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MATEX PTFE+Graphite Gland Packing
    Mulai

    Rp3.499.900

    MATEX PTFE+Graphite Gland Packing
    Deskripsi:
    -Small sliding resistance and seal stability is good packing. -For packing for general purpose valves, pumps and furnace frames.
    atribut:
    • Color: Ash
    • Max Working Temperature: 300°C
    • Peripheral Speed Limit: 15m/s
    • Material: PTFE Film, Expansion Graphite
    • Pressure: 10.3MPa (valve) 1.6MPa (rotating equipment)
  2. monotaro Gland Packing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    monotaro Gland Packing
    Deskripsi:
    Produk ini juga sering disebut dengan Sil Mekanikal
    atribut:
    • Maximum Operating Pressure (MPa): 1
    • PH Value: 43873
    • Material: Carbon fiber + PTFE + special lubricant
    • Color: black
    • Length (m): 3
    • Maximum Operating Temperature (°C): 200
  3. TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel)
    Mulai

    Rp5.499.900

    TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Phase: Single
    • Agitator: Sintered Alloy
    • Automatic Control Device: Float Switch
    • Cable Length (m): 5
    • Discharge Connection: Hose Coupling
    • Insulation: E
    • Pole : 2
    • Solids Passage (mm): 7
    • Starting Method: Capacitor Run
  4. MATEX Aramid+Inorganic Gland Packing
    Mulai

    Rp1.299.900

    MATEX Aramid+Inorganic Gland Packing
    Deskripsi:
    -A white packing with no contamination that has minimal heat shrinkage in high temperatures. -For rotary pumps, reciprocating motors, rotating equipment and valves.
    atribut:
    • Color: White
    • Max Working Temperature: 260°C
    • Pressure: 4.9MPa
    • Material: Aramid, inorganic man-made fiber, PTFE dispersion
    • Peripheral Speed Limit: 10m/s
  5. Legrand Plastic Cable Gland IP68
    Mulai

    Rp27.900

    Legrand Plastic Cable Gland IP68
    atribut:
    • Color: Grey
    • IP Protection: IP 68
  6. MATEX Carbon Fiber Gland Packing
    Mulai

    Rp2.099.900

    MATEX Carbon Fiber Gland Packing
    Deskripsi:
    -A good cost performance packing that fits very well as it is flexible. -For general purpose pumps, blowers, rotating equipment, stirrers and reciprocating pumps.
    atribut:
    • Color: Black
    • Max Working Temperature: 200°C
    • Pressure: 1MPa (valve) 4.9MPa (rotating equipment)
    • Material: Carbonized fiber, PTFE dispersion, special lubricant
    • Peripheral Speed Limit: 20m/s
  7. Shimizu Pompa Semi Jet
    Mulai

    Rp1.099.900

    Shimizu Pompa Semi Jet
    Deskripsi:
    Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industri
  8. Grundfos Pompa Air Semi Jet
    Mulai

    Rp11.999.900

    Grundfos Pompa Air Semi Jet
    Deskripsi:
    Grundfos pompa Air JPA memiliki flowrate kapasitas yang lengkap ukuran 4-8 m3/h sanagt handal dan hemat daya sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
    atribut:
    • Voltage: 1x220-240V
    • Pump Outlet: 1inch
    • Mains Fequency: 50Hz
    • Volume of Pressure Tank: 18L
  9. Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  10. Kennedy Hand Drum Pump
    Mulai

    Rp1.299.900

    Kennedy Hand Drum Pump
    atribut:
    • Compatible Fluid: Diesel, Oil, Petrol, Water
    • Pump Type : Rotary Pump
    • Size (ml): 250
    • Suction Tube Length (mm): 980
    • Suitable for Containers (L): 205
  11. MATEX Graphite Gland Packing
    Mulai

    Rp3.899.900

    MATEX Graphite Gland Packing
    Deskripsi:
    -Has excellent heat and pressure resistance. -For high temperature/pressure valves.
    atribut:
    • Color: Black
    • MaxWorking Temperature: 420°C (Steam:600°C)
    • Material: Expanded graphite (reinforced inconel wire), special lubricant
    • Pressure Valve: 43.1MPa
  12. NOK Oil Seal (Sil Oli)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp6.900

    NOK Oil Seal (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  13. NOK Dust Seal LBI Type
    Mulai

    Rp26.900

    NOK Dust Seal LBI Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
  14. NOK Dust Seal LBH Type
    Mulai

    Rp20.900

    NOK Dust Seal LBH Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.
    atribut:
    • Model : LBH
  15. TRUSCO Oil Seal (Sil Oli)
    Mulai

    Rp27.900

    TRUSCO Oil Seal (Sil Oli)
    Deskripsi:
    -Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
  16. NOK Seal Dual Packing Dust USI Type
    Mulai

    Rp23.900

    NOK Seal Dual Packing Dust USI Type
    Deskripsi:
    NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil. With a small cross-section design, it can be installed in the integrated groove. Measures are taken to prevent damage due to back pressure.
    atribut:
    • Model : USI
  17. NOK Oil Seal MG Type (Sil Oli)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp41.900

  18. NOK Oil Seal SB2 Type (Sil Oli)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp29.900

  19. Ebara Pump Submersible DF Series (Pompa Celup)
    Mulai

    Rp31.999.900

    Ebara Pump Submersible DF Series (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Frequency (Hz): 50
    • Type: 4 Pole, air-Filled water light
    • Type of Liquid Handle: Sewage
    • Synchronous Speed (rpm): 1500
  20. Shimizu Jet Pump for Deep Well PC Series (Pompa Jet)
    Mulai

    Rp2.199.900

    Shimizu Jet Pump for Deep Well PC Series (Pompa Jet)
    Deskripsi:
    Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
Daftar Harga Gland Seal Pump Terbaru April 2026
MATEX PTFE+Graphite Gland PackingRp3.499.900
monotaro Gland PackingRp299.900
TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel)Rp5.499.900
MATEX Aramid+Inorganic Gland PackingRp1.299.900
Legrand Plastic Cable Gland IP68Rp27.900
MATEX Carbon Fiber Gland PackingRp2.099.900
Shimizu Pompa Semi JetRp1.099.900
Grundfos Pompa Air Semi JetRp11.999.900
Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Rp2.499.900
Kennedy Hand Drum PumpRp1.299.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)