Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf 6745Ng

Sebelum PPN:
Rp14.999.900 - Rp109.999.900
Spesifikasi
CompositionCarbon-Graphite
Pressure (bar)0 to 300
Temperature (°C)450 to 600
Speed (m/s)< 25
Ph0-14
ApprovalsAECL
Type of IndustriesAll industries using fluids chemical, petrochemical and power stations
FluidsSlurry Fluids

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYgraf 6745 NG
THE NEW GENERATION OF CARBON BRAID PACKINGS WITH REDUCED FRICTION FOR PUMPS AND VALVES.

Packing made from continuous carbon yarns and impregnated yarn-to-yarn with PTFE using our patented filcoat process. It is then re-impregnated during braiding with a graphite-and-PTFE-based mix to ensure optimum performance of pumps and valves. LATTYgraf 6745 NG contains an inhibitor developed from an exclusive process to provide unlimited protection against corrosion of the stem, stuffing box housing and stuffing box over time. Limitation: precautions in oxydising environment . Available in preformed packing rings, on request. Low-friction carbon braid packing for fittings, pumps and valves, high pressures, high temperatures

Ulasan Produk

Tidak ada ulasan