Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf TSP

Sebelum PPN:
Rp23.999.900 - Rp62.999.900
Spesifikasi
CompositionCarbon-Graphite
Pressure (bar)0 to 300
Temperature (°C)-200 to 550
Speed (m/s)< 35
Ph0-14
MaterialHigh-Speed Pumps
Type of IndustriesAll industries using fluids, power stations, etc. Limitation: precautions in oxidising environment.
FluidsSlurry Fluids

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYgraf TSP
CARBON PACKINGS WITH HIGH ELASTICITY AND LOW FRICTION FOR DYNAMIC SEALING SOLUTIONS

carbon packing made of continuous yarns, impregnated with a graphite mix. Very low friction coefficient, outstanding elastic recovery. Limitation: precautions in oxydising environment Carbon packing dedicated to rotary machine applications, high speeds and high temperatures for clean fluids.

Ulasan Produk

Tidak ada ulasan