Latty Gland Packing PTFE (Mechanical seal) Flon 4308

Sebelum PPN:
Rp12.999.900 - Rp83.999.900
Spesifikasi
CompositionPTFE
Pressure (bar)0 to 100
Temperature (°C)-200 to 300
Speed (m/s)< 26
Ph0-14
MaterialRotary Machines
Type of IndustriesAll industries
FluidsSlurry Fluids

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYflon 4308
GRAPHITED PTFE PACKING, DEDICATED TO APPLICATIONS ON ROTARY PUMPS WITH CHEMICALLY AGGRESSIVE FLUIDS

Packing made of 100% PTFE silk yarns, pre-treated with continuous graphite impregnation then re-impregnated with a silicon lubricant. Available in preformed packing rings, on request. Graphited PTFE packing, dedicated to applications on rotary pumps with chemically aggressive fluids

Ulasan Produk

Tidak ada ulasan

Halaman Terkait