Latty Gland Packing Aramid (Mechanical seal) Flon 4788

Sebelum PPN:
Rp10.999.900 - Rp78.999.900
Spesifikasi
Pressure (bar)0 to 200
Temperature (°C)-220 to 300
Speed (m/s)< 25
Ph2-13
FluidsSlurry fluids
ApprovalsPMCU 17-044

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYflon 4788
100% ARAMID PACKING FIBRES, VERY HIGH MECHANICAL PERFORMANCE. USE FOR PUMP PACKING.

Packing made of continuous 100% aramid fibres. Each single yarn is impregnated with PTFE using our exclusive "Filcoat"-process, then re-impregnated with a mix of PTFE and inert food-quality lubricant during braiding operation. Available in preformed packing rings, on request. 100% aramid packing fibres, very high mechanical performance. Use for pump packing.

Ulasan Produk

Tidak ada ulasan