Latty Gland Packing Aramid (Mechanical seal) Flon 4757

Sebelum PPN:
Rp18.999.900 - Rp119.999.900
Spesifikasi
Pressure (bar)0 to 18000
Temperature (°C)-220 to 300
Speed (m/s)< 22
Ph2-14
FluidsSlurry fluids

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYflon 4757
PACKINGS FOR RECIPROCATING, ROTARY AND STATIC APPLICATIONS

Multi-yarn packing: the corners of the packing are made of 100% aramid yarns impregnated with PTFE using our exclusive "Filcoat"-process, while the friction faces are made of 100% graphited PTFE and lubricated. The packing is then re-impregnated with a mix of PTFE and inert lubricant during braiding operation. Available in preformed packing rings, on request. Packing combining the advantages of braided graphite-PTFE and aramid, high mechanical resistance, compression packing, specific applications for reciprocating and rotary pumps.

Ulasan Produk

Tidak ada ulasan