Beli Gate Valve Non Rising di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASAHI Gate ValvesDeskripsi:Offering straight through flow with minimal pressure drop, these durable valves have a unique sliding cylindrical plug design that provides a larger seating area than conventional gate valves. They’re rated for full vacuum service.atribut:
- UNSPSC: 40141613
- Bonnet Style: Bolted
- Connection Type: Flange
- Handle Material: Polypropylene
- Handle Type: Hand Wheel
- Seal Material: EPDM
- Standards: NSF-61
- Stem Material: PVC
- Valve Stem Type: Non-Rising
- Wedge Material: Polypropylene
- NIBCO Gate ValvesDeskripsi:Acting as a positive shutoff, these full port valves can be used fully open or fully closed in steam, water, and compressed air applications.atribut:
- UNSPSC: 40141613
- MILWAUKEE VALVE Gate ValvesDeskripsi:Certified for use in potable water applications, these full port shutoff valves can be used fully open or fully closed in water and compressed air applications.atribut:
- UNSPSC: 40141613
- Handle Type: Hand Wheel
- MOON AMERICAN Hydrant and Hose Rack Gate ValvesDeskripsi:These gate valves are designed to protect hydrants from damage caused by throttling. Use in lawn care, municipal, and in-plant maintenance applications.atribut:
- UNSPSC: 40141726
- Body Material: Brass
- Handle Material: Aluminium
- Maximum Temperature (°F): 70
- Stem Material: Brass
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- SPEARS Gate ValvesDeskripsi:Certified for use in potable water applications, these reliable valves offer positive shutoff in commercial, irrigation, and cold water applications.atribut:
- UNSPSC: 40141613
- Body Material - Valves: PVC
- Bonnet Style: Screwed
- Handle Material: Polypropylene
- Handle Type: Hand Wheel
- Max. Water Pressure - CWP: 200
- Maximum Valve Fluid Temperature (°F): 140
- Stem Material: PVC
- Valve Stem Type: Non-Rising
- Wedge Material: Polypropylene
- Tozen Gate Valve Cast Iron Body JIS 10K Non Rising Steam FCHI Flangeatribut:
- Working Pressure (MPa): 0.98-1.37
- Testing Pressure (MPa): Shell: 2.06, Seat: 1.51
- Working Temperature (°C): -10 to 120
- USA SEALING Gate Valvesatribut:
- UNSPSC: 40141613
- Body Material - Valves: 304 Stainless Steel
- Bonnet Style: Threaded
- Connection Type: FNPTxFNPT
- Handle Material: Cast Iron
- Handle Type: Wheel
- Inlet to Outlet Length (inch): 2-7/32
- Max. Water Pressure - CWP: 200
- Max. Working Steam Pressure - WSP: 200
- Maximum Valve Fluid Temperature (°F): 356
- Pipe Size - Valves (inch): 1/2
- Seal Material: PTFE
- Stem Material: 304 Stainless Steel
- Top of Handle to Inlet Center (inch): 3-13/16
- Valve Class: Class 200
- Valve Stem Type: Non-Rising
- Wedge Material: 316 Stainless Steel
- Onda Gate Valve (Stop Kran)atribut:
- Material: Brass
- Non Brand Globe ValveDeskripsi:Forged carbon steel is tough and resistant to corrosion, fire, heat, and aggressive chemicals. It is ideal for most industrial fluid sealing applications. Valves are designed with bolted bonnets for easy maintenance. FNPT thread connection.
- MILWAUKEE VALVE Globe Valve (Katup Globe)Deskripsi:A strong, corrosion-resistant alloy, bronze resists fresh water, salt water, alkalies, salts, organic chemicals, and most acids. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off internal flow. FNPT thread connection.atribut:
- UNSPSC: 40141611
- Item - Globe Valves: Globe Valve
- Maximum Air Pressure: Not Rated
- Seal Material: Bronze
- Valve Handle Design: Hand Wheel
- Valve Stem Design: Rising
- Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)Deskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- Flowcon Gate Valve Cast Ironatribut:
- Body Material: Cast Iron
- Connection: Flange End, JIS10K
- Wedge: Cast Iron
- Non Brand Flange JIS 10KDeskripsi:Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
- No Drop Anti-Leak Coating 20kg (Pelapis Kedap Air)Deskripsi:No Drop adalah cat pelapis anti bocor yang memiliki sifat elastis, kedap air serta sangat tahan cuaca sehingga sangat cocok untuk digunakan pada permukaan tembok, beton, asbes, galvanis/seng dan permukaan terakota.atribut:
- Dilution: Water
- Solid Content (%): 40-65
- Dry Film Thickness (micron): Minimal 250
- Specific Gravity (kg/L): 1.0 to 1.3 (at 30°C, depends on color)
- Theoretical Scattering (m²/kg): ± 2 (depends on surface porosity)
- Thickness (°C): '200 to 300Poise for color, 130 to 140ku for transparent at 30°C
Daftar Harga Gate Valve Non Rising Terbaru November 2026
| ASAHI Gate Valves | Rp27.999.900 |
| Hartec Gate Valve Non Rising | Rp809.900 |
| NIBCO Gate Valves | Rp1.099.900 |
| MILWAUKEE VALVE Gate Valves | Rp899.900 |
| MOON AMERICAN Hydrant and Hose Rack Gate Valves | Rp4.599.900 |
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp9.199.900 |
| SPEARS Gate Valves | Rp2.599.900 |
| Non Brand Gate Valve | Rp189.900 |
| Tozen Gate Valve Cast Iron Body JIS 10K Non Rising Steam FCHI Flange | Rp1.999.900 |
| Tozen Gate Valve Cast Iron Body JIS 10K Non Rising Steam Bronze Trim FCWI | Rp1.099.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)
























































































































































%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)





/P103082534-1.jpg)

/Non%20Brand%20Globe%20Valve/d7P109990475-1.jpg)
/9rP109418351-11.jpg)
/P103081377-1.jpg)



/No%20Drop%20Anti-Leak%20Coating%2020kg%20(Pelapis%20Kedap%20Air)/kmP103203742-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)