SPEARS Gate Valves

Sebelum PPN:
Rp2.599.900 - Rp6.799.900
Spesifikasi
UNSPSC40141613
Body Material - ValvesPVC
Bonnet StyleScrewed
Handle MaterialPolypropylene
Handle TypeHand Wheel
Max. Water Pressure - CWP200
Maximum Valve Fluid Temperature (°F)140
Stem MaterialPVC
Valve Stem TypeNon-Rising
Wedge MaterialPolypropylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Certified for use in potable water applications, these reliable valves offer positive shutoff in commercial, irrigation, and cold water applications.
Feature
Gate Valve Body Material - Valves PVC Connection Type Socket Pipe Size - Valves 3/4 in Max Water Pressure - CWP 200 psi Valve Max Fluid Temp 140 Degrees F Valve Stem Type Non-Rising Top of Handle to Inlet Center 4 1/8 in Inlet to Outlet Length 2 13/16 in Stem Material PVC Bonnet Style Screwed Wedge Material Polypropylene Seal Material Buna-N Handle Material Polypropylene Handle Type Hand Wheel

Ulasan Produk

Tidak ada ulasan