Beli Fitting Coupling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DIXON VALVE COUPLING Zinc/Aluminum Cam & Groove FittingsDeskripsi:Type A zinc/aluminum cam and groove fittings include a male nipple (adapter) x female NPT. Type A camlock fittings are most often used with Type D adapters of the same size, and can also be used with Type B, C, and D adapters, and Type D dust caps. Type A zinc/aluminum camlock couplings are used with fluids in water treatment, hydraulic oil production, and food and beverage processing.atribut:
- UNSPSC: 40141720
- Body Material: Aluminium, Zinc
- Connection Type: NPT
- Coupling Component: Plug
- Coupling Type: Type A
- Fitting Type: FNPT
- Hose Fitting Gender: Female
- Includes Locking Arm: No
- DIXON VALVE COUPLING Coupling Forged Brass Cam & Groove Fittings (Kopler)Deskripsi:Type D cam and groove fittings include a female cam x female NPT connection. Type D camlock fittings are most often used with Type A adapters of the same size, and can also be used with Type E and F adapters, and Type DP dust plugs. Type D forged brass camlock couplings connect hoses to pumps, tanks, and equipment.atribut:
- Body Material: Brass
- Continental Coupling Aluminum Cam & Groove Fittings (Kopler)Deskripsi:Type D aluminum cam and groove fittings include a female cam x female NPT connection. Type D camlock fittings are most often used with Type A adapters of the same size, and can also be used with Type E and F adapters, and Type DP dust plugs. Type D aluminum camlock couplings are used with milling and suction hoses to deliver water, slurry, and petroleum and fuels.atribut:
- UNSPSC: 40141734
- Body Material: Aluminium
- Coupling Component: Socket
- Gasket Material: Nitrile
- Includes Locking Arm: Yes
- Max. Working Pressure @ 70 F: 250
- BANJO Coupling Polypropylene Cam & Groove Fittings (Kopler)Deskripsi:Type D polypropylene cam and groove fittings include a female cam x female NPT connection. Type D camlock fittings are most often used with Type A adapters of the same size, and can also be used with Type E and F adapters, and Type DP dust plugs. Polypropylene (also called PP) is a thermoplastic material that resists UV, weathering, and corrosion. Type D polypropylene camlock couplings are used with food and beverage processing, hydraulic fluids, and waste/vacuum trucks.atribut:
- Body Material: Polypropylene
- Includes Locking Arm: No
- DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok)Deskripsi:Type DD aluminum cam and groove fittings connect two male nipples (adapters). Also known as a cam and groove coupler x coupler, these fittings have a female camlock adapter on both ends. Type DD aluminum camlock fittings are used with hydraulic oil, coolants, and gasoline and petroleum products.
- PISCO Minimal Fitting CouplingDeskripsi:Ultra-compact fitting for general piping. - Ideal for piping of the vacuum apparatus by the combination of the vacuum tube - Best small equipment, the piping space-saving Useable: Connection of the screw and the screw.atribut:
- Shape: Coupling
- Type: Barb type
- Operating Temperature Range: 0 to 50°C (without freezing)
- Maximum Working Pressure: 0.5, when using vacuum tube (UD): 0.4MPa
- Connection Screw Type: M
- Fluid: air
- Packing: Normal packaging
- RoHS Directive: Yes
- Vacuum Pressure: -100kPa
- USA SEALING Groove Fittings & Polypropylene Cam (Fitting Sambungan Cam)Deskripsi:Type E polypropylene cam and groove fittings include a male nipple (adapter) x hose shank (hose barb) connection. Type E camlock fittings are most often used with Type C adapters of the same size, and can also be used with Type B, C, and D adapters, and Type DC dust caps. Polypropylene (also called PP) is a thermoplastic material that resists UV, weathering, and corrosion. Use Type E polypropylene camlock couplings in food, pharmaceutical, and chemical processing.atribut:
- UNSPSC: 40142315
- Body Material: Polypropylene
- Gasket Material: Buna-N
- Max. Working Pressure @ 70 F: 250
- Standards: A-A-59326
- DIXON VALVE COUPLING Coupling Stainless Steel Cam & Groove Fittings (Kopler)Deskripsi:Type AA stainless steel camlock spool adapters connect two female couplers. Also known as cam and groove spool adapters, these one-piece adapters have two male ends. Type AA stainless steel cam and groove fittings are used in water treatment, chemical storage, and petroleum applications.atribut:
- UNSPSC: 31160000
- Parker Hydraulic Quick Coupling with Valve (Kopler)Deskripsi:Coupling 1/4 Male BSPP NBR Pom dengan spesifikasi ukuran 1/4 Inchi adalah kopling dari brand Parker untuk kebutuhan industri dan bisnis anda.atribut:
- Connection Thread Size (inch): 1/4
- Connection Type: Male Thread - parallel
- Diameter: 7 nom
- Hex Size (mm): 21
- Length (mm): 70.5
- Color: Standard
- Flow Rate (L/minute): 760
- Material: POM
- Maximum Operating Pressure (bar): 10
- Maximum Operating Temperature (°C): 80
- Minimum Operating Temperature (°C): -20
- Outside Diameter (mm): 26
- Seal Material: NBR
- Type: Coupling
- Valve Included: Yes
- Version: Double Shut-Off
- FESTO Fitting Pneumatic Quick Coupling Socket KD Series (Sambungan Pneumatik)atribut:
- Operating Pressure for Entire Temperature Range (bar): -0.95 - 12
- Information on Operating and Pilot Media: Operation with oil lubrication possible
- Corrosion Resistance Class (CRC): 1 - Low corrosion stress
- Operating Medium : Compressed air as per ISO 8573-1:2010 [7:-:-]
- ORION Polypropylene Fusion Pipe FittingsDeskripsi:Electrofusion pipe fittings use a no-hub coupling design that increases joint strength. Wire coils are molded into fittings and fuse with pipe during installation for multiple joint capabilities.atribut:
- Application: Non-Potable Water
- Displayed Brand: ORION
- Includes Plug: No
- Pipe Fitting Material: Polypropylene
- Schedule: Schedule 80
- Standards: ASTM D2657
- VIEGA MEGAPRESS Steel Press Tube FittingsDeskripsi:Steel press tube fittings are suitable for compressed gas applications including propane and natural gas, fuel, oils, and lubricants.atribut:
- Displayed Brand: VIEGA MEGAPRESS
- Finish/Coating: Zinc Nickel-Plated
- Fitting Material: Carbon Steel
- KC Pipe FittingDeskripsi:-Can confirm the presence and absence of insertion shiloh, adhesion and reliable construction management is possible.-Coupling for water supply pipe in housing complex, detached houses, stores and facilities.atribut:
- PVC Pipe Nominal Diameter: 25x13
- Dimension L: 86mm
- z: 20
- ANVIL Grooved Ductile Iron Pipe Fittings & FlangesDeskripsi:Grooved pipe fittings combine roll-grooving and two-bolt coupling designs for a reliable joint that resists external forces without special supports or expansion joints. Grooved ends help maintain secure seals under both positive pressure and vacuum conditions.atribut:
- UNSPSC: 40142315
- Application: Air; Natural Gas; Non-Potable Water; Oil; Steam
- Basic Fitting Shape: Coupling
- Class: Class 150
- Color: Orange
- Finish/Coating: Painted
- Fitting Side A Type: Grooved
- Fitting Side B Type: Grooved
- For Pipe Schedule: 40
- Includes Pre-Applied Thread Sealant: No
- Includes Seal: Yes
- Maximum Operating Pressure (psi): 300 @150° F
- Pipe Fitting Material: Ductile Iron
- Seal Material: EPDM
- Specific Fitting Shape: Roughneck Coupling
- Standards: ANSI B1.20.1; ASME B16.11; ASTM A105; ASTM A182; ASTM A350
- Sub Brand: Roughneck/Roustabout
- GRUVLOK Grooved Ductile Iron Pipe Fittings & Flanges (Kopling Pipa)Deskripsi:Grooved pipe fittings combine roll-grooving and two-bolt coupling designs for a reliable joint that resists external forces without special supports or expansion joints. Grooved ends help maintain secure seals under both positive pressure and vacuum conditions.atribut:
- UNSPSC: 31160000
- STREAMLINE Sweat & Solder Tube FittingsDeskripsi:Standard copper soldered tube fittings connect to copper tubing or other fittings by heating or soldering for a permanent, leaktight connection. These fittings are suitable for plumbing applications with potable water.
- TRUSCO Hose With Alpha Urethane Blade Coupling (Selang Kompresor / Selang Angin)atribut:
- Weight (kg): 0.3
- Inner Diameter (phi mm): 7
- Overall Length (m): 5
- Thickness (mm): 1.5
- Outer Diameter d (mm): 10
Daftar Harga Fitting Coupling Terbaru November 2026
| DIXON VALVE COUPLING Zinc/Aluminum Cam & Groove Fittings | Rp6.899.900 |
| DIXON VALVE COUPLING Coupling Forged Brass Cam & Groove Fittings (Kopler) | Rp439.900 |
| Continental Coupling Aluminum Cam & Groove Fittings (Kopler) | Rp1.199.900 |
| BANJO Coupling Polypropylene Cam & Groove Fittings (Kopler) | Rp429.900 |
| DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok) | Rp199.900 |
| PISCO Minimal Fitting Coupling | Rp10.900 |
| USA SEALING Groove Fittings & Polypropylene Cam (Fitting Sambungan Cam) | Rp509.900 |
| DIXON VALVE COUPLING Coupling Stainless Steel Cam & Groove Fittings (Kopler) | Rp239.900 |
| Parker Hydraulic Quick Coupling with Valve (Kopler) | Rp319.900 |
| FESTO Fitting Pneumatic Quick Coupling Socket KD Series (Sambungan Pneumatik) | Rp239.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/ezP109416539-1.jpg)
/8pP109397313-1.jpg)
/l3P109432759-1.jpg)
/97P109397331-1.jpg)
%20Lurus/PISCO%20Minimal%20Fitting%20Coupling/P102532236-1.jpg)
%20Lurus/USA%20SEALING%20Groove%20Fittings%20%26%20Polypropylene%20Cam%20(Fitting%20Sambungan%20Cam)/llP109432777-1.jpg)
/mqP109441818-1.jpg)
/p5P105048905-6.jpg)
/96P104942330-11.jpg)

%20Lurus/VIEGA%20MEGAPRESS%20Steel%20Press%20Tube%20Fittings/mpP109442817-1.jpg)



/qhP109418953-1.jpg)
%20Lurus/STREAMLINE%20Sweat%20%26%20Solder%20Tube%20Fittings/isP109443676-1.jpg)
/P102184189-1.jpg)
%20SGP/ixP109065681-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)