TRUSCO Hose With Alpha Urethane Blade Coupling (Selang Kompresor / Selang Angin)

Kondisi Barang:
Sebelum PPN:
Rp459.900
Spesifikasi
Weight (kg)0.3
Inner Diameter (phi mm)7
Overall Length (m)5
Thickness (mm)1.5
Outer Diameter d (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Do not use it in places where connection fittings are subjected to shocks or are caught on something (such as steps on the floor or seams of striped steel plates). It may cause unexpected accidents such as Connection fittings can jump out. Please separate the connecting bracket with the metal fitting held by hand. After connecting, pull gently from both sides and check that the metal fittings can not come off. *Please use couplings dedicated to blade hoses. Using other couplings may damage the hose.

Ulasan Produk

Tidak ada ulasan