Continental Coupling Aluminum Cam & Groove Fittings (Kopler)

Sebelum PPN:
Rp1.199.900 - Rp3.399.900
Spesifikasi
UNSPSC40141734
Body MaterialAluminium
Coupling ComponentSocket
Gasket MaterialNitrile
Includes Locking ArmYes
Max. Working Pressure @ 70 F250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type D aluminum cam and groove fittings include a female cam x female NPT connection. Type D camlock fittings are most often used with Type A adapters of the same size, and can also be used with Type E and F adapters, and Type DP dust plugs. Type D aluminum camlock couplings are used with milling and suction hoses to deliver water, slurry, and petroleum and fuels.
Feature
Cam and Groove Coupling Socket Body Material Aluminum Type D Coupling Size 3 in Female Connection Type NPT Hose Fitting Size 3 in FNPT Max Working Pressure @ 70 F 250 psi Plug Outside Dia 5 11/16 in Socket Inside Diameter 3 5/8 in Gasket Material Nitrile Overall Length 4 1/4 in Includes Locking Arm Yes Thread Size 3 in -8 Plug Length 3 23/32 in

Ulasan Produk

Tidak ada ulasan