Beli Dosimeter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKC Instrument Personal Dosimeter + Calibratoratribut:
- Measuring Range (dB): 80 to 140 and Peak level up to 143
- Weighting: A, C, and Z; Peak C or Z weighted
- Exchange Rate: Selectable from 3, 4, or 5 dB
- Connectivity: Bluetooth low-energy
- Dimensions (inch): 3.9x1.9x2
- Runtime (hour): 40+
- JAPAN PRECISION INSTRUMENTS Space Dosimeteratribut:
- Detection Method: CSI (TI) scintillator + photo diode type
- Integral Time (hour): 0.00 - 999
- Integrating Dose: 0.00 - 999μSV, 1.00 - 999mSV (switch from 1000μSV to mSV display)
- Measurement range (?Sv/hour): 0.01 - 19.9
- Measurement Target: Gamma ray
- Accessories: Pouch with strap
- Accuracy: ± 20%
- Measurement Time (s): 30 (real-time measurement every 1 second from then on)
- Package Size (mm): 195x155x50
- Power Supply: AAA dry cellx2 (included for test)
- Size (mm): 60x85x22
- Draeger Dosimeter Tube Nitrogen DioxideDeskripsi:These gas detection tubes work with Draeger Accuro pumps.atribut:
- Gas Detected: Nitrogen Dioxide
- Tube Material: Glass
- Minimum Operating Temperature (°F): 32
- Maximum Operating Temperature (°F): 104
- Color Change: White to Yellow Orange
- Operating Pressure (hPa): 1013
- Application: Civil Defense; Fire Brigades; Industrial Applications; Military
- Break-Off Tip: Yes
- CAS number: 10102-44-0
- Calibrated: Yes
- Country of Origin: Germany (subject to change)
- Includes: Instructions
- Item: 3YEP5
- Measurement Range (ppm): 1.3-25/10-200/2.5-50/5-100
- Sampling Time (hour): 1-8(1.3-25ppm); 1-8(10-200ppm); 1-8(2.5-50ppm)
- Shelf Life (year): 2
- UNSPSC: 41113116
- Draeger Dosimeter Tube Carbon DioxideDeskripsi:These gas detection tubes work with Draeger Accuro pumps.atribut:
- Gas Detected: Carbon Dioxide
- Tube Material: Glass
- Minimum Operating Temperature (°F): 50
- Maximum Operating Temperature (°F): 86
- Color Change: Blue to White
- Operating Pressure (hPa): 1013
- Application: Civil Defense; Fire Brigades; Industrial Applications; Military
- Break-Off Tip: Yes
- CAS number: 124-38-9
- Calibrated: Yes
- Country of Origin: Germany (subject to change)
- Includes: Instructions
- Item: 3YER5
- Measurement Range (vol): 0.13-4%/0.2-6%/0.3-10%/1-30%
- Shelf Life (year): 2
- UNSPSC: 41113116
- Extech Sound Level MeterDeskripsi:Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an anatribut:
- Brand: EXTECH
- Resolution (dB): 0.1
- Benetech Electromagnetic Radiation TesterDeskripsi:Radiation survey meter can test electric field radiation and magnetic field emission to reach the optimal test result. It is used to test and learn electromagnetic radiation situation indoor and outdoor. It is equipped with a built-in electromagnetic radiation sensor, which can display the radiation value on LCD digital display after processing by the control micro-chip. You can make reasonable processing or taking effective prevention measures toward the electromagnetic radiation according to the test result.atribut:
- Dimensions (mm): 63.6x31x125.8
- Reading Display: 3-1/2-digit LCD
- Sampling Time: About 0.4 seconds
- Over Range Indication: LCD display the maximum measure range
- Operating Temperature (°C): 0 to 50
- REED INSTRUMENTS Radiation Detectoratribut:
- UNSPSC: 41111929
- Accuracy: Less Than 10%
- Alpha Energy Sensitivity (MeV): From 2.0
- Beta Energy Sensitivity (MeV): From 0.2
- Brand: REED INSTRUMENTS
- Display: LCD
- Gamma Radiation Range (uSv/hour): 0.0001 to 1000
- Gamma and X-ray Energy Sensitivity: From 0.02 MeV (Y-Ray)From 0.2 MeV (X-Ray)
- Powered by: (4) 1.5V Batteries
- Bosean Nuclear Radiation DetectorDeskripsi:This Nuclear Radiation Detector uses a 32-bit ultra-low power microprocessor, with a 2.4-inch TFT LCD screen, which is simple to operate and has a strong anti-interference ability. The equipment provides audible, light and vibration alarm, and the alarm threshold is adjustable.Compared withsimilar instruments, it has the advantages of small volume, low power consumption and rich functions. FS-5000 nuclear radiation detector can be widely used in home decoration detection,irradiation processing enterprises, health and epidemic prevention, radioactive treatment, nuclear laboratory, nuclear power plant, import and export commodity inspection, food, building materials, petrochemical industry, geological survey, scrap steel, industria nondestructive testing of ionizing radiation environment, individual accept radiation dose regulation and protective occasions. 1. Real-time dose rate, mean dose rate and count rate, and record the cumulative dose simultaneously2. The dose rate alarm threshold and dose alarm threshold can be adjusted3. With the function of timing dose, the timing time is arbitrarily set between 0-999 hours4. Can view the start date of the current cumulative dose5. With the dual alarm function of dose rate and dose6. Choose three alarm methods: sound, flashing light and vibration;7. When the radiation dose rate exceeds measuring range, it has the blocking warning function (display 999 MAX);8. Built-in memory,the cumulative dose value,dose rate curve,dose curve data, alarm record, dose rate alarm threshold and dosealarm threshold data of power after power loss are not lost9. Function of calendar clock, which can also ensure the normal operation of the clock after shutdown10. Battery power monitor11. Free switching of menus in mutiple languages;12. The main interface is simple and compact display style free switch;13. Normal mode and long battery life mode14. The screen backlight time and brightness can be adjusted15. Particle acoustic switch function;16. External Type-C interface can be used for power supply or connected to the PC for data download, analysis and management.atribut:
- Alarm Threshold: 0.5 (Adjustable)
- Color: Yellow
- Detectable Species: Beta, Gamma, X-ray
- Energy Range (eV): 48k-1.5m less than 30%
- Item Size (mm): 127x65x27
- Material: ABS
- Measuring Range (Sv/hour): 0.1μ to 50m
- Ambient Temperature Usage (°C): -10 to +45
- Package Size (mm): 160x60x25
- Package Weight (g): 160
- Power Supply (V): 3.7 1800mAh battery
- Relative Humidity: less than 95%
- Relative Intrinsic Error: Less than plus or minus 10%
- Sensitivity: 80cpm / μSV / Co-60
- Sensor Type: G-M tube
- The Maximum Dose Equivalent Rate (mSv/hour): 10
- Voice Source: Real Particle Sound / Alarm Sound /mute
- Mitech Personal Radiation Surveyatribut:
- Detector: Energy compensated GM counter tube
- Energy Response (keV-MeV): 48-3.0
- Power: 2 AAA batteries
- Humidity (RH): 0-95%
- Measurement Range: The dose rate: 0.01μSv/h-1mSv/h; The cumulative dose: 0.00μSv-999.9Sv
- Dimensions (mm): 70x40x95
- Accuracy (CPS/?Sv/hour): >1.5 (Relative to 137Cs)
- Operating Temperature (°C): -10 to 50
- Smart Sensor Electromagnetic Radiation MeterDeskripsi:SMART SENSOR AR1392 Adalah alat yang di dirancang untuk memberikan pengguna cara yang cepat, andal, dan mudah untuk mengukur tingkat radiasi medan elektromagnetik di sekitar saluran listrik, peralatan rumah tangga, dan perangkat industri. AR1392 meter radiasi elektromagnetik, ini adalah penguji profesional dan multi-fungsi. Terlebih lagi, mudah dioperasikan. Item baru, tidak terpakai, belum dibuka £ tidak rusak dalam kemasan aslinya. Produk kami telah diekspor ke lebih dari 40 negara di dunia. Kami percaya bahwa selama hari-hari globalisasi ekonomi dan budaya, poin kunci untuk menjalankan bisnis dengan sukses baik di dalam maupun di luar negeri adalah menjadi kreatif, perhatian, bersemangat, berkomitmen, dan rajin.atribut:
- Accuracy: 5%uT (50uT-200uT)
- Sampling Time: 0.5s
- Power Supply: DC 4.5V (3 * AAA batteries) (NOT included)
- Detection Frequency (Hz): 30-300
- Horiba Radiation meteratribut:
- Detection Method: CsI (Tl) scintillation method
- Measurement range (?Sv/hour): 0.001 to 19.99
- Sampling Time: 60 seconds
- Power Supply: AA batteriesx2 (included)
- Dimensions (mm): 68x28x121
- Tenmars Radiation MeterDeskripsi:- Radiation dose rate measurement.- CPS/CPM: Geiger Counter count per second (CPS) count per minute(CPM).- RF strength measurementatribut:
- Sensor: Radiation Dose Rate and Dose : Radiation sensor geiger-mueller tube; RF Strength : RF sensor Single axis sensor
- Measurement Range: Radiation Dose Rate and Dose : 0.05µSv/h~1400µSv/h 5.00µRem/h~140mµRem; RF Strength : 0.1 ~ 14.0 V/m
- Accuracy: Radiation Dose Rate and Dose : ±15% Cesium-137; RF Strength : ±2dB at 2.45GHz
- Dimension (LxWxH) (mm): 115x60x31
- Sample Rate: Radiation Dose Rate and Dose : 1 time/10 sec or 1 time/40 sec; RF Strength : 1 times/10 sec
- Resolution: Radiation Dose Rate and Dose : 0.01µSv/h 0.01µRem/h; RF Strength : 0.01µW/m²,0.01µW/cm², 0.2mV/m,0.02mA/m, 2dB
- Dose Logger Interval: 1~999 days
- Frequency Range: 50MHz to 3.5GHz
- Range: Radiation Dose Rate and Dose : Gamma energy 10KeV~1.25 MeV, X-rays energy 3KeV~3.0 MeV, β-beta energy 25KeV~3.5 MeV; RF Strength : (0.02uW/m² to 484.6uW/m²) (0.01uW/cm² to 45.3uW/cm²) (36.1mV/m to13.90V/m) (0.01mA/m to 30.01mA/m) (-46dBm to 16dBm)
- Tenmars Radiation MonitorDeskripsi:The Tenmars TM-91 is a Tenmars electromagnetic radiation meter , magnetic field or radiometer . Is a device specialized in measuring radiation, electromagnetic radiation, electromagnetic, magnetic field. TM-91 is compact design, good dowsing, easy to use. Tenmars TM91 measures beta-ray, Gamma-ray, and X-ray radiation. Electromagnetic radiation meters are often used to minimize radiation contamination, affecting health.atribut:
- Display: LCD 3 1/2 with the maximum reading to 1999
- Measurement Range: 0.50μsv/h ~ 1400ľsv/h, 50μRem/h ~ 140.0mRem/hour, 0.01 uSv/h, 1uRem/h; Beta (B) and Gamma (y) rays
- Alarm Tone: Default value: 0.50μSv/h, Range setting: 0 ~ 19.99μSv/h
- Auto Off: Default value: 30 minutes; Setting range: 0 ~ 60 minutes (0: auto power off)
- Operating Temperature (°C): 0 ~ 50
- Operating Humidity: Less than 80 RH
- Battery Life (hour): 50
- Battery Type: 006P 9V
- Dimension (LxWxH) (mm): 143x74x34
- Storage Humidity (%): Less than 75 RH
- Storage Temperature (°C): -20 ~ 60
- Mitech Digital Radiationatribut:
- Detector (mm): Ø 30x25, NaI scintillating crystal
- Energy Response (keV-MeV): 48-3
- Power: two standard No.1 battery
- Measurement Range: Dose rate : 0.01-200.00Sv/h, Dose : 0-10Sv
- Dimensions (mm): 420x180x88
- Accuracy (CPS/?Sv/hour): ≥350
- SCARLET TECH Class 1 Sound Level Meteratribut:
- Fulfils Standard: IEC 61672:2013 Class 1
- Dimensions (mm): 310×72×32
- Normal Frequency (kHz): 10 Hz~20
- Measurement Range (dB): 27 ~140
- Display: 128×64 OLED
- HAZELIN INSTRUMENTS Portable Pump 6 in 1 Gas Detectoratribut:
- Material: Shell : ABS, Face-plate : Transparan PC
- Dimensions (LxWxH) (mm): 98x71x226
- Set Content: Spesification, user guide, certification of quality, charger (include charging line), sling, waterproof and bhreatable membrane), high grade instruments case
- Unit Measurement: mm
- Environmentally Friendly Product Label: Environmentally Friendly Product
- Country of Origin: USA
- Function of Temperature: Ambient temperature measurement, felt, minimum, average and maximum
Daftar Harga Dosimeter Terbaru October 2026
| SKC Instrument Personal Dosimeter + Calibrator | Rp339.999.900 |
| JAPAN PRECISION INSTRUMENTS Space Dosimeter | Rp15.999.900 |
| Draeger Dosimeter Tube Butadiene | Rp3.399.900 |
| Draeger Dosimeter Tube Nitrogen Dioxide | Rp14.999.900 |
| Draeger Dosimeter Tube Carbon Dioxide | Rp11.999.900 |
| RADIATION ALERT Radiation Detector | Rp6.899.900 |
| Extech Sound Level Meter | Rp5.699.900 |
| Benetech Electromagnetic Radiation Tester | Rp759.900 |
| REED INSTRUMENTS Radiation Detector | Rp21.999.900 |
| Bosean Nuclear Radiation Detector | Rp3.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





































































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/HAZELIN%20INSTRUMENTS%20Portable%20Pump%206%20in%201%20Gas%20Detector/joP110038708-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)