Tenmars Radiation Monitor

Sebelum PPN:
Rp22.999.900
Spesifikasi
DisplayLCD 3 1/2 with the maximum reading to 1999
Measurement Range0.50μsv/h ~ 1400ľsv/h, 50μRem/h ~ 140.0mRem/hour, 0.01 uSv/h, 1uRem/h; Beta (B) and Gamma (y) rays
Alarm ToneDefault value: 0.50μSv/h, Range setting: 0 ~ 19.99μSv/h
Auto OffDefault value: 30 minutes; Setting range: 0 ~ 60 minutes (0: auto power off)
Operating Temperature (°C)0 ~ 50
Operating HumidityLess than 80 RH
Battery Life (hour)50
Battery Type006P 9V
Dimension (LxWxH) (mm)143x74x34
Storage Humidity (%)Less than 75 RH
Storage Temperature (°C)-20 ~ 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Tenmars TM-91 is a Tenmars electromagnetic radiation meter , magnetic field or radiometer . Is a device specialized in measuring radiation, electromagnetic radiation, electromagnetic, magnetic field. TM-91 is compact design, good dowsing, easy to use. Tenmars TM91 measures beta-ray, Gamma-ray, and X-ray radiation. Electromagnetic radiation meters are often used to minimize radiation contamination, affecting health.
Feature
- Display: LCD
- Unit: µSv/h or µRem/h
- Test Beta(B) and Gamma(y) and X-rays
- Sampling time: 20s/1 time
- Dependent energy: 0.1~1.25Mev
- Set alarm value: 0~19.99µSv/h
- APS: 30 min, setting (0~60 min).
Use
Tenmars TM-91 is a radiation measuring instrument, radioactive beta, gamma and X-rays. It is useful in monitoring the environmental, safe house, nuclear, medical, mining and metals.

Ulasan Produk

Tidak ada ulasan