Beli Disintegration Tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Teledyne Hanson Dissolution Tester Vision G2 Elite 8 (Tablet dissolution tester)Deskripsi:Hanson Vision "G2" (second generation) dissolution apparatus represents a significant innovation in the field of dissolution systems. Our new G2 operating platform combines rock-solid mechanics with a full-color touchscreen, intuitive instrument programming, up to 100 operating protocols, 21CFR11-compliant security, a convenient flash drive for instrument uploads and downloads, and 32-bit digital technology & includes a brand new robust autosampling platform. Vision G2 dissolution testers meet and exceed worldwide standards including compliance with USP, US FDA, ASTM, EP, JP, CE, CSA, RoHS, and 21 CFR Part 11. This package include a Vision heater system, molded waterbath, 8-position Easi-Lock vessel plate and Easi-Lift head with 8 precision drive spindles full-color touchscreen, and ready to use Vessels and apparatus.atribut:
- Paddle Speed (rpm): 25-250
- Temperature Range (°C): 25–55
- PRIO Tablet TesterDeskripsi:Measurable Parameters:1. Hardness2. Dissolution3. Friability/Abration4. Disintegrationatribut:
- Room Temperature Range (°C): 45
- Speed Range (rpm): 20-200
- Dissolutions Stations: 3
- Paddel Radial Run-Out (mm): +/- 0.5
- Basket Radial Run-Out (mm): +/- 1
- Basket Assemblies: 2
- Drum Number (pc): 1
- Drum's Size (mm): 285x39
- Hardness Range (N): 2-200
- Nacelle Back and Forth Frequency (times/minute): 30-32
- Nacelle Back and Forth Range (mm): 55+/-2
- Power (W): 600
- Probe Procession Range (mm): 3-20
- Timing Range (minute): 1-900
- Voltage (V/Hz): 220/50
- Defelsko PosiTector Soluble Salt Tester Probe KitDeskripsi:PosiTector® SSTSoluble Salt Tester for measuring the concentration of soluble salts on metal surfacesThe PosiTector SST Soluble Salt Tester measures the concentration of soluble salts (salt contamination) on metal surfaces in accordance with ISO 8502-6, 8502-9.- Conductivity probe specifically designed for ISO 8502-6, 9—the Bresle Method- Displays test duration, sample temperature, conductivity (µS/cm) and surface density (mg/m2 or µg/cm2)- Easy 1-2-3 gage interface guides users through the Bresle test method- NEW Larger 2.8" impact resistant color touchscreen with redesigned keypad for quick menu navigation- NEW Weatherproof, dustproof, and water-resistant—IP65-rated enclosure- PosiTector interchangeable platform—attach any PosiTector probe to a single gage body- USB, WiFi, and Bluetooth connectivity to PosiSoft PC, Mac, and Smartphone software- Certificate of Calibration showing traceability to NIST included (Long Form)Conforms to ISO 8502-6/8502-9, US Navy PPI 63101-000, U.S. Navy NAVSEA NSI 009-32, AS 3894.6, IMO MSC.215(82), IMO MSC.244(83), SSPC Guide 15, ISO 11127-6, ASTM D4940PosiTector SST Standard/Advanced Body + Probe models come complete with: protective rubber holster, certified conductivity standard, foam swabs (5), Long Form Certificate of Calibration traceable to NIST, belt clip, wrist strap, 3 AAA alkaline batteries, instructions, protective lens shield, USB cable, PosiSoft Software, two (2) year warranty.Inclusions:PosiTector SST Probe onlyLatex Adhesive Patch (25)Syringe and Needle (2)250 ml DI WaterCup (5)atribut:
- Order Code: SSTKITL
- Gage Body: Probe Only
- Range: 0 – 1.500 μS/cm 0 – 6.000 mg/m² 0.0 – 600.0 μg/cm²
- Resolution: 1 μS/cm, 1mg/m², 0.1 μg/cm²
- Accuracy: ± 2 μS/cm (0 – 200 μS/cm) ± 10 μS/cm (>200 – 600 μS/cm) ± 20 μS/cm (>600 – 1500 μS/cm)
- Temperature Range (°C): 0 – 50 (32 – 122°F)
- Normal Temperature (°C): 25 (77°F)
- Size (mm): 127x66x25.4 (5x2.6x1 inch)
- Test Cell Volume (ml): 1
- B-ONE Tablet Tester 4 Parametersatribut:
- Temperature Range (°C): room temp.: 45±0.3
- Speed Range (rpm): 20-200±2
- Dissolution Stations: 3
- Radial Run-Out (mm): Paddle ±0.5, Basket ±1.0
- Basket Assemblies: 2
- Drum Number: 1pc
- Drum Size (DiaxDepth) (mm): Ø285x39
- Hardness Range (N): 2-200
- Measureable Parameters: Hardness; Dissolution; Friability/Abrasion; Disintegration
- Nacelle Back and Forth Frequency (times/minute): 30-32
- Nacelle Back and Forth Range (times/minute): 55±2
- Power (W): 600
- Probe Procession Range (mm): 3-20
- Time Range (minute): 1-900±0.5
- Voltage (V): 220/50
- LABO Manual Dissolution Tester 3 VesselsDeskripsi:It has 3 vessels and 3 poles arranged on one line.The head can be artificially turned over smoothly and flexibly.The basket units and paddle units are made of imported stainless steel (SUS316L).The magnetism-pumped circular water current can heat the system evenly, and the bath liquid can achieve an equal temperature.A MPU is used in dissolution tester to automatically control the temperature, rotational speed and time, and the parameters can be preset at any time.It can be operated conveniently by keystroke. The measurement result is displayed, and the preset and real data can be displayed alternately in time.Automation: auto-test, auto-diagnose, auto-alarm.atribut:
- Preset Timing Nine Points (minute): 5~900
- Speed Accuracy (rpm): ±2
- Speed Range (rpm): 20~200
- Temperature Range (°C): Rt~45.0
- Temperature Stability (°C): ±0.3
- Testing Station: 3
- Time Accuracy (mm): ±0.5
- BioBase Friability Testeratribut:
- Cylinder Radius (mm): 286
- Cylinder Depth (mm): 39
- Tablet Fall Height (mm): 156
- Rotation Speed (rpm): 25
- Range: 0-999 revolutions
- Rotation Speed Accuracy (rpm): ±1
- Power (W): 50
- Rotation Count (r): 100
- Rotation Count Accuracy (r): ±1
- Voltage/Frequency (V/Hz): 220/50 or 110/60
- Maskot Tablet Disintegrator Testeratribut:
- Basket Lifting Distance (mm): ±1
- Basket Lifting Frequency (minute): 30~32
- Power (W): 600
- Temperature Control Accuracy (°C): ± 0.5
- Time Range (minute): 1~900
- Voltage (V/Hz): 220/50
- Maskot Tablet Dissolution Testeratribut:
- Basket Radial Run-Out (mm): ± 1.0
- Centering (mm): ± 2.0
- Paddle Radial Run-Out (mm): ± 0.5
- Speed Accuracy (rpm): ± 2
- Speed Range (rpm): 20~200
- Temperature Range (°C): 20 +45
- Voltage (V/Hz): 220/50
- B-ONE Tablet Disintegrator Testeratribut:
- Basket Lifting Distance (mm): ± 1
- Temperature Range (°C): Room Temperature to 45
- Temperature Control Accuracy (°C): ± 0.5
- Basket Lifting Frequency (minute): 30-32
- Power (W): 600
- Time Range (minute): 1-900
- Voltage (V/Hz): 220/50
- ACCUTEST Drug and Alcohol Test Kitatribut:
- UNSPSC: 85121810
- Number of tests: 25
- Product Type: Urine Drug Test Kit
- Provides: Rapid Drug Test Results in 5 min or Less
- Standards: CLA Waived; FDA Cleared
- Storage: Room Temperature Storage
- ABL Laminar Air FlowDeskripsi:Laminar Air Flowatribut:
- Material: Hardened Timber
- Product Detail: Horizontal/Vertical
- Blower (V/A): 220/0.3
- Color: White
- Front Control Panel: Switch on/off Blower, LED Light, UV Light
- Front Opening: Tempered Glass , Acrylic Panel
- HEPA Filter: Efficiency of 99.99% @0, 3um pressure Drop @0, 45m/s, ≤105Pa Diagonal Dimension (± 1.0mm)
- Lighting: 800Lumens, Temperature Coll Day light, Corner 270°
- Pre Filter: 0-0, 80m/s (Dimension: 340x320mm)
- Sound Pressure Level (dB): Low Noise ≤ 80
- Ultra Violet Light Lifetime (hour): 8000
- Work Bench: Stainless Steek SUS 316
- UGREEN Adapter 10 in 1 Hub USB Type C AdapterDeskripsi:10-in-1 USB C Hub ExpansionThis 10-in-1 USB-C Dock features a Gigabit Ethernet, a type C PD charging port, a 4K HDMI port, 3 USB 3.0 Ports, a SD/TF card reader, a 3.5mm Audio jack and a 1080P VGA port. All hub ports can be in use simultaneously, allowing you to connect a keyboard, mouse, USB driver, external Disk to MacBook Pro4K UHD Visual FeastMirror or extend your screen with USB C adapter HDM port and directly stream max 4K UHD 3840×2160 at 30Hz, Full HD 1080P video to external HDTV, monitor or projector for a cinema-like visual feast. When the HDMI and VGA output ports work simultaneously, the display will ONLY duplicate and NOT extend but the maximum resolution of both ports is 1080PReliable Data Transfer3 USB 3. 0 ports supports super faster data transfer up to 5Gbps, which is 10x faster than USB 2. 0 and allows you to transfer HD movies or files in just seconds. SD & TF slots support data transfer speeds up to 480Mbps ( SD & TF cards can be read simultaneously )Fast Power Delivery & RJ45 Ethernet 100W power delivery charging port allows you to charge your computer, MacBook Pro or other Type-C devices while transferring data. USB C to RJ45 1000M Ethernet Port backwards compatible with 100Mbps/10Mbps RJ45 LAN. Gigabit Ethernet port ensures a more stable and faster wired network connectionUniversal Compatibility(Partial List)Compatible Type C PC/TabletApple MacBook Pro (2019/2018/2017/2016), MacBook (2016/2017/2018), iMac 2019/2017, iMac Pro, MacBook Air 2019/2018, Mac Mini, New MacBook with Thunderbolt 3, iPad Pro 2020/2019/2018 with IOS 13.0 and above (Ensure the file format of usb external storage device is EXFAT or FAT32. )Samsung Chromebook Pro, Chromebook Plus, Notebook 9 13", Galaxy Book 12", Galaxy Book 10.6, Galaxy Tab Pro S 12", Samsung Tab S4 / S5e/ S6Google Pixelbook, Chromebook PixelMicrosoft Surface Pro X, Surface Go, Surface Book 2, Surface Pro 7, Surface Laptop 3, Microsoft Lumia 950/950 XLDELL XPS 13, XPS 15, XPS12 9250, Precision 5510, Inspiron 15 7000, Latitude 7285 Lenovo Yoga 920, 910, 720, ThinkPad X1, Ideapad Air 12, Miix 630HP Spectre 13, Spectre X360, ENVY 13, ENVY X360, HP EliteBook Folio G1Huawei MateBook X Pro, MateBook X, Huawei MateBook EASUS Chromebook Flip, ZenBook3, ASUS ZenBook Pro, Asus ZenBook Flip, ASUS Transformer 3 Pro T303UAAcer swift 7, Acer Chromebook, Xiaomi Mi Notebook Air 12.5/13.3, Mi Notebook Pro 15.6 ", and moreCompatible USB C Cell PhonesSamsung Galaxy Note 10 9, S10 S9 S9+, S8, S8 Plus, Note8, Oneplus 7 Pro, and moreHuawei Mate 20, Mate 20 Pro, Mate 20 X, Mate 10, Mate 10 Pro, P30, P30 Pro, P20, P20 Pro, Honor View 20, View 10, Note 10Package Content1 x 10 in 1 USB C Hubatribut:
- Color: Space Grey
- Data Transfer Rate (Gbps): 5
- Input: 1xUSB-C Male, 1xUSB-C Female
- HDMI Resolution: 4K
- Charge Power (W): 100
- BioBase Pill Pressing Machine (Cetak Tablet)atribut:
- Max. pressure (kN): 15
- Max. Diameter Tablet (mm): 20
- Min. Diameter Tablet (mm): 8
- Max. Depth Off (mm): 17
- Max. Thickness Tablet (mm): 8
- Capacity Product (per hour): 3500 to 4500
- Diameter Punch (mm): 8 to 20
- Dinamo: 1phase/1hp
- Overall Size (mm): 400x600x750
- Power (W): 750
- Speed (rpm): 1400
- ELMA Elmasonic Select Ultrasonic cleaning devicesDeskripsi:"With the intuitive operation, the bright display and the 3-fold safety shut-off, the focus is on user-friendly application.There are various application possibilities for parts cleaning in the following areasManufacturers of industrial components and workpieces, workshops and repair shops,Watchmakers, jewellers, watch and jewellery workshopsResearch and analytical laboratoriesApplication-specific cleaning chemistry and practical accessories such as baskets, noise protection box, holders, etc. ensure the best cleaning results and make work easier."atribut:
- Total basket loading (kg): 1
- Warranty: 2 year
- Weight incl. cover (kg): 3.6 kg
- Pro'sKit Precision Optical Fiber Cleaver with Scrap Collectoratribut:
- Dimensions (mm): 62 x 60 x 5
- Cladding Length (mm): 5-20
- Cladding Angle (°): <0.8
- Cutting Points: 24
- Material: Tunsten
- Stuart Melting Point Apparatus Smp10atribut:
- Manufacturer/Tradename: Bibby
- Temperature Measurement Range (°C): ≤300, resolution: 0.1 (Accuracy ± 1.0 at 20, ± 2.5 at 300)
- Pro'sKit Fiber CleaverDeskripsi:Fiber Cleaver- Auto return- 24 cutting point- 3 in one holder
- AKTA Start Protein Purification Systematribut:
- Parameter: (single wave length), 0.5 Mpa max. pressure (operating), 0.5 Mpa max. pressure (operating, sample pump), 0.5-5 mL/min flow rate
- Manufacturer/Tradename: Cytiva 29-0220-94
- Viscosity (cP): 0.6-5
- Path Length (mm): 2 , flow cell
- AIRTECH Desktop Clean BenchDeskripsi:Open uniform air exhaust with large area.Portable, compact and flexible designAir volume adjustable system with high efficiency and low consumption.Multi-grade electric safety protection systematribut:
- Cleanliness: ISO Class 5, Class 100(Fed 209E)
- Air Velocity (m/s): ≥0.3(adjustable)
- Illumination (Lx): ≥300
- Power Supply (V/Hz): AC220/50
- Input Power (W): 250
- No. of Colony: ≤0.5cfu/Dishx0.5h
- No. of Operator: Single/S
- Noise (dBA): ≤62
- Overall Dim. (mm): 650x530x835
- Size & No. of HEPA: 610x450x50
- Size & No. of Light or UV Lamp (W): 14/18
- Working Dimensions (mm): 615x495x500
Daftar Harga Disintegration Tester Terbaru October 2026
| Teledyne Hanson Dissolution Tester Vision G2 Elite 8 (Tablet dissolution tester) | Rp1.799.999.900 |
| PRIO Tablet Tester | Rp93.999.900 |
| Defelsko PosiTector Soluble Salt Tester Probe Kit | Rp30.999.900 |
| B-ONE Tablet Tester 4 Parameters | Rp139.999.900 |
| LABO Manual Dissolution Tester 3 Vessels | Rp109.999.900 |
| BioBase Friability Tester | Rp33.999.900 |
| Maskot Tablet Disintegrator Tester | Rp20.999.900 |
| Maskot Tablet Dissolution Tester | Rp37.999.900 |
| B-ONE Tablet Disintegrator Tester | Rp35.999.900 |
| ACCUTEST Drug and Alcohol Test Kit | Rp3.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/qgP108917952-1.jpg)











/oiP108276882-1.jpg)
/ntP109196857-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)