Teledyne Hanson Dissolution Tester Vision G2 Elite 8 (Tablet dissolution tester)

Sebelum PPN:
Rp1.799.999.900
Spesifikasi
Paddle Speed (rpm)25-250
Temperature Range (°C)25–55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hanson Vision "G2" (second generation) dissolution apparatus represents a significant innovation in the field of dissolution systems. Our new G2 operating platform combines rock-solid mechanics with a full-color touchscreen, intuitive instrument programming, up to 100 operating protocols, 21CFR11-compliant security, a convenient flash drive for instrument uploads and downloads, and 32-bit digital technology & includes a brand new robust autosampling platform. Vision G2 dissolution testers meet and exceed worldwide standards including compliance with USP, US FDA, ASTM, EP, JP, CE, CSA, RoHS, and 21 CFR Part 11. This package include a Vision heater system, molded waterbath, 8-position Easi-Lock vessel plate and Easi-Lift head with 8 precision drive spindles full-color touchscreen, and ready to use Vessels and apparatus.
Peringatan
Warranty 1 tahun. Ready to use package, mohon ditanyakan dahulu ketersediaannya.
Fitur
1 paket berisi :
1 Vision G2 Elite 8
8 VISION EASI-LOCK VESSELS
8 Vessel Cover, Easi-Lock, Vision, CD14
8 set Apparatus Mixer
8 Cannula Sampling
Use
Tablet tester or dissolution tester

Ulasan Produk

Tidak ada ulasan